Beli dewalt dcd di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DEWALT Brushless Drill Driveratribut:
- Accessories: 1x Charger, 2x 3.0 Ah Batteries, 1x Tool Box
- Battery Capacity (AH): 3.0
- Battery Type: Li-Ion
- Battery Voltage (V): 18/20 (Max)
- Chuck Capacity (mm): 1.5 - 13
- Max. Drilling in Iron (mm): 13
- Max. Drilling in Wood (mm): 35
- Maximum Torque (Nm): 65 (Hard); 26 (Soft)
- No Load Speed (rpm): 0-450/0-1650
- Reversible: Yes
- Speed Variation: Yes
- DEWALT Cordless Hammer Drill Brushlessatribut:
- Voltage (V): 20
- Chuck Capacity (mm): 1.5-13
- Battery Voltage (V): 20
- Drill on Iron Diameter (mm): 13
- Drill on Wall Diameter (mm): 13
- Drill on Wood Diameter (mm): 30
- Maximum Torque (N m): 26/65
- No Load Speed (rpm): 0-500/1750
- Reversible: Yes
- Speed Variation: Yes
- Stroke Speed (bpm): 0-8500/29750
- Type: Bor Impact Baterai
- DEWALT Cordless Impact Wrench XR Compact KitDeskripsi:The DCF880B 20V MAX Lithium Ion 1/2inch Impact Wrench is comfortable to grip with a compact and lightweight design to reach tight spaces and increase productivity.atribut:
- Contents: 1x Charger, 2x Battery 4.0 Ah, 1x Kitbox
- Anvil Type: Detent Pin
- Punch Speed (ipm): 0 - 3600
- Battery: XR Li-Ion
- Anvil Size (mm): 12.7
- Battery Capacity (AH): 4.0
- Battery Voltage (V): 18/20
- Maximum Torque (N m): 406
- No Load Speed (rpm): 0 - 2500
- Type: Battery Impact Lock
- Vendor Type: DCF922M2-B1
- DEWALT Cordless Hammer Drill Compactatribut:
- Chuck Capacity (mm): 10
- Impact Rate (bpm): 0-22500
- Battery Chemistry: XR Li-Ion
- Battery Capacity: 2 pcs x 2.0 Aha
- Battery Voltage (V): 10.8
- Maximum Torque (N m): 30 (Hard/Soft)
- No Load Speed (rpm): 0-400/1500
- DEWALT Cordless Drill Driver XR Compactatribut:
- Battery: XR Li-Ion, 18 V 1.3 Ah
- Battery Voltage (V): 18
- Chuck Capacity (mm): 1.5-13
- Chuck Size: 1/2inch
- Clutch: 16 setting
- Maximum Torque (N m): 42 (hard), 24 (soft)
- No Load Speed (rpm): 0-450/ 1500 r.p.m
- Transmision: 2 speed settings, variable speed and reverse switch for maximum control
- DEWALT Cordless Impact Wrenchatribut:
- Bit Holder Size (inch): 1/2
- Anvil Type: Detent Pin
- Battery Voltage (V): 20
- DEWALT Rechargeable Disc Grinderatribut:
- Whetstone Diameter (mm): 125
- Charging Time (minute): 60
- No Load Rotation Speed (rpm): 9000
- DEWALT Gerinda Tangan Kecilatribut:
- Spindle Lock: Yes
- DEWALT Cordlerss Impact DriverDeskripsi:- 4.0Ah battery pack x 2 units- Charger- Main Body Caseatribut:
- Number of Blows (minute): 0 to 3800
- Battery Voltage (V): 18
- Charging Time (minute): Approx. 60
- Chuck Capacity (mm): 6.35
- Maximum Tightening Torque (N m): 205
- No-load Speed (minute): 0 to 3250
- Specifications: 3-step speed adjustment
- DEWALT Cordless Impact Driver Brushlessatribut:
- Bit Holder Size (inch): 1/4
- Impact Rate (ipm): 0-3200
- LED Light: Yes
- Maximum Torque (N m): 107
- No Load Speed (rpm): 0-2800
- Power: 280 UWO
- DEWALT Cordless Angle Grinder Max FlexvoltDeskripsi:Specifications:Voltage: 54V MaxMax Disc. Diameter: 125 mmNo Load Speed: 9.000 mmSpindle Thread: M14Spindle Lock: YesBattery Chemistry: XR Li-IonBattery Capacity: 2 pcs x 6.0 AhWeight: 2.18 KgWeight: 4.6 Kgatribut:
- Voltage (V): 54
- Max Disc. Diameter (mm): 125
- No Load Speed (mm): 9000
- Spindle Thread: M14
- Spindle Lock: yes
- Battery Chemistry: XR Li-Ion
- Battery Capacity: 2 pcs x 6.0 Ah
- DEWALT SDS Max Chipping Demolition Hammeratribut:
- Impact Rate (bpm): 3150-2705
- Impact Energy (J): 13.3
- Bit Holder: SDS-Max
- Length (mm): 544
- Height (mm): 592
- Active Vibration Control: Yes
- Input Power (W): 1600
- DEWALT Cordless Impact Driver XR Compactatribut:
- Driver Size: 1/4 inch
- Output Power: 147 watt
- Battery: XR Li-Ion, 10.8 V 1.3Ah
- Battery Voltage (V): 10
- Impact per minute: 0-3.400 m.p.i
- Maximum Torque (N m): 107
- No Load Speed (rpm): 0-2.450 r.p.m
- DEWALT Mesin Bor Bobok Beton SDS Plusatribut:
- Bit Holder: SDS-Plus
Daftar Harga dewalt dcd Terbaru January 2026
| DEWALT Battery | Rp469.900 |
| DEWALT Brushless Drill Driver | Rp4.899.900 |
| DEWALT Cordless Hammer Drill Brushless | Rp1.499.900 |
| DEWALT Mesin Bor Beton | Rp1.099.900 |
| DEWALT Cordless Impact Wrench XR Compact Kit | Rp4.599.900 |
| DEWALT Cordless Hammer Drill Compact | Rp1.899.900 |
| DEWALT Cordless Drill Driver XR Compact | Rp4.199.900 |
| DEWALT Battery FLEXVOLT | Rp2.699.900 |
| DEWALT Cordless Impact Wrench | Rp4.599.900 |
| DEWALT Mesin Pembuka Baut | Rp2.899.900 |
Data diperbarui pada 31/01/2026 (Harga belum termasuk PPN)