Beli derigen di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kennedy Heavy Duty Steel Jerry Can (Green) (Jerigen)Deskripsi:Corong yang sesuai dijual terpisah dengan model number:KEN5039300K, SKU: S004221616 untuk Jerry Can ukuran 5L dan 10LKEN5039320K, SKU: S004221609 untuk Jerry Can ukuran 20Latribut:
- Can Material: Steel
- Color: Green
- Standard Met: UN Approved, Class 3
- Non Brand Jerry Can (Jerigen)Deskripsi:Jeriken bermanfaat sebagai wadah menampung cairan dalam jumlah relatif banyak seperti bahan bakar, air, dan lain sebagainya.
- DAYTON Linear Ball BearingDeskripsi:Closed linear ball bearings have fully-enclosed bodies that only work with end-supported shafts. These ball bearings are ideal for applications with low-to-moderate loads, temperatures, and speeds.atribut:
- UNSPSC: 31171506
- Material: Stainless Steel/Polymer Cage
- Maximum Operating Temperature (°F): 176
- Minimum Operating Temperature (°F): -4
- Operating Temperature Range (°F): -4 to 176
- Series: Dayton
- Steady State Speed (in/minute): 5000
- System of Measurement: Inch
- monotaro Gasoline Carrying Can (Vertical Type)Deskripsi:Automobile, agricultural machinery, generators, brush cutters, chain saws, etc.atribut:
- Material (threaded portion): Aluminium Alloy
- Standard: UN standard certified product (UN standard is a UN standard transport container test standard. Containers that conform to this standard are considered to meet the fire standard test standards)
- Capacity (L): 20
- Thickness (mm): 0.8
- Body Material: Electro-galvanized steel sheet
- Color: Greenery
- Dimensions (width W x length L x height H) (mm): 173 x 345 x 465 (Gomugado, including handle)
- Material (Hose): PE
- Material (Nozzle): PE
- Material (Packing): Gum
- Surface Treatment: Powder coating
- Non Brand Jerigen HDPEDeskripsi:Berguna untuk penyimpanan cairan, minyak dan bahan lainnya.Material Original, tebal, dan baru.
- BP Jerigen Jerry Can (Jerigen)atribut:
- Volume Capacity (L): 1
- Titan Autoparts Poppet Valve Switch AnginDeskripsi:Poppet Valve Switch Angin Eaton X8880054atribut:
- Compatible for: Eaton
- SL Plastic Jerry Can (Jerigen)atribut:
- Color: Putih
- BMO Japan Oil Equipment Accessories Changer Pipe (Aksesoris Peralatan Oli)Deskripsi:A pipe for oil changers. The main pipe attached to the suction port of the main body. We have prepared a 7mm pipe, a 6mm pipe, and a 4mm pipe for suction that can be inserted into the oil level gauge hole of the engine. The oil changer comes with a main pipe, a 7mm pipe and a 6mm pipe. Please use it when you need a replacement (spare part) for the attached pipe. If the engine oil level gauge hole diameter is smaller than the included 6mm pipe, use a 4mm pipe.
- BMO Japan Oil Drain Tool Changer OR (Alat Penguras Oli)Deskripsi:A must-have for moored boats! Easy oil change without polluting the sea! Lightweight and compact, amazing suction power! It is an oil changer that can be used anywhere because it is a manual type that does not require a power supply. By pumping, the inside of the tank becomes a strong vacuum state and oil is sucked, so it is convenient and hassle-free.atribut:
- Capacity (L): 4
- Included Accessories: Main pipe, 7mm pipe, 6mm pipe
- Dimensions (Diameter x Length) (mm): 150x490
Daftar Harga derigen Terbaru October 2026
| Titan Autoparts Twist Lock/Lock Container | Rp639.900 |
| Kennedy Heavy Duty Steel Jerry Can (Green) (Jerigen) | Rp909.900 |
| Green Leaf Jerry Can Chemical Steine (Jerigen Kimia) | Rp27.900 |
| Green Leaf Jerry Can (Jerigen) | Rp14.900 |
| Non Brand Jerry Can (Jerigen) | Rp93.900 |
| DAYTON Linear Ball Bearing | Rp499.900 |
| Maspion Jerry Can Plastic (Jerigen Plastik) | Rp17.900 |
| monotaro Gasoline Carrying Can (Vertical Type) | Rp959.900 |
| monotaro.id Jerrycan (Botol Jerigen) | Rp26.900 |
| HILTI Anchor Rod (Baut Angkur Kimia) | Rp74.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Lain%20-%20lain/Kennedy%20Heavy%20Duty%20Steel%20Jerry%20Can%20(Green)%20(Jerigen)/jjP102207703-15.jpg)
/P102947207-1.jpg)
/P102947216-1.jpg)
/7kP105144272-1.jpg)

/mwP102115824-10.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Jerigen%20Bensin/monotaro%20Gasoline%20Carrying%20Can%20(Vertical%20Type)/dvP103176499-1.jpg)
/49P107531153-4.jpg)
/75P104885257-1.jpg)

/n5P108386833-1.jpg)


/67P107098223-1.jpg)
/hnP111540635-1.jpg)
/9qP110347350-4.jpg)
/aiP110347378-1.jpg)
/7cP107079264-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)