Beli depth vernier caliper 300mm di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Insize Vernier Depth Gauge (Standard Model)Deskripsi:Vernier Depth Gauge (Standard Model)> Made of stainless steel> Satin chrome plated reading surface
- Insize Vernier Depth Gauge With Fine AdjustmentDeskripsi:Vernier Depth Gauge With Fine Adjustment> With fine adjustment> Made of stainless steel> Satin chrome plating finish on reading surface> Graduation: 0.02 mm> Optional accessory : extension base (code 6141)atribut:
- Range: 0-300 mm
- Accuracy: +/- 0.04 mm
- Length: 406 mm
- monotaro Pengukur Kedalaman (Alat Ukur Kedalaman)Deskripsi:Pengukur kedalaman dengan skala vernieratribut:
- Instrumental Error (mm): ± 0.05
- Pole Dimensions (mm): 10x4.5
- Base Dimensions (mm): 100x8.5
- Scale Interval (mm): 0.05
- Niigata Seiki (SK) Digital Depth CaliperDeskripsi:Digital Depth Caliper D-150D. - Measuring Depth distance - Display hold fuction - Power Source: one SR44 - Range 0-150mm, Accuracy +/-0.03mm.atribut:
- Power Source: One SR44
- Accuracy: +/-0.03mm
- Resolution: 0.01mm
- Niigata Seiki (SK) Digital Mini Depth GaugeDeskripsi:Digital mini Depth Gauge DMD-25STG. - Measuring Depth distance - High Resolution 0.01mm - Material: Stainless Steel - Display hold function - Power Source: CR2032 - Probe Type: Round Bar (1.5mm) - Range 0-25mm, Accuracy +/-0.03mm.atribut:
- Base Dimensions (mm): 61
- Dimensions (mm): 113x60x14
- Instrumental Error (mm): ± 0.20
- M Code: 34604543
- Manufacturer Code: 151195
- Measuring Range (mm) : 0-25
- Operating Temperature (°C): 0-40
- Resolution (mm): 0.1
- TRUSCO Number: 362-2533
- Mitutoyo Depth Gaugeatribut:
- Minimum Reading (mm): 0.01
- Base Dimensions (mm): 100
- Base Thickness (mm): 6
- Battery Life (Year): 5
- Maximum Error (mm): ±0.02
- Number of Battery: 1
- Position Detection Method: Electromagnetic induction type absolute encoder
- Protection Class: IP67
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Nakamura Mfg. Digital Fine Hole Depth Gaugeatribut:
- Manufacturer Code: 170951
- Measurement Range (mm): 0 - 150
- Instrument Error (mm): +-0.02
- Total Length (mm): 238
- Power Source: Button-type silver oxide battery (SR44) x 1 (included)
- Rod diameter: 1.5mm
- Insize Digital Caliper (Jangka Sorong)Deskripsi:Digital Caliper (Standard Model)- Buttons: on/off, zero, mm/inch- Automatic power off, move the digital unit to turn on power - Data output- Made of stainless steelatribut:
- Display Type: Digital
- Mitutoyo Digimatic Depth Gaugeatribut:
- Minimum Reading (mm): 0.01
- Type: Digital type
- Repeatability (mm): 0.01
- Power Supply: SR44 (button type silver oxide battery) x 1
- Series: 571
- monotaro Digital Caliper (Jangka Sorong)Deskripsi:- Tampilan layar digital yang besar meminimalisir kesalahan membaca angka dan mempermudah pembacaan skala.- Terdapat fungsi zero adjustment yang dapat digunakan hanya dengan menekan tombolnya untuk mengatur jangka ke angka nol. Sangat memudahkan untuk membandingkan pengukuran.- Ada juga thumb roller yang memudahkan pengukuran.- Dapat mengukur diameter luar, diameter dalam, kedalaman, dan perbedaan langkah.atribut:
- Material: Stainless Steel
- Niigata Seiki (SK) Vernier Depth CaliperDeskripsi:Vernier Depth Caliper CDS-15. - Measuring Depth distance - Material: Stainless Steel (Satin Finish) - Range 0-150mm, Accuracy +/-0.08mm.atribut:
- Material: Stainless Steel (Silver Finish)
- Base Dimensions (mm): 100
- Instrumental Error (mm): ± 0.08
- Minimum Display (mm): 0.05
- JTC Digital Depth Gaugeatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Unit of Measurement: 0.01mm
- Measuring Range (mm) : 0~25.4
- Operating Temperature Range (°C): 0~40
- TECLOCK Conventional Digital Depth Gauge Needleatribut:
- Type: Needle Contact Points
- Mitutoyo Vernier Caliper (Jangka Sorong)Deskripsi:- Plain and basic design.- Stepped graduation face prevents dust ingress between the main scale and slider.- The small vernier face angle (14°) provides easy reading.- Can measure steps, since the end faces of the beam and slider are the zero reference point (measuring face).- Standard calipers allow four types of measurement, i.e, outside, inside, depth, and step.- Carbide-tipped jaw calipers are optimal for rough finished parts, castings, grinding stones, etc.- Decimal and fractional graduated scales (metric/inch and inch model only).
- Insize Vernier Depth GaugeDeskripsi:Vernier Depth Gauge> Graduation 0.1 mm> Made of stainless steelatribut:
- Range: 0-30 mm
- Accuracy: +/- 0.10 mm
Daftar Harga depth vernier caliper 300mm Terbaru April 2026
| Insize Vernier Depth Gauge (Standard Model) | Rp669.900 |
| Insize Vernier Depth Gauge With Fine Adjustment | Rp1.799.900 |
| monotaro Pengukur Kedalaman (Alat Ukur Kedalaman) | Rp489.900 |
| Niigata Seiki (SK) Digital Depth Caliper | Rp1.599.900 |
| Niigata Seiki (SK) Digital Mini Depth Gauge | Rp339.900 |
| Mitutoyo Depth Gauge | Rp7.399.900 |
| TECLOCK Standard Digital Depth Gauge | Rp8.499.900 |
| Nakamura Mfg. Digital Fine Hole Depth Gauge | Rp7.499.900 |
| Insize Digital Caliper (Jangka Sorong) | Rp689.900 |
| Mitutoyo Digimatic Depth Gauge | Rp9.199.900 |
Data diperbarui pada 02/04/2026 (Harga belum termasuk PPN)



















































































































































/e3P102120507-2.jpg)

/P102244702-1.jpg)
%20Digital%20Depth%20Caliper/jaP102224694-2.jpg)
%20Digital%20Mini%20Depth%20Gauge/P102224717-1.jpg)
/Mitutoyo%20Depth%20Gauge/7kP103935272-1.jpg)


/Insize%20Digital%20Caliper%20(Jangka%20Sorong)/7rP102120279-5.jpg)

/monotaro%20Digital%20Caliper%20(Jangka%20Sorong)/P101000143-1.jpg)
%20Vernier%20Depth%20Caliper/P102224700-1.jpg)



/n9P102944837-15.jpg)