Beli demagnetizer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KANETEC Table Type Demagnetizer KMD SeriesDeskripsi:Table Type Demagnetizer KMD-30C. These demagnetizers produce an alternating magneting field on the surface by use of an AC power source through which workplaces are passed to removethe magnetism remaining on their surface.atribut:
- Power Capacity Current (A): 3.7 (0.74 kVA)
- Working Rate: 100% ED
- Demagnetizing Width (mm): 180
- Vertex Demagnetizer Mini TypeDeskripsi:FOR HANDY AND CAN NOT BE MOVED OBJECT.Suitable for large type workpiece.atribut:
- Height (mm): 83
- Capacity (VA): 110
- Input Voltage (V): AC-110/220
- Working surface (mm): 123x83
- Duty cycle: 0.9
- KANETEC Table Type Demagnetizeratribut:
- Power Cord Length: 2m
- KANETEC Alat Penghilang Daya Magnet Tipe Kmd (Demagnetizer)Deskripsi:Demagnetizers KMD ini menghasilkan medan magnet bolak-balik di permukaan dengan menggunakan sumber daya AC, di mana benda kerja dilewatkan untuk menghilangkanmagnet yang tersisa di permukaannya.
- TRUSCO Magne TouchDeskripsi:-Optimum for magnetizing and demagnetizing to rod-shaped metal such as a screwdriver.-Possible to easily magnetize/demagnetize with one button. -For the detachable magnet of the tool.atribut:
- Power: Single Phase 100V
- Power Cord Length: 1.5m
- Insertion Hole: Inner Diameter 15xDepth 50mm
- Adsorption Strength: 0.17N *Steel Material (S-C)when using a phi6mm screwdriver.
- Purpose of Use: For the detachable magnet of the tool.
- Width x Depth x Height: 115x73x50mm
- JAKEMY Magnetizer (Pemagnet)Deskripsi:Jakemy Magnetizer / Demagnetizer - JM-X2Dengan Jakemy JM-X2, Anda dapat memberikan dan menghilangkan fungsi magnetik pada komponen atau peralatan logam kecil.Kelengkapan Produk1x Jakemy Magnetizer / Demagnetizer - JM-X2
- KENTA Digital Micrometer Head (Kepala Mikrometer)Deskripsi:Counter resolution: metric 0.001mm; inch 0.0001inchThimble graduation: metric 0.01mm; inch 0.0001inchFixing neck length=17.5mm, diameter=Ø12+0/-0.011mm, spindle=Ø6.5mmRatchet friction thimble, flat carbide tipatribut:
- Accuracy (mm): 0.003
- Type: Ratchet stop
- KENTA Digital Height Gauges (Alat Ukur Tinggi)Deskripsi:Easy-to-use.Double-column structure ensures high measuring accuracy.Carbide-tipped scriber.Coarse / Fine Feed switching.Without SPC data output.LCD Display.Inch / mm conversion.
- ALDO Diamond Grinding 2inch FlatDeskripsi:Digunakan untuk membuat profil pada batu marmer, granit, keramikatribut:
- Thread: M10x1.5
- Width (mm): 50
- WALTER SURFACE TECHNOLOGIES Cup Discatribut:
- Item: Cup Disc,4-1/2inch
- Size (inch): 4.5
- Tsuboman Extension Shaft for Petit Mactle (Poros Ekstensi)Deskripsi:When Petit Mactle is connected, the effective length is 63 mm.atribut:
- Length (mm): (Extension) 30
- Effective Length (mm): 63
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Shank Diameter (mm): M10
- Ryoko Tunnel-type demagnetizerDeskripsi:The best method is to incorporate it into a conveyor that can demagnetize workpieces simply by slowly passing them through a tunnel. This allows for continuous demagnetization regardless of the size or shape of the workpiece, as long as it fits within the tunnel.Ideal for demagnetizing large quantities of small items, or for demagnetizing long items.atribut:
- Input Voltage (V): Single phase AC200 (50/60Hz)
- Time Rating: Continuous
- TRUSCO Table Type DemagnetizerDeskripsi:-A laminated sheet of steel foil and coated paper that can be freely cut with scissors or a cutter.-Enables the use of magnets on materials that magnets do not stick to.-Since it enables magnets to stick, it can be used for multiple purposes. -For building materials, POP sings, and displays, etc.-Steel attached to coated paper which can be peeled for useatribut:
- Power: Single phase 200 (50/60Hz), single phase 220 (60Hz)V
- Usage Rate: 100%
- W x D x H: 300x200x120 (mm)
- Power Cord Length: 2m
- Purpose of Use: A device that generates an alternating magnetic field on the surface by alternating current power supply and removes the surface residual magnetism of the work by letting it pass through the magnetic field.
- NORTON Plate Mounted Grinding Discatribut:
- Bond Type: Vitrified
- Abrasive Material: Aluminium Oxide
- Item: Plate Mounted Grinding Disc
- Thickness (inch): 2
- Color: Grey
- KENTA Digital Angle Rule (Penggaris Digital)Deskripsi:Measuring range: 000.0 - 999.9(more than 999.9 incorrect display)Working temperture: 0 - 50°CWorking current: ≤ 50µAWorking humidity: ≤85%RHAccuracy: ±0.3°Accessory: 3V CR2032 Lithium battery, Leafletatribut:
- Range (°): 0-360
- Resolution (°): 0.1
- monotaro Magnetizer (Alat Penambah/Pengurang Daya Magnet)Deskripsi:It is easy to magnetize and demagnetize the tip of a screwdriver or a hexagonal wrench.atribut:
- Material: (Main body) PP, (inside) permanent magnet
- Dimensions (mm): 50x28x48
- Impala Thinner Super Gloss Quality (Tiner)Deskripsi:Dapat digunakan untuk mengencerkan cat duko atau cat semi duko.
Daftar Harga demagnetizer Terbaru October 2026
| KANETEC Table Type Demagnetizer KMD Series | Rp36.999.900 |
| Vertex Demagnetizer Mini Type | Rp4.199.900 |
| Vertex Demagnetizer | Rp5.299.900 |
| KANETEC Table Type Demagnetizer | Rp7.699.900 |
| KANETEC Alat Penghilang Daya Magnet Tipe Kmd (Demagnetizer) | Rp7.999.900 |
| TRUSCO Magne Touch | Rp1.399.900 |
| JAKEMY Magnetizer (Pemagnet) | Rp46.900 |
| KENTA Digital Micrometer Head (Kepala Mikrometer) | Rp1.899.900 |
| KENTA Digital Height Gauges (Alat Ukur Tinggi) | Rp10.999.900 |
| ALDO Diamond Grinding 2inch Flat | Rp119.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)























































































































































/anP103619383-1.jpg)

/jlP108489705-1.jpg)
/5aP105987190-1.jpg)
/pfP105986915-1.jpg)


/7fP110588267-1.jpg)



/4tP105986173-1.jpg)
/P102249521-1.jpg)
/ijP108491667-2.jpg)
/8fP103242303-2.jpg)
/mgP103631808-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)