Beli dc gear motors di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Tsukasa Electric DC Gear Motor (Motor Listrik)atribut:
- Motor Type: Geared Motor
- Mounting Method: Flange Mounting
- Power Supply: Direct Current
- Rated Voltage (V): 12
- Reduction Ratio: 200
- Dimension L (mm): 28
- Number of Steps: 5
- Output Rating (W): 2.3
- Rated Current (mA) : 330
- Rated Torque (mN/m): 441
- Rotation Speed (rpm): 28.1
- DAYTON General Purpose DC MotorDeskripsi:NEMA frame general purpose DC motors have standard dimensions with a specific NEMA designation that allows drop-in replacement of motors from multiple suppliers with no modifications required to existing installations. They are designed for mechanical loads and for hard-to-start applications such as conveyors, belt-driven equipment, machine tools, and reciprocating pumps.atribut:
- UNSPSC: 26101603
- Maximum Ambient Temperature (°C): 40
- Motor Application: General Purpose
- Motor Bearings: Ball
- Motor Design: Permanent Magnet DC
- Motor Mounting Type: Face/Base
- Motor Shaft Rotation: CW/CCW
- DAYTON DC Gearmotor (Motor Listrik)Deskripsi:Parallel shaft subfractional DC gearmotors use a gearbox to reduce the input speed from a very small electric motor, keeping the gearbox output and motor shafts parallel for the most compact applications.atribut:
- Maximum Ambient Temperature (°C): 40
- Mounting Orientation: Any Angle
- Rotation: CW/CCW
- Thermal Protection: None
- Orientalmotor Brushless DC Motor BX2 Series AC TypeDeskripsi:Accessories: Motor: gear head,
- Orientalmotor Stepper Motor PK Seriesatribut:
- Motor Type: 2-Phase
- Yuema Brake Motors B34 1000RPM YAB Series with Lenze DC BrakeDeskripsi:YUEMA BRAKE MOTORS, YAB SERIES, WITH LENZE DC BRAKETop Cover Terminal Box, Class F, IP55 ProtectionBlue Colour (RAL 5010), Aluminium Casingatribut:
- Casing: Aluminium
- Color: Blue
- Degree of Protection: IP55
- Mounting: B34
- Number of Pole: 6
- Speed (rpm): 1000
- RS PRO DC gear motor RS Pro 6 rpm 918D seriesatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- RS PRO Geared DC MotorDeskripsi:Model MotorsThe RS PRO DC Motor are a range of motors that feature a variety of high power motors, essential for a variation in speed torque, motor speed and voltage. A durable construction ensures the application will perform to a high standard.A number of devices that allow a DC motor to control the application via speed, drive and power. An example of these devices are:• Vacuum cleaners• Air Compressors• Hair Dryers• Power ToolsPermanent Magnet MotorsSuitable for motion, movement or positioning applications, where the user can select the drive or gearbox unit to be fitted.atribut:
- Core Construction: Iron Core
- Current Rating (A): 2.85
- DC Motor Type: Geared
- Dimensions (mm): 35.8 (Dia.)x50
- Length (mm): 50
- Max. Output Torque (g.cm): 154.4
- Output Speed (rpm): 13360
- Power Rating (W): 21.2
- Shaft Diameter (mm): 3.18
- Supply Voltage (V): 4.5 - 15 DC
- RS PRO DC gear motor RS Pro 1425 rpm 975D seriesatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- RS PRO DC gear motor RS Pro 66 rpm 918D seriesatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Tsukasa Electric DC Brushless Motoratribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Mellor Electric DC Motor Brush 24V DC Seriesatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Tsukasa Electric DC Geared Motor TG-85E-KU Type (Motor Listrik)atribut:
- Type: Geared motor
- Voltage (V): 24
- Reduction Ratio: 75
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Power Supply: DC
- Shape of Shank: D cut
- Type of Sign: Flange mounting
- Titan Electric Motor Electric Motor Foot Mounted B3 4P 1500RPM (Dinamo Motor Listrik)Deskripsi:TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. Thismotor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly used as the driving equipment in various machineries such as pumps, blowers, compressors, crushingmachineries, plastic extruding machineries, agriculture machineries, paper making machineries, milling machineries, mining machineries and many others. TM-series standard motor efficiency meets IE1 standard. IE2 and IE3 standard efficiency are available upon request.atribut:
- Number of Pole: 4P
- Tsukasa Electric DC Geared Motor (Motor Listrik)atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Fuji Electric Motor Indoor Type Leg Mounted Low Voltage 3-Phase Premium Efficiency (Dinamo Motor Listrik)atribut:
- Power Supply: Three-phase
- Rated Frequency (Hz): 50/60
- Number of Poles: 4
- Operating Temperature Range (°C): -30~+50
- Standard: Application: JIS C 4213, Efficiency: JIS 4034-30: 2011 (IE3 equivalent)
- Type: General-purpose motor
- Type of Sign: Leg mounting
- OLI Vibrators Motor SVE SeriesDeskripsi:Warranty : 1yearsatribut:
- Poles: 2 Poles
- Speed (rpm): 3000
Daftar Harga dc gear motors Terbaru October 2026
| Tsukasa Electric DC Gear Motor (Motor Listrik) | Rp969.900 |
| DAYTON General Purpose DC Motor | Rp4.899.900 |
| DAYTON DC Gearmotor (Motor Listrik) | Rp1.299.900 |
| Orientalmotor Brushless DC Motor BX2 Series AC Type | Rp1.799.900 |
| Orientalmotor Stepper Motor PK Series | Rp1.399.900 |
| Yuema Brake Motors B34 1000RPM YAB Series with Lenze DC Brake | Rp3.199.900 |
| RS PRO DC gear motor RS Pro 6 rpm 918D series | Rp1.099.900 |
| RS PRO Geared DC Motor | Rp589.900 |
| RS PRO DC gear motor RS Pro 1425 rpm 975D series | Rp2.599.900 |
| RS PRO DC gear motor RS Pro 66 rpm 918D series | Rp709.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/1hP103765053-1.jpg)

/6nP109552239-1.jpg)









/0tP110579029-1.jpg)
%20(Gearbox%20Cacing)/riP104856990-1.jpg)
/ftP104661569-2.jpg)
/hfP110979627-1.jpg)
/duP105676498-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)