RS PRO DC gear motor RS Pro 66 rpm 918D series

Sebelum PPN:
Rp709.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Output Speed = 66 rpm Supply Voltage = 12 V, 12 -> 24 V dc Maximum Output Torque = 1000 gcm DC Motor Type = Brush Shaft Diameter = 4mm Allowable Power = 1.31 W Gearhead Type = Spur Length = 51mm Width = 27mm Allowable Current Value = 190 mA Core Construction = Iron Core Series = 918D Model Motor and Gearbox - Spar. This small gearbox is made of steel and brass, the gears are made of brass and mounted on a 1 mm thick steel bracket. Sleeve bearing High quality 3 pole motor is adopted. Design and construction suitable for various models and light industrial applications. Industrial Applications. Features and Benefits. 4 mm output shaft version available in all gear ratios. RE280, RE280/1 and RE280/5 motors available.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait