Beli dbi sala indonesia di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Motorola Repeater MOTOTRBO SLR 5300
    Mulai

    Rp41.999.900

    Motorola Repeater MOTOTRBO SLR 5300
    Deskripsi:
    For your business to be successful, you need dependable voice and data communications that reach every corner of your operations. The MOTOTRBO SLR 5300 repeater delivers high performance, high reliability two-way radio service with all the features you ne
    atribut:
    • Channel Capacity: 64
    • Battery Charger Capacity (V/A): 12/3
    • Connectivity: Tx (N female), Rx (BNC female), USB A receptacle, 2x Ethernet
    • Dimensions (mm): 44x438x370
    • Humidity: RH of 95%, non-condensing at 50°C (122°F)
    • Input Voltage (VAC): 100-240, 47-63Hz
    • Input Voltage (VDC): 11.-14.4
    • Max. Duty Cycle: 1
    • Operating Temperature Range (°C): -30 to +60
    • Power (W): 1-50
    • Supported System Types: Digital Conventional, IP Site Connect, Capacity Plus, Linked Capacity Plus, Connect Plus Analog Conventional, MPT 1327
  2. Canon Cinema Camera
    Mulai

    Rp94.999.900

    Canon Cinema Camera
    Deskripsi:
    The EOS C70 is Canon's first RF Mount Cinema EOS Camera. Integrating a DGO sensor, ND Filters, Mini XLR audio inputs and even timecode all into a compact lightweight body, the EOS C70 is a rethink on the possibilities of what a small cinema camera is able to achieve.
  3. HP Printer Laser Jet
    Mulai

    Rp1.999.900

    HP Printer Laser Jet
    Deskripsi:
    Printer dengan keunggulan yang mempermudah pekerjaan menggunakan printer HP LaserJet Pro dengan harga terjangkau. Didukung dengan kartrid toner JetIntelligence. Mencetak dokumen profesional yang konsisten dan efisien.
    atribut:
    • Print Technology: Laser
  4. Canon Kamera DSLR
    Mulai

    Rp7.799.900

  5. Canon Digital Camera Compact
    Mulai

    Rp4.499.900

    Canon Digital Camera Compact
    Deskripsi:
    Compact companion for adventure seekersPushing frontiers in technology to deliver DSLR quality from a compact camera, the PowerShot G1 X Mark III features an APS-C imaging sensor used in many DSLR cameras, and Dual Pixel CMOS AF to deliver high image quality and unprecedented high-speed AF with the convenience of a compact camera. In addition, the Touch & Drag AF feature on the PowerShot G1 X Mark III allows touch screen AF operation for even more precise AF even during viewfinder shooting.
  6. Leica Automatic Level NA320
    Mulai

    Rp4.599.900

    Leica Automatic Level NA320
    Deskripsi:
    The Leica NA300 Series of automatic (optical) levels has been developed for professionals who are looking for the highest quality results day by day. With the many obstructions and uneven surfaces on construction and building sites, the levels NA300 levels rise to the occasions and ensure the straightest and safest construction possible,The NA300 Series is your reliable partner for accurate measurements and high quality results:- Distinctive design and proven technology, inside and out.- Leica Geosystems understands construction and provide levels for all needs.- Protected shape for increased ergonomic handling while ensuring the highest quality results.- Simple handling for quick and accurate measurements.
    atribut:
    • Objective Aperture (mm): 36
    • Operating Temperature Range (°C): -20 to +40
    • Standard Deviation (mm): 2.5
    • Magnification: 20 x
    • Box Height (mm): 145
    • Box Length (mm): 215
    • Box Width (mm): 130
    • Field of View (m): < 2.1
    • Graduation (°): 360
    • Product Weight with Packaging (kg): 2.4
    • Sensitivity (mm): 2
    • Telescope Image: Upright
    • Working Range (ft): ± 15
  7. GOPRO Super Suit
    Mulai

    Rp1.299.900

    GOPRO Super Suit
    Deskripsi:
    -Waterproof performance is good for a water-depth of 60m.-Protects from dust, gravel, mud and pebbles.-Flat glass lens captures the best resolution images regardless of underwater or land.-60m waterproof.-Flat glass lens
    atribut:
    • Corresponding Models: HERO5 Black
  8. BOSCH Cordless Inspection Camera
    Mulai

    Rp9.299.900

    BOSCH Cordless Inspection Camera
    Deskripsi:
    Deskripsi:Kamera inspeksi, panjang kabel 120cm, diameter kamera 8.5mm, layar 3.5mm
    atribut:
    • Length of Camera Cable (cm): 120
    • Display Size (inch): 3.5
    • Display Resolution (px): 320 x 240
    • Number of Led Lighting Stages: 3
    • Dimensions (mm): 49x90x197
    • Diameter of Camera Head: 8.5
  9. Sandisk Extreme Pro
    Rating:
    100% of 100
    (1)
    Mulai

    Rp589.900

    Sandisk Extreme Pro
    Deskripsi:
    Our most powerful and highest capacity SD UHS-I memory card delivers maximum speed for performance, reliability, and uncompromising image and 4K UHD video quality from your DSLR, advanced digital or HD video camera.
    atribut:
    • Storage Capacity: 32 GB
  10. Extech Kamera inspeksi bentuk kabel
    Mulai

    Rp8.999.900

    Extech Kamera inspeksi bentuk kabel
    Deskripsi:
    BR250 adalah Kamera dan video Inspeksi dengan diameter kamera 9 mm dan layar LCD TFT berwarna 3,5 inci. Bidang pandang close-up bebas silau. Layar warna nirkabel yang dapat dilepas dapat dilihat dari lokasi yang jauh hingga 32 kaki dari titik pengukuran.
    atribut:
    • Pixels: 712x486 (NTSC)
    • Transmission Frequency: 2.4GHz
    • Dimensions: 186x215x41mm
    • Focus Distance from Object (inch/mm): 5.9 to 9.8 / 15 to 25
    • Frame Rate (fps): 10,,15,20,25,30
    • LCD Screen Type (inch): TFT 3.5
    • Minimum Bend Radius (inch/mm): 2.36/60
    • Shaft Diameter (mm): 9
    • Transmission Range (ft): 32 (unobstructed view)
    • Transmission Range (m): 10 (unobstructed view)
    • Viewing Direction (°): Viewing Angle 45
    • Working Length (inch/m): 36/0.9
  11. Canon Ink Cartridge CL-811 (Tinta Printer)
    Mulai

    Rp329.900

  12. CIG Safety/Protection Glasses Angler (Kacamata Safety)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp38.900

  13. Rothenberger Roscope 1000 Set
    Mulai

    Rp32.999.900

    Rothenberger Roscope 1000 Set
    atribut:
    • Color: Red
  14. Canon Printer Multifunction MG2570s
    Mulai

    Rp919.900

    Canon Printer Multifunction MG2570s
    atribut:
    • Voltage: AC 100-240V, 50/60 Hz
    • Power Consumption: Approx. 9W (operating), Approx. 1.0W (standby), 0.4W (off)
    • Dimension (WxDxH) (mm): Approx. 426 x 306 x 145
    • Document Size: A4, A5, B5, LTR, LGL, 4x6 inhc, 5x7 inch, Envelopes (DL, COM10), Custum size (width 101.6 - 215.9mm, length 152.4 - 676mm)
    • Scanner: Flatbed/ CIS (Contact Image Sensor), 600 x 1200dpi, Approx. 14secs (scan speed)
    • Compatible Ink Cartridges: CL-746 (color), CL-746S (color), PG-745 (Pigment Black), PG-745S (Pigment Black)
    • Copy: A4/ LTR (216 x 297mm), Approx. 31secs (color), 1-21 pages (multiple copy - black/color)
    • Maximum Resolution: 4800 (horizontal) x 600 (vertical) dpi
    • Number of Ink Cartridges: 2
  15. Icom RIG
    Mulai

    Rp2.899.900

  16. KING&#039;S Safety/Protection Glasses Viva (Kacamata Safety)
    16%
    Mulai

    Rp42.900

    KING'S Safety/Protection Glasses Viva (Kacamata Safety)
    Deskripsi:
    Seri ini adalah wrap-around rimless dan sporty. 10 lensa kurva dasar menawarkan visi yang luas dan tidak terhalang. Dengan fitur sebagai berikut:1. Wrap-around rimless & sporty design 2. Close-fit, 10 base curve lenses offer wide & unobstructed vision
Daftar Harga dbi sala indonesia Terbaru March 2026
Motorola Repeater MOTOTRBO SLR 5300Rp41.999.900
Canon Cinema CameraRp94.999.900
HP Printer Laser JetRp1.999.900
Canon Kamera DSLRRp7.799.900
Canon Digital Camera CompactRp4.499.900
Leica Automatic Level NA320Rp4.599.900
GOPRO Super SuitRp1.299.900
BOSCH Cordless Inspection CameraRp9.299.900
RIDGID Micro Inspection CameraRp4.699.900
Sandisk Extreme ProRp589.900

Data diperbarui pada 19/03/2026 (Harga belum termasuk PPN)