Beli data di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Yoshinobu Plate Washer
    33%
    Mulai

    Rp119.900

    Yoshinobu Plate Washer
    atribut:
    • Color: Black
    • Material: Steel
    • Surface Treatment: Black steel
  2. SK SATO Alat Pencatat Data Suhu
    Mulai

    Rp999.900

    SK SATO Alat Pencatat Data Suhu
    Deskripsi:
    Alat ukur suhu dengan perekam merupakan perekam suhu dengan interval waktu yang dapat di setel dengan layar lebar dan tempat penyimpanan data didalamnya
    atribut:
    • Temperature Min Display: 0.1degree C
  3. PISCO SUS316 Tightening Fittings Disc Spring Type Disc Spring Washer
    Mulai

    Rp39.900

    PISCO SUS316 Tightening Fittings Disc Spring Type Disc Spring Washer
    atribut:
    • Shape: Disc spring type disc spring washer
    • Type: Corrosion resistant type
    • Operating Temperature Range: It depends on the tube usage range.(without freezing)
    • Maximum Working Pressure: It follows themAximum working pressure of the tube.
    • Fluid: Air, water, others
    • Seals With/Without: No seal tape
    • Vacuum Pressure: -100kPa
  4. OsanO Tatakan Dashboard Mobil Silikon
    Mulai

    Rp58.900

    OsanO Tatakan Dashboard Mobil Silikon
    atribut:
    • Parts: Dashboard
    • Size (cm): 15x10
    • Applications: Car Dashboard
  5. DAIDO METAL DU Trust Washer A True Oilless Bearing With Extended Durability
    Mulai

    Rp27.900

    DAIDO METAL DU Trust Washer A True Oilless Bearing With Extended Durability
    Deskripsi:
    DU-Thrust Washer, A True oilless bearing with extended durabilityMaterial : RoHSSize :I.D : 8 Up to 52O.D : 16 Up to 78Thickness 1.5 Up to 2.0Knok Hole : 1.100 Up to 4.125Unit : Piece
  6. Tsukasa Electric DC Gear Motor (Motor Listrik)
    Mulai

    Rp969.900

    Tsukasa Electric DC Gear Motor (Motor Listrik)
    atribut:
    • Motor Type: Geared Motor
    • Mounting Method: Flange Mounting
    • Power Supply: Direct Current
    • Rated Voltage (V): 12
    • Reduction Ratio: 200
    • Dimension L (mm): 28
    • Number of Steps: 5
    • Output Rating (W): 2.3
    • Rated Current (mA) : 330
    • Rated Torque (mN/m): 441
    • Rotation Speed (rpm): 28.1
  7. G.A.L Inspection Large Brief Case Kit #12
    Mulai

    Rp77.999.900

    G.A.L Inspection Large Brief Case Kit #12
    Deskripsi:
    Tools Include:- V-WAC gauge- Fillet weld- WTPS Gauge- Bridge cam- Single purpose- 6 inch SPI Scale- Telescoping mirror- Micrometer with ball- Hi-Lo gauge- Skew-T fillet weld with calc- AWS type gauge- ADJ Fillet weld and magnifier
    atribut:
    • Dimension Packaging: 18x12,5x3 Inch
  8. Bayfresh Reed Diffuser (Pengharum Ruangan)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp53.900

    Bayfresh Reed Diffuser (Pengharum Ruangan)
    Deskripsi:
    BAYFRESH REED DIFFUSER merupakan perpaduan parfum pilihan dengan minyak esensial yang memberikan kesegaran untuk ruangan anda.
    atribut:
    • Volume (ml): 30
  9. THE Washer Plate SS304
    40%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp8.900

    THE Washer Plate SS304
    Deskripsi:
    Ring Plat dari brand THE ini mempunyai ukuran M4-M36 dan cocok untuk semua industri manufaktur
    atribut:
    • Material: SS 304
  10. Non Brand AED Box
    Mulai

    Rp1.899.900

    Non Brand AED Box
    atribut:
    • Dimensions (LxWxH) (mm): 400x300x500
    • Plate (mm): 1.2
    • Material: Clear Glass, Pull Handle, Key, Sticker
    • Finishing: Powder Coating
  11. Fujita Waterproof Data Logger
    58%
    Mulai

    Rp999.900

    Fujita Waterproof Data Logger
    atribut:
    • Weight (g): 45
    • Power: Coil type lithium battery (CR2477) x1 pieces (included)
    • Dimensions (Width W x Depth D x Height H) (mm): 90x15x34
    • Protection Level: IP67 (container)
    • Data Memory (dots): (Temperature / humidity) each 16000
    • Purpose of Use: For logistics of medical field/food related industry. Work environment settings for factories and others.
Daftar Harga data Terbaru October 2026
Yoshinobu Plate WasherRp119.900
SK SATO Alat Pencatat Data SuhuRp999.900
PISCO SUS316 Tightening Fittings Disc Spring Type Disc Spring WasherRp39.900
OsanO Tatakan Dashboard Mobil SilikonRp58.900
DAIDO METAL DU Trust Washer A True Oilless Bearing With Extended DurabilityRp27.900
Tsukasa Electric DC Gear Motor (Motor Listrik)Rp969.900
G.A.L Inspection Large Brief Case Kit #12Rp77.999.900
Bayfresh Reed Diffuser (Pengharum Ruangan)Rp53.900
THE Washer Plate SS304Rp8.900
Non Brand AED BoxRp1.899.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)