Beli daftar harga ball valve kitz di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kitz Stainless Ball Valve 10UT Seriesatribut:
- Body: SCS13A
- Class: 10K
- Bore Diameter: Full bore
- Connection Method: The screw-shaped
- Handle Shape: Lever type
- Shape: straight
- Valve Type: Ball valve
- Kitz Brass Ball Valve 600 Typeatribut:
- Material: Forged Brass (Body, Body Cap, Ball), PTFE (Ball Seat), FKM (O-ring)
- Height (mm): 50
- Nominal Size (mm): 25
- Nominal size (inch): 1
- Length Of Handle (mm): 110
- Threaded End to End (mm): 72
- Kitz Stainless Ball Valve 10K (UTBM Series)atribut:
- Material (stem): SUS316
- Ball Material: SCS14A/SUS316
- Body Material: SCS14A
- Class: 10K
- Kitz T Ball Valve TKT (ROHS Compliant)atribut:
- Material (Handle): ZDC2
- Material (bonnet): C3604BD:1/8B
- Cap Material: C3604BD:1/8B
- Material (stem): C3531
- Ball Material: C3771BE+Ni-Cr-plated
- Body Material: C3771BE
- Bore Diameter: Redeyusutoboa
- Compliance standard: Nissui Association Certificate No.: E-2 custom (3/8B-1 1/2B), RoHS Directive equivalent: Custom (1/8B-1B)
- Connection Shape: Screw: JIS B0203
- Material (Packing): Fiberglass entry PTFE
- Material (ball seat): Fiberglass entry PTFE
- Material (disk): C3771BE+Ni-Cr-plated
- Maximum Permissible Pressure (MPa): 4.12 (ordinary temperature of water, oil, combustible, gases other than toxic gas)
- Operation: T-shaped handle
- Vapor Pressure (MPa): 0.98 (saturated vapor)
- Kitz T Ball Valve TK (ROHS Compliant)atribut:
- Material (Handle): SUS430
- Material (bonnet): C3604BD:1/8B
- Cap Material: C3604BD:1/8B
- Material (stem): C3531
- Ball Material: C3771BE+Ni-Cr-plated
- Body Material: C3771BE
- Bore Diameter: Redeyusutoboa
- Compliance standard: RoHS Directive equivalent: Custom (1/8B-1B)
- Connection Shape: Screw: JIS B0203
- Material (Packing): Fiberglass entry PTFE
- Material (ball seat): Fiberglass entry PTFE
- Material (disk): C3771BE+Ni-Cr-plated
- Maximum Permissible Pressure (MPa): 4.12 (ordinary temperature of water, oil, combustible, gases other than toxic gas)
- Operation: lever
- Vapor Pressure (MPa): 0.98 (saturated vapor)
- Kitz Ball (10K) Valve (10STBF Series)atribut:
- Class: 10K
- Kitz 600 Type Cast Iron Ball Valve (Reduce Toba)atribut:
- Material (Handle): SUS430
- Bore Diameter: Redeyusutoboa
- Connection Method: The screw-shaped
- Handle Shape: Lever type
- Material (Packing): Fiberglass entry PTFE
- Material (ball seat): Fiberglass entry PTFE
- Method: floating
- Shape: straight
- Valve Type: Ball valve
- Kitz Cast Iron Made Nylon 11 Lining Ball Check ValveDeskripsi:Usable: For vertical pipingatribut:
- Material (disk): NBR
- Material (O ring): NBR
- Conform: Disuccinimidyl: EPDM
- Ball Material: NBR
- Body Material: FC200+nylon 11 lining
- Cap Material: FC200+nylon 11 lining
- Connection Shape: Flange: JIS B2239 10K
- Cover Material: FC200+nylon 11 lining
- Material (bonnet): FC200+nylon 11 lining
- Maximum Permissible Pressure (MPa): 0.05 to 1.4 (electrostatic running water)
- Temperature Range (°C): 0 to 60 (fluid)
- Kitz Stainless Steel Small Air Pressure Ball Valve (Reduce Toba)atribut:
- Material (ball seat): PTFE
- Material (O ring): FKM
- Class: 10K
- Dimension E (mm): 102.8
- Ball Material: SUS316
- Body Material: SCS14A
- Bore Diameter: Redeyusutoboa
- Connection Method: The screw-shaped
- Fluid Used: Water, oil, air
- Material (stem): SUS316+Cr plating
- Maximum Working Pressure (MPa): 0.98 (80°C below the water, oil, air) (freezing), 0.49 (100°C or less of water, oil, air) (freezing)
- Method: (Floating) 1/4B-1 1/2B, (trunnion-mounted) 2B
- Shape: straight
- Type: Ball valve
- Type Of Actuator: C-2 type (double actuation)
- Kitz 10K Stainless Steel Ball Valve (10 UM Series)atribut:
- Material (stem): SUS316
- Cap Material: SCS14A
- Material (ball seat): PTFE
- Material (Packing): PTFE
- Material (Gasket): PTFE
- Ball Material: SCS14A/SUS316
- Bore Diameter: Full bore
- Class: 10K
- Connection Method: The screw-shaped
- Handle Shape: Lever type
- Material (Handle): FCD400-15
- Shape: straight
- Kitz 1000 Type SS Ball Valve (Reduce Tobear) UTHL Seriesatribut:
- Material (Handle): SUS430
- Cap Material: SCS13A
- Material (Packing): PTFE
- Material (Gasket): PTFE
- Ball Material: SUS304
- Class: 1000 type
- Connection Method: The screw-shaped
- Dimension D (mm): Φ15
- Dimension D1 (mm): 100
- Dimension E (mm): 35
- Dimension H (mm): 80
- Dimension L (mm): 70
- Dimension S1 (mm): 32
- Dimensions d2 (mm): Rc3/4
- Handle Shape: Lever type
- Material (stem): SUS304+Cr plating
- Nominal Diameter A: 20
- Nominal Diameter B: 3/4
- Shape: straight
- Valve Type: Ball valve
- Kitz Cast Iron Pneumatic Ball Valve Flange Type (Full Bore)atribut:
- Material (stem): SUS403
- Material (ball seat): PTFE
- Material (Packing): PTFE
- Material (Gasket): PTFE
- Cap Material: FC200
- Ball Material: SCS13A/SUS304/SUS304TP
- Body Material: FC200
- Bore Diameter: Full bore
- Class: 10K
- Connection Method: Pipe flanges
- Method: floating
- Pressure: Temperature reference (SUS34)
- Shape: straight
- Kitz 400 Type Brass Ball Valve (Standard Bore) T (N) Seriesatribut:
- Material (ball seat): PTFE
- Material (O ring): FKM
- Material (Handle): FCD400-15
- Cap Material: C3771BE
- Material (stem): C3531
- Ball Material: C3771BE (Ni-Cr plating)
- Body Material: C3771BE
- Class: 400 type
- Connection Method: The screw-shaped
- Fluid Used: Water, oil, gas
- Handle Shape: Lever type
- Shape: straight
- Valve Type: Ball valve
- Kitz 10K Cast Iron Pneumatic Ball Valve (Full Bore)atribut:
- Material (stem): SUS403
- Dimension P (mm): Rc1/4
- Material (ball seat): PTFE
- Material (Packing): PTFE
- Material (Gasket): PTFE
- Ball Material: SCS13A/SUS304/SUS304TP
- Body Material: FC200
- Cap Material: FC200
- Class: 10K
- Kitz 10K SS Ball Valve (Flange Type) (10 UBO Series)atribut:
- Material (stem): SUS316L
- Cap Material: SCS16A
- Material (Packing): PTFE
- Material (Gasket): PTFE
- Ball Material: SCS16A/SUS316L
- Body Material: SCS16A
- Class: 10K
- Kitz 10K Cast Iron Ball Valve (Full Bore) 10FCTB Seriesatribut:
- Class: 10K
- Bore Diameter: Full bore
- Connection Method: Pipe flanges
- Fluid Used: Water, oil, steam
- Handle Shape: Lever type
- Shape: straight
- Type: cast iron
- Valve Type: Ball valve
- Kitz 10K Cast Iron Ball Valve (Full Bore) 10FCT Seriesatribut:
- Material (stem): SUS403
- Material (ball seat): PTFE
- Material (Packing): PTFE
- Material (Gasket): PTFE
- Material (Handle): FCD400-15
- Ball Material: SCS13A/SUS304/SUS304TP
- Body Material: FC200
- Bore Diameter: Full bore
- Cap Material: FC200
- Class: 10K
- Connection Method: The screw-shaped
- Fluid Used: Water, oil, steam
- Handle Shape: Lever type
- Shape: straight
- Type: cast iron
Daftar Harga daftar harga ball valve kitz Terbaru October 2025
Kitz Stainless Ball Valve 10UT Series | Rp3.199.900 |
Kitz Brass Ball Valve 600 Type | Rp629.900 |
Kitz Stainless Ball Valve 10K (UTBM Series) | Rp6.699.900 |
Kitz T Ball Valve TKT (ROHS Compliant) | Rp1.199.900 |
Kitz T Ball Valve TK (ROHS Compliant) | Rp1.199.900 |
Kitz Ball (10K) Valve (10STBF Series) | Rp2.599.900 |
Kitz Ball Seat For 10K Cast Iron Ball Valve (PTFE) | Rp279.900 |
Kitz 600 Type Cast Iron Ball Valve (Reduce Toba) | Rp879.900 |
Kitz Cast Iron Made Nylon 11 Lining Ball Check Valve | Rp8.299.900 |
Kitz Stainless Steel Small Air Pressure Ball Valve (Reduce Toba) | Rp4.499.900 |
Data diperbarui pada 03/10/2025 (Harga belum termasuk PPN)