Beli cylinder smc di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SMC Air Cylinder (CA2) 80mmatribut:
- Port Thread Type: Rc
- Suffix For Cylinder2: None Rod Boot,Air Cushion
- Cylinder Stroke 2: Without Cylinder Stroke 2
- Rod End Bracket: None
- Suffix For Cylinder: None Rod Boot,Air Cushion
- Auto Switch: Without Auto Switch
- Dual Stroke Mark: Without Two Stroke Mark
- Made To Order: Standard
- Pivot Bracket: None
- Stroke Adjustment Symbol: None
- Tube Material: Aluminium Tube
- SMC Air Cylinder Standard Type Double Acting Single Rod CA2D Seriesatribut:
- Type of Acting: Double acting single rod
- Material (tube): (-) Aluminium
- Port Thread Type: (-) Rc
- SMC Air Cylinder (CA2) 40mmatribut:
- Port Thread Type: Rc
- Suffix For Cylinder2: None Rod Boot,Air Cushion
- Rod End Bracket: None
- Dual Stroke Mark: Without Two Stroke Mark
- Suffix For Cylinder: None Rod Boot,Air Cushion
- Auto Switch: Without Auto Switch
- Bore Size (mm): 40
- Cylinder Stroke 2: Without Cylinder Stroke 2
- Made To Order: Standard
- Pivot Bracket: None
- Stroke Adjustment Symbol: None
- Tube Material: Aluminium Tube
- SMC Air Cylinder (MB) 40mmatribut:
- Suffix For Cylinder2: None Rod Boot,Air Cushion
- Accessories 2: No Bracket
- Made To Order: Standard
- Port Thread Type: Rc
- Suffix For Cylinder: None Rod Boot,Air Cushion
- Accessories 1: No Bracket
- Auto Switch: Without Auto Switch
- Bore Size (mm): 40
- Cylinder Stroke 2: Without Cylinder Stroke 2
- Dual Stroke Mark: Without Two Stroke Mark
- Stroke Adjustment Symbol: None
- With Auto Switch (Built-in Magnet): With Auto Switch
- SMC Silinder Pneumatik (CQ2) 32mmatribut:
- Auto Switch: Without Auto Switch
- Bore Size (mm): 32
- Port Thread Type: Rc/M Thread
- Made To Order: Standard
- SMC Air Cylinder (CA2) 50mmatribut:
- Suffix For Cylinder2: None Rod Boot,Air Cushion
- Stroke Adjustment Symbol: None
- Bore Size (mm): 50
- Cylinder Stroke 2: Without Cylinder Stroke 2
- Dual Stroke Mark: Without Two Stroke Mark
- Auto Switch: Without Auto Switch
- Made To Order: Standard
- Pivot Bracket: None
- Port Thread Type: Rc
- Rod End Bracket: None
- Tube Material: Aluminium Tube
- SMC Air Cylinder (CA2) 100mm (Silinder Udara)atribut:
- Port Thread Type: Rc
- Stroke Adjustment Symbol: None
- Bore Size (mm): 100
- Cylinder Stroke 2: Without Cylinder Stroke 2
- Rod End Bracket: None
- Suffix For Cylinder: None Rod Boot,Air Cushion
- Auto Switch: Without Auto Switch
- Dual Stroke Mark: Without Two Stroke Mark
- Made To Order: Standard
- Pivot Bracket: None
- Suffix For Cylinder2: None Rod Boot,Air Cushion
- Tube Material: Aluminium Tube
- SMC Air Cylinder (CA2) 63mm (Silinder Udara)atribut:
- Port Thread Type: Rc
- Stroke Adjustment Symbol: None
- Bore Size (mm): 63
- Rod End Bracket: None
- Suffix For Cylinder: None Rod Boot,Air Cushion
- Auto Switch: Without Auto Switch
- Cylinder Stroke 2: Without Cylinder Stroke 2
- Dual Stroke Mark: Without Two Stroke Mark
- Made To Order: Standard
- Pivot Bracket: None
- Suffix For Cylinder2: None Rod Boot,Air Cushion
- Tube Material: Aluminium Tube
- monotaro Silencer (Made of Brass)Deskripsi:It is a metal silencer.. It is compact and takes up installation space.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Material: brass
- Working Pressure (MPa): 1
- Body Material: Brass
- Connection: R
- Operating Pressure (MPa) : 1
- FACOM Combination Wrench (Kunci Ring Pas)atribut:
- Material: Steel
- Presentation: Satin chrome finish
- SMC Air Cylinder High PowerDeskripsi:High speed or high load cylinder applications frequently require additional speed and flow control devices to control the stopping of the load. SMC's RHC series features a longer cushion design which is capable of stopping heavy or high speed loads while maintaining the simplicity of a standard air cushion cylinder. This enhanced cushion allows the kinetic distance, which results in the ability to absorb up to 23.8 ft-lb of energy and operate reliably at speeds up to 118 in/sec. Even with the improved performance of the RHC, cushion adjustment remains as simple as adjusting the cushion needle valve.atribut:
- Bore Size (mm): 25
- Lead Wire Or Prewired Connector: None
- Port Type: Rc
- Auto Switch: No Switch
- Stroke (mm): 450
- Mounting: Basic
- Number: None
- TAIYO Pneumatic Cylinderatribut:
- Cylinder Diameter (mm): 50
- Cylinder Stroke (mm): 20
- Acting method: Double Acting / Single Rod Type
- Mounting Support Type: SD (basic form)
- Inner Diameter (mm): 50
- Cushion: Yes
- Number of Switches : 2
- Rod Tip Screw: Female thread
- Series: 10S-1R
- Switch: KS215M (DC10-30V, non-contact, with protection circuit, with red lighting when indicator light is on, cord upward removal, 5m)
- SMC Air Cylinder (MGP) 25mmatribut:
- Made To Order: Standard
- Bore Size (mm): 25
- SMC Air Cylinder (CQ2) 40mmatribut:
- Port Thread Type: Rc/M Thread
- Made To Order: Standard
- Auto Switch: Without Auto Switch
- Bore Size (mm): 40
- SMC Air Cylinder (CXS) 10mm (Silinder Udara)atribut:
- Auto Switch: Without Auto Switch (Built-in Magnet)
- Made To Order: Standard
- Bore Size (mm): 10
- EMC Pneumatic Cylinder Bore 32Deskripsi:TBC/XBC series pneumatic cylinder, bore size ranges from 32mm to 60mm. Moulds of cyliner front and rear cover are newly designed with better performance, and the anti-dust seal change from ORA structure(NBR material) to EU structure(TPU material), more abrasive, better dust protection, longer life. The standard pneumatic cylinder takes stronger self-lubricated bronze bearing, with much better lateral loading performance, and the special air cushion design makes the standard pneumatic cylinder more stable, long life. Available with different kinds of cylinder mountings, and optional with TBC type tie-rod pneumatic cylinder and XBC type mickey mouse pneumatic cylinder.atribut:
- Bore Size (mm): 32
- Port Size: G1/8
- Acting Type: Double Acting
- Working Medium: Clean Air (40μm Filteration)
- SMC Air Cylinder (MB) 32mmatribut:
- Suffix For Cylinder2: None Rod Boot,Air Cushion
- Accessories 2: No Bracket
- Made To Order: Standard
- Port Thread Type: Rc
- Bore Size (mm): 32
- Suffix For Cylinder: None Rod Boot,Air Cushion
- Accessories 1: No Bracket
- Auto Switch: Without Auto Switch
- Cylinder Stroke 2: Without Cylinder Stroke 2
- Dual Stroke Mark: Without Two Stroke Mark
- Stroke Adjustment Symbol: None
- With Auto Switch (Built-in Magnet): With Auto Switch
- Vessel Go-TAN Hard Forged Semi-Long Socketatribut:
- Shaft Dimension (mm): 6.35
- Total Length (mm): 90
- Finish Material: Chrome Vanadium Steel (Cr-V)
Daftar Harga cylinder smc Terbaru March 2026
| SMC Air Cylinder (CA2) 80mm | Rp2.899.900 |
| SMC Compact Cylinder CQ2 Series B32 | Rp539.900 |
| SMC Air Cylinder Standard Type Double Acting Single Rod CA2D Series | Rp1.999.900 |
| SMC ISO Air Cylinder C85 | Rp309.900 |
| SMC Air Cylinder (CA2) 40mm | Rp1.599.900 |
| SMC Air Cylinder (MB) 40mm | Rp1.599.900 |
| SMC Silinder Pneumatik (CQ2) 32mm | Rp469.900 |
| SMC Air Cylinder (CA2) 50mm | Rp1.799.900 |
| SMC Air Cylinder (CA2) 100mm (Silinder Udara) | Rp3.499.900 |
| SMC Air Cylinder (CA2) 63mm (Silinder Udara) | Rp2.099.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































%2080mm/7vP101579283-2.jpg)



%2040mm/70P101579252-2.jpg)
%2040mm/j5P101579689-2.jpg)
%2032mm/czP101579467-2.jpg)
%2050mm/7hP101579269-2.jpg)
%20100mm%20(Silinder%20Udara)/6tP101579245-2.jpg)
%2063mm%20(Silinder%20Udara)/7oP101579276-2.jpg)
/P102250448-1.jpg)
/qrP103200963-1.jpg)


%2025mm/q5P101578941-2.jpg)
%2040mm/d6P101579474-2.jpg)
%2010mm%20(Silinder%20Udara)/dkP102081488-6.jpg)

%2032mm/iaP101579658-2.jpg)