Beli cylinder hydraulic jack di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Enerpac Hydraulic Cylinder (Single Acting)Deskripsi:Product Lines : Industrial Tools- Lightweight, low profile design for use in confined spaces- Baked enamel finish for increased corrosion resistance- Plunger wiper reduces contamination, extending cylinder life- CR-400 coupler and dust cap included on all models- Grooved plunger end with threaded holes for mounting tilt saddles- Plated steel plungers- Single-acting spring returnatribut:
- Maximum Operating Pressure (bar): 700
- Base to Advance Port H (mm): 19
- Material: Steel
- Plunger Type: Solid
- Return Type: Single-Acting, Spring Return
- Surface Treatment: Paint
- SUN RUN Silinder HidrolikDeskripsi:S SeriesSingle-Acting, General Cylinders-Designed for use in all positions-Hard chrome plated plunger and inner of barrel resists wear and corrosion it also be more closed and extending cylinder life-Maximum sized springs speed piston return and increase spring life-Plunger wiper reduces contaminant-Stop ring for piston blow-out protection-Powder coat finish for increased corrosion resistance and antirust-SQB-3/8UF coupler and dust cap are included on all models
- TRUSCO Hydraulic Bottle Jack (Dongkrak Botol)Deskripsi:Handle insertion opening can only be push down from the top or the leftatribut:
- Accessories: Handle
- Enerpac Hydraulic Cylinder 20 Ton (Single Acting) Hollow PlungerDeskripsi:Product Lines : Industrial Tools- Hollow plunger design allows for both pull and push forces- Single-acting spring return- Nickel-plated, floating center tube on models over 20 tons increases product life- Baked enamel finish for increased corrosion resistance- Collar threads for easy fixturingFeatures CR400 Coupleratribut:
- Maximum Operating Pressure (bar): 700
- Capacity Class (tonnage): 20
- Maximum Cylinder Capacity Advance (kN): 215
- Cylinder Bore Diameter E (mm): 73.1
- Cylinder Effective Area Advance (cm²): 30.7
- Material: Steel
- Outside Diameter D (mm): 98
- Plunger Type: Hollow
- Return Type: Single-Acting, Spring Return
- Surface Treatment: Paint
- KENTA Double-Acting Hollow Plunger Hydraulic JackDeskripsi:Capacity (ton): 30 - 145Stroke: 38 - 257 mmCenter hole diameter: 33, 3-79, 2 mm
- SUN RUN Silinder Hidrolik FlatDeskripsi:RSSM-SeriesSingle-Acting, Low Height, Flat Cylinders-Compact and flat design for use where in a narrow space-Mounting holes permit easy fixturing-Grooved plunger ends require no saddle-Hard Chrome plated plunger and inner of barrel resist wear and corrosion-Maximum sized springs spees piston return and increase spring life-Plunger wiper reduces contaminant-Stop ring for piston blow-out protection-Powder coat finish for increased corrosion resistance and antirust-SQB-3/8UF coupler and dust cap are included on all modelsatribut:
- Base to Advance Port (mm): 19.0
- Enerpac Hydraulic Cylinder 30 Ton (Single Acting) Hollow PlungerDeskripsi:Product Lines : Industrial Tools- Hollow plunger design allows for both pull and push forces- Single-acting spring return- Nickel-plated, floating center tube on models over 20 tons increases product life- Baked enamel finish for increased corrosion resistance- Collar threads for easy fixturingFeatures CR400 Coupleratribut:
- Maximum Operating Pressure (bar): 700
- Capacity Class (tonnage): 30
- Maximum Cylinder Capacity Advance (kN): 326
- Cylinder Bore Diameter E (mm): 88.9
- Cylinder Effective Area Advance (cm²): 46.6
- Material: Steel
- Outside Diameter D (mm): 114
- Plunger Type: Hollow
- Return Type: Single-Acting, Spring Return
- Surface Treatment: Paint
- Enerpac Hydraulic Cylinder Flat-JacDeskripsi:Product Lines : Industrial Tools- Compact, flat design for use where other cylinders will not fit- Mounting holes permit easy fixturing- Baked enamel finish for increased corrosion resistance- AR400 coupler and dust cap included- Hard chrome plated high-quality steel plungers- Grooved plunger ends require no saddle- Single-acting spring returnatribut:
- Maximum Operating Pressure (bar): 700
- Material: Steel
- Plunger Type: Solid
- Return Type: Single-Acting, Spring Return
- Surface Treatment: Paint
- Enerpac Hydraulic Hand Pump, Single Speed, 700 Bar/10.000 PsiDeskripsi:Product Lines : Industrial Tools- Reduced handle effort and ergonomic grip for less operator fatigue- Vent free reservoir eliminates spills- Quick grip handle allows for easy transport- Integral reservoir over-pressurization protectionatribut:
- Maximum Operating Pressure (bar): 700
- Pressure Rating 2nd Stage (bar): 700
- Cylinder Compatability: Single-acting
- Power Source: Manual
- Valve Operation: Manual
- TEKIRO Hydraulic Bottle Jack (Dongkrak Botol)Deskripsi:TEKIRO Botol Dongkrak [100 Ton] merupakan dongkrak yang disebut bottle jack karena bentuknya seperti botol. Fungsi bottle jack sama seperti crocodile jack, yaitu untuk mengangkat kendaraan pada ketinggian tertentu untuk dapat melakukan perbaikan pada bagian bawah kendaraan. Perbedaannya adalah penggunaan bottle jack dapat dimasukkan kedalam kendaraan sebagai perlengkapan utama kendaraan yang mutlak dibutuhkan untuk mengganti roda (ban) sewaktu ban kempes/ bocor. Untuk mendongkrak sebuah kendaraan, dongkrak harus diletakkan tegak lurus pada torak pengangkatnya supaya jangan sampai bengkok.untuk mendongkrak kendaraan dengan kekuatan 100 ton, berdimensi 540mm, 215mm, 325mmFungsi : untuk mendongkrak kendaraan dengan kekuatan 100 tonMaterial : Iron
- Enerpac Hydraulic Cylinder 10 Ton (Single Acting)Deskripsi:Product Lines : Industrial Tools- Unique GR2 Bearing Design, reduces wear, extending life- Base mounting holes enable easy fixturing- Designed for use in all positions- High strength alloy steel for durability- Redesigned cylinder thread protector for ease of use- Heavy-duty, pretensioned spring improves retraction speed- Baked enamel finish for increased corrosion resistance- CR-400 coupler and dust cap included on all models- Plunger wiper reduces contamination, extendingatribut:
- Maximum Operating Pressure (bar): 700
- Capacity Class (tonnage): 10
- Maximum Cylinder Capacity Advance (kN): 101
- Base Mounting Holes Thread Depth Z (mm): 12
- Base to Advance Port H (mm): 19
- Collar Thread Length X (mm): 27
- Collar Thread W (inch): 2 1/4-14UN
- Cylinder Bore Diameter E (mm): 42.8
- Cylinder Effective Area Advance (cm²): 14.4
- Material: Steel
- Plunger Diameter F (mm): 38.1
- Plunger Type: Solid
- Return Type: Single-Acting, Spring Return
- Surface Treatment: Paint
- Enerpac Hydraulic Cylinder 50 Ton (Single Acting)Deskripsi:Product Lines : Industrial Tools- Unique GR2 Bearing Design, reduces wear, extending life- Base mounting holes enable easy fixturing- Designed for use in all positions- High strength alloy steel for durability- Redesigned cylinder thread protector for ease of use- Heavy-duty, pretensioned spring improves retraction speed- Baked enamel finish for increased corrosion resistance- CR-400 coupler and dust cap included on all models- Plunger wiper reduces contamination, extendingatribut:
- Maximum Operating Pressure (bar): 700
- Capacity Class (tonnage): 50
- Maximum Cylinder Capacity Advance (kN): 498
- Base Mounting Holes Thread Depth Z (mm): 19
- Collar Thread Length X (mm): 55
- Collar Thread W (inch): 5-12UN
- Cylinder Bore Diameter E (mm): 95.2
- Cylinder Effective Area Advance (cm²): 71.3
- Material: Steel
- Outside Diameter D (mm): 127
- Plunger Diameter F (mm): 79.4
- Plunger Type: Solid
- Return Type: Single-Acting, Spring Return
- Saddle Diameter J (mm): 71
- Surface Treatment: Paint
- SUN RUN Hand Pump (Pompa Tangan)Deskripsi:SP-392Light weight, Two-speed Hand Pump-Internal pressure relief valve for overload protection-Durable glass-filled nylon reservior and nylon encapsulated aluminum pump baser for maximum corrosion resistance-Two speed operation reduces handle strokes by as much as 78% over single speed pumps-Lower handle effort to minimize operator fatigue-Handle lock and lightweight construction for easy carrying-Non-conductive fiberglass handle for operator safetyatribut:
- Pressure Rating 2 stage (bar): 700
- Pump Type : Two Speed
- Enerpac Hydraulic Hand Pump, 2 SpeedDeskripsi:Enerpac memiliki range produk Hydraulic Hand Pump yang lengkap dengan tekanan dari 13-700 Bar kuat dan teruji biasa digunakan untuk pembangunan gedung, konstruksi, jalan, dan industriatribut:
- Maximum Operating Pressure (bar): 700
- Pressure Rating 1st Stage (bar): 13
- Pressure Rating 2nd Stage (bar): 700
- Cylinder Compatability: Single-acting
- Maximum Flow Rated Pressure (cm³/stroke): 0.90
- Piston Stroke (mm): 12.7
- Power Source: Manual
- Pump Type : Two Speed
- Valve Operation: Manual
- Enerpac Hydraulic Hose 700 Bar with CH-604, 3/8 NPT, .25inch I.D.Deskripsi:Product Lines : Industrial Tools- For demanding applications, featuring a 4:1 safety factor- Maximum working pressure of 10,000 psi- Outside jacket is polyurethane, to provide maximum abrasion resistance- Exhibits low volumetric expansion under pressure to enhance overall system efficiency- Vinyl strain relief guard on both ends of hose to improve life and durability on all models.atribut:
- Internal Diameter (mm): 6.4
- Hose Oil Capacity (cm³): When using greater hose lengths, it is sometimes necessary to fill the pump reservoir after filling the hoses. To determine the hose oil capacity, use the following for 6,4 mm inside diameter hoses: Capacity (cm3) = 32,1699 x Length (m)
- End One Coupler (inch): 3/8 NPTF
- Enerpac Hydraulic Ram & Pump SetDeskripsi:Low-height ram and pump sets include a low-profile hydraulic ram, a manually operated pump, and other accessories needed to lift and support heavy items in tight spaces. Low-profile rams have a smaller range than standard rams. Hydraulic rams support higher psi than standard hydraulic cylinders.atribut:
- UNSPSC: 27121602
- Cylinder Nominal Capacity (t): 10
- Maximum Handle Effort (lbs): 93
- Maximum Pressure (psi): 10000
- Pump Model Number: 6W462 (Mfr. No. P392)
- Pump Type : Hand
- Single Acting/Double Acting: Single Acting
- Enerpac Hydraulic Hand Pump, 2 Speed , 700 Bar/10.000 PsiDeskripsi:Product Lines : Industrial Tools- Reduced handle effort and ergonomic grip for less operator fatigue- Vent free reservoir eliminates spills- Quick grip handle allows for easy transport- Integral reservoir over-pressurization protectionatribut:
- Maximum Operating Pressure (bar): 700
- Pressure Rating 2nd Stage (bar): 700
- Cylinder Compatability: Single-acting
- Piston Stroke (mm): 25.4
- Power Source: Manual
- Pump Type : Two Speed
- Valve Operation: Manual
- Enerpac Hydraulic Cylinder 12 Ton (Single Acting) Hollow PlungerDeskripsi:Product Lines : Industrial Tools- Hollow plunger design allows for both pull and push forces- Single-acting spring return- Nickel-plated, floating center tube on models over 20 tons increases product life- Baked enamel finish for increased corrosion resistance- Collar threads for easy fixturing- Includes AR630 coupler and has 1/4 NPTF portatribut:
- Maximum Operating Pressure (bar): 700
- Capacity Class (tonnage): 12
- Maximum Cylinder Capacity Advance (kN): 125
- Cylinder Bore Diameter E (mm): 54.1
- Cylinder Effective Area Advance (cm²): 17.9
- Material: Steel
- Outside Diameter D (mm): 69
- Plunger Type: Hollow
- Return Type: Single-Acting, Spring Return
- Surface Treatment: Paint
Daftar Harga cylinder hydraulic jack Terbaru March 2026
| Enerpac Hydraulic Cylinder (Single Acting) | Rp12.999.900 |
| SUN RUN Silinder Hidrolik | Rp2.999.900 |
| TRUSCO Hydraulic Bottle Jack (Dongkrak Botol) | Rp1.099.900 |
| Enerpac Hydraulic Cylinder 20 Ton (Single Acting) Hollow Plunger | Rp28.999.900 |
| SMC Rod Clevis Double | Rp179.900 |
| KENTA Double-Acting Hollow Plunger Hydraulic Jack | Rp34.999.900 |
| SUN RUN Silinder Hidrolik Flat | Rp4.199.900 |
| Enerpac Hydraulic Cylinder 30 Ton (Single Acting) Hollow Plunger | Rp37.999.900 |
| Enerpac Hydraulic Cylinder Flat-Jac | Rp9.499.900 |
| Enerpac Hydraulic Hand Pump, Single Speed, 700 Bar/10.000 Psi | Rp11.999.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































/bmP105575418-1.jpg)

/P101000498-1.jpg)
%20Hollow%20Plunger/gcP105575588-1.jpg)



%20Hollow%20Plunger/iaP105575658-1.jpg)


/b3P101000399-5.jpg)
/k7P105576727-1.jpg)
/lpP105576781-1.jpg)
/P103055293-1.jpg)



/P102054338-1.jpg)

%20Hollow%20Plunger/ekP105575524-1.jpg)