Enerpac Hydraulic Cylinder 60 Ton (Double Acting) Hollow Plunger

Sebelum PPN:
Rp77.999.900 - Rp159.999.900
Spesifikasi
Maximum Operating Pressure (bar)700
Capacity Class (tonnage)60
Maximum Cylinder Capacity Advance (kN)576
Cylinder Effective Area Advance (cm²)82.3
Cylinder Effective Area Retract (cm²)54.2
MaterialSteel
Plunger TypeHollow
Return TypeDouble-Acting, Hydraulic Return
Surface TreatmentPaint

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Product Lines : Industrial Tools
- Relief valves prevent damage in case of over-pressurization
- Baked enamel finish for increased corrosion resistance
- Collar threads enable easy fixturing
- Double-acting operation for fast retraction
- Nickel-plated, floating center tube increases product life
- Hollow plunger allows for both pull and push forces
- CR-400 couplers and dust caps included on all models
- Plunger wiper reduces contamination, extending cylinder life

Ulasan Produk

Tidak ada ulasan

Halaman Terkait