OLFA Cutter Knife Hyper A type (Pisau Cutter)

Sebelum PPN:
Rp84.900
Spesifikasi
Total Length (mm)145
Blade Thickness (mm)0.38
Blade MaterialsAlloy Tool Steel
Compatible Replacement BladeSSB5K/BB10K/BB50K/SB10K/SB50K
Main Body MaterialsPolypropylene Resin (including Glass Fiber) + Elastomer Resin

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a screw fastening type, so tools are not necessary for replacement of blades.
It has a temporary fixing function so that a blade doesn't fall if a screw is loosened.
An end block that can be used by hitting with a hammer is provided as a s
Warning
OLFA blades are extremely sharp. Handle with care. Wear safety goggles. Always be alert and attentive when using a cutter or knife. Take the time to fully learn the correct use and limitations of any cutter. Never assume that you know how to properly use a knife. Store knives and blades in a safe place. Keep out of reach of children

Ulasan Produk

Tidak ada ulasan

Halaman Terkait