Gem Micro Air Grinder (Mach Motor)

Sebelum PPN:
Rp7.899.900
Spesifikasi
Throttle MethodON<->OFF valve
Chucking Ability (mm)phi 3
Exhaust MethodBackward
AccessoriesAir hose phi 5.8 (inner diameter)xphi 8.5 (outer diameter)x1.5m (length) / 1 piece <br> Exhaust hose / 1 piece <br> Pin tool (phi 3mm) / 1 piece <br> One-sided wrench (For 8mm) / 1
Air Consumption (L/minute)180
Hose Connection Port (air source side)R1 / 4
Maximum Rotation Speed (rpm)60000
Overall Length (mm)144
Supply Air Pressure (MPa)0.5 (+ 0.2 / -0.1)
TRUSCO Number106-6846
Weight (g)140

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Precision finishing of various metals. Post-processing of metal deburring, chamfering, polishing, engraving, and inner surface processing. Cutting and grinding of wood, stone, plastic, etc. Surface finish after welding.
Feature
It is ultra-compact and weighs only 140g, easy to use and does not get tired even after prolonged use. Excellent cutting effect with super high speed rotation of 60000r.p.m. Suitable for use with MR carbide bars, JICOMAX diamond bars, etc. Precisely designed vane motor maintains stable performance for a long time. Achieved ultra-low price through various ideas and rationalization.

Ulasan Produk

Tidak ada ulasan