Beli cutter a - 300 kenko di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NT Cutter Cutter Knife L-Typeatribut:
- Total Length (mm): 160
- Blade Thickness (mm): 0.45
- Joyko Isi Ulang Cutteratribut:
- Applicable for: Applicable for Cutter A-300
- Blade Size (mm): 85x9
- monotaro Cutter (Pisau Cutter)Deskripsi:Produk ini juga sering disebut dengan Pemotongatribut:
- Specification: with Lock Mechanism
- Overall Length (mm): 160
- Width (mm): 45 (Body Maximum)
- Blade Width (mm): 18
- Materials (Blade): Carbon Steel
- Accessories: Three Blade (Body Mounted One, Two Rear Housing Portion)
- Body Material: Resin
- Thickness (mm): 16
- Type: L Type
- monotaro Cutter (Screw Lock Type) (Pisau Cutter)Deskripsi:Produk ini juga sering disebut dengan Cutteratribut:
- Width (mm): 45 (body maximum)
- Materials (Blade): Carbon steel
- Specification: Screw lock type
- Thickness (mm): 16
- Overall Length (mm): 160
- Blade Width (mm): 18
- Accessories: Replacement blade (1 body mounted)
- Body Material: resin
- Standard: L type
- Type: L type
- Tajima Cutter KnifeDeskripsi:-Optimum for cutting thin objects.-Two replacement blades can be built in the body.-With blade folding device (snapper).
- OLFA Heavy Duty CuttersDeskripsi:Up to 16 used blade segments, whole 2 LB blades, can be stored in the disposal case. Dispose used segments in bulk when case becomes full.
- OLFA Pisau CutterDeskripsi:As the cutting edge is an acuteangled blade with a 30degree edge, the cut can be seen well, a cutter knife for folding blade type work suitable for fine work.
- Joyko Penjepit Kertas Warna HitamDeskripsi:Penjepit kertas dengan merk Joyko ini tersedia dalam berbagai ukuran sehingga kegiatan pemberkasan menjadi lebih efisien. Masing-masing box kecil berisi 12pcs binder clip.
- monotaro Snap off Knife S-Type (Pisau Cutter)Deskripsi:Easy to use for every work, the definitive version of auto lock type cutteratribut:
- Blade Width (mm): 9
- Color: yellow
- Materials (Blade): Carbon steel
- Overall Length (mm): 135
- Specification: With lock mechanism
- Type: S-type
- Body Material: resin
- Package Weight (g): 34
- OLFA Standard Duty CuttersDeskripsi:This stainless steel knife is perfect for use in moist environments where rust is a concern. Features and automatic blade lock for extra control and safety. Builtin pocket clip/blade snapper and a stainless steel blade channel that holds blade tight. High
Daftar Harga cutter a - 300 kenko Terbaru October 2025
| Kenko Cutter | Rp6.000 |
| Joyko Cutter | Rp5.000 |
| Kenko Isi Ulang Cutter | Rp4.000 |
| NT Cutter Cutter Knife L-Type | Rp99.000 |
| Joyko Isi Ulang Cutter | Rp5.000 |
| monotaro Cutter (Pisau Cutter) | Rp22.000 |
| monotaro Cutter (Screw Lock Type) (Pisau Cutter) | Rp20.000 |
| Joyko Gunting Seri SC | Rp6.000 |
| Kenko Gunting | Rp9.000 |
| RE-TYPE Cutter | Rp11.000 |
Data diperbarui pada 23/10/2025 (Harga belum termasuk PPN)
























































































































































/P101568102-5.jpg)
%20(Pisau%20Cutter)/P102245464-1.jpg)









/P101000103-6.jpg)