Beli cut off saw di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Makita Cut-Off Saw
    Mulai

    Rp5.299.900

    Makita Cut-Off Saw
    Deskripsi:
    The Makita 14" Cut-Off Saw (LW1400) is a metal-cutting solution built for light gauge metal stud and strut, pipe, all thread, conduit, tubing, rebar, and more. The LW1400 features an extra-large spark guard, and a "tool-less" flange removal for faster blade changes and ease-of-use. The 15 AMP motor delivers 3800 RPM for the most demanding metal cutting applications. It is engineered to cut up to 5" round stock, 4-11/16" square tube, and 4" x 7-5/8" or 2-3/4" x 9-1/8" rectangular tube. It also features two "tool-less" adjustment features including the fence (45 degrees right or left) and vice adjustment for increased productivity. The LW1400 weighs only 37.9 pounds with a locking pin that secures the cutting head in the down position for easy transport and storage. Additional features include a large ergonomic handle and two-stage lock-off power button.
    atribut:
    • AMPS: 15
    • Blade Diameter (inch): 14
    • Max. Cutting Capacity (at 90°) (inch): 5
    • Arbor (inch): 1
    • Overall Length (inch): 20-7/8
    • AC/DC Switch: No
    • Electric Brake: No
    • Lock-Off Switch: Yes
    • No Load Speed (rpm): 3800
    • Tool-Less Blade Change: Yes
    • Tool-Less Fence Adjustment: Yes
  2. TOTAL Cut Off Saw
    Mulai

    Rp1.299.900

    TOTAL Cut Off Saw
    Deskripsi:
    Max. Cutting Capacity: - 100mm for round pipe. - 100x100mm for hollow pipe. - 120x100mm for hollow pipe. Max. Steel Bar Size: 30mm. Include Cutting Blade 355mm. Packed by carton box.
  3. INGCO Cut Off Saw Industrial
    Mulai

    Rp4.499.900

    INGCO Cut Off Saw Industrial
    atribut:
    • Voltage (V): 220-240
    • Frequency (Hz): 50/60
    • Phase: Single
    • Size (inch): 16
    • Set Contents: 1pcs abrasive cutting disc Packed by wooden case
    • Blade Size (mm): 405x25.4x3
    • Rotary Angle (°): 0-45
    • Maximum Cutting Capacity (mm): Steel Tube 135x6, Angle Iron 100x10, Channel Steel 126x53
    • No Load Speed (rpm): 2280
  4. KESTONE Cut Off
    Mulai

    Rp1.499.900

    KESTONE Cut Off
    Deskripsi:
    Cut Off Machine KESTONE merupakan mesin yang digunakan untuk memotong besi baja. Mesin ini memiliki perlindungan operator maksimal sehingga sangat aman digunakan. Memiliki bahan yang kuat dan kokoh sehingga awet dan tahan lama
  5. Makita Iron Cutting Machine
    Rating:
    100% of 100
    (2)
    Mulai

    Rp4.099.900

    Makita Iron Cutting Machine
    atribut:
    • Diameter Lubang Batu (mm): 25.4
  6. PRO-QUIP Cut Off Saw
    Mulai

    Rp1.699.900

    PRO-QUIP Cut Off Saw
    atribut:
    • Input Voltage (V): 220
    • Input Frequency (Hz): 50
    • Disc Diameter (mm): 355
    • Input Electrical Power (W): 2300
    • No Load Speed (rpm): 3800
  7. FISCH Cut-Off Machine Saw
    Mulai

    Rp1.099.900

    FISCH Cut-Off Machine Saw
    atribut:
    • Rated Input Power (W): 900
    • Rated Frequency (Hz): 50
    • Rated Voltage (V): 220
    • Cutting Capacity (Solid Steel Pipe) (mm): 60
    • Maximum Blade Diameter (mm): 185
    • No Load Speed (rpm): 4800
    • Size (inch): 7
  8. DEKO Cut Off Saw
    Mulai

    Rp2.299.900

    DEKO Cut Off Saw
    Deskripsi:
    DEKO DKCOS25H1 2500W Cut-Off Chop Saw is designed to cut hard materials, such as metals, tile, and concrete. Equipped with an abrasive disc of 14", it delivers precise results, less rework and minimum sparks.
    atribut:
    • Rated Voltage (V): 220
    • Frequency (Hz): 60
    • Rated Input Power (W): 2500
    • Blade Diameter (inch): 14
    • No Load Speed (rpm): 4000
  9. Wipro Cut Off Machine (Mesin Potong)
    Mulai

    Rp1.399.900

    Wipro Cut Off Machine (Mesin Potong)
    Deskripsi:
    Cutting Capacity :- Steel Tube: 135x6mm- Angle iron: 100x10mm- Channel Steel: 126x53mm - Round Bar Steel: 50mm
  10. BITEC Cut Off Saw Red Series
    Mulai

    Rp1.099.900

    BITEC Cut Off Saw Red Series
    atribut:
    • Power (W): 1800
    • Part Number: 061.452.B0
    • Voltage (V/Hz): 220-50
    • Capacity (mm): 355/25.4
    • Size (inch): 14
    • No Load Speed (rpm): 3800
  11. DEWALT Gergaji Potong
    Mulai

    Rp3.199.900

  12. KRISBOW Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    Mulai

    Rp1.399.900

    KRISBOW Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    atribut:
    • Impact Rate (ipm): 0-3300
    • No Load Speed (rpm): 0-2200
  13. RYU Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    Mulai

    Rp1.899.900

  14. BLACK+DECKER Cordless Drill Lithium Ion Driver with Project Kit
    Mulai

    Rp669.900

    BLACK+DECKER Cordless Drill Lithium Ion Driver with Project Kit
    Deskripsi:
    10.8V Cordless New Generation Drill Driver with Accessories Value pack included : • 8 oz. Hammer • Adjustable wrench • Utility knife • Magnetic bit holder • Flat head screwdriver• PH head screwdriver • Racheting screwdriver • Slip joint plier • Long nose plier• Storage bag• 4 Nut drivers• 10 Purpose drilling bits• 32 Screwdriving bits FeaturesKeyless Chuck for quick and simple changeVariable speed / reverse switch to control drilling and drivingPowerful 10.8 V 1.5 Ah Li-ion for drilling masonry, wood, and steelOn board LED light600 series motor with speed 550 rpmSpecifications :Voltage : 10.8vNo-load speed : 0-550/min(rpm)Max torque : 12.5/26NmChuck capacity : 1-10mmMax drilling capacity : Steel 10mm / Wood 25mmUSESIdeal for new homeowners, repairs and projectsAssembling furnitureBuilding wooden shelvesDIY Projects
  15. STANLEY Compo-Cast Standard Head Soft Face Hammer (Martil / Palu)
    Mulai

    Rp639.900

    STANLEY Compo-Cast Standard Head Soft Face Hammer (Martil / Palu)
    atribut:
    • Head Length (mm): 95
    • Overall Length (mm): 290
    • Size (lbs): 1.13
  16. NRT-PRO Cut Off+Batu Potong
    Mulai

    Rp849.900

    NRT-PRO Cut Off+Batu Potong
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50
  17. TORA Bor Impact
    Mulai

    Rp919.900

    TORA Bor Impact
    atribut:
    • Wrench Size (mm): 17, 19, 21
    • K3L License: Yes
  18. BOSCH Circular Saw Machine (Gergaji Mesin)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.599.900

    BOSCH Circular Saw Machine (Gergaji Mesin)
    Deskripsi:
    Kapasitas muatan berlebih yang tinggi untuk pengerjaan terberatDukungan tambahan untuk pemotongan materialPerlindungan operator maksimal dan meminimalkan getaran
    atribut:
    • Hole of Cutting Grinding Disc (mm): 25.4
    • Sound Level (dBA): 113
    • Uncertainty K (dB): 3
Daftar Harga cut off saw Terbaru October 2026
Makita Cut-Off SawRp5.299.900
RYU Cut Off Saw (Mesin Potong Besi)Rp1.199.900
TOTAL Cut Off SawRp1.299.900
INGCO Cut Off Saw IndustrialRp4.499.900
KESTONE Cut OffRp1.499.900
Makita Iron Cutting MachineRp4.099.900
PRO-QUIP Cut Off SawRp1.699.900
FISCH Cut-Off Machine SawRp1.099.900
DEKO Cut Off SawRp2.299.900
Wipro Cut Off Machine (Mesin Potong)Rp1.399.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)