Beli crankshaft deflection di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TECLOCK Crankshaft Deflection Gauges with MagnetDeskripsi:Small type which can be fixed to measuring position by magnet
- Insize Crankshaft Testers (Penguji Eccentricity)Deskripsi:- To test crankshaft deflection; - The balance block is mounted on the back of dial indicator to keep the dial indicator facing upatribut:
- Range (mm): 60-500
- Dial Indicator Range (mm): 3
- Graduation (mm): 0.01
- Extension Rods (mm): 16, 323, 64, 96, 128, 192
- Accuracy (mm): ±0.016
- Insize Crankshaft Tester (Penguji Eccentricity)Deskripsi:Crankshaft Tester> To test crankshaft deflection> Graduation: 0.01mm> Extension rods: 16,32,64,128mm> The weightblock is mounted on the back of dial indicator to keep the dial indicator facing up> The balance block is mounted on the back of dial indicator to keep the dial indicator facing upatribut:
- Range: 60-300 mm
- Dial Indicator Range (mm): 0-3 mm
- Accuracy: +/- 0.016 mm
- Graduation: 0.01 mm
- Extension Rods (mm): 16, 32, 64, 128
- TECLOCK Crankshaft Deflection GaugesDeskripsi:Exclusive instrument to measure deflections of engine crank of automobiles and ships etc.atribut:
- Graduation: 0.01mm
- Measuring Range: 110 to 230mm
- Indicator Error: +/- 15 micrometer
- Quality: 300g
- ADPACK VCI Paper Single Sheet AGKT- 6MDeskripsi:Adpack-G (Impregnated Type for Iron & Steel)European chemical substance regulation REACH/CLP compatible products Trust more than 50 years of experience. Passed the exam stipulated in JIS Z 1535It is a type of impregnated VCI paper on kraft paper. It is widely used mainly in applications such as steel, automotive parts, and mechanical parts, and has a track record from more than 50 years experience.atribut:
- For use: Iron, Steel & Aluminium
- Length (m): 1
- Size (m): 1x1
- Type: Single Sheet
- Width (m): 1
- TECLOCK Deflection GaugeDeskripsi:-Measuring tool only used to measure deflections of an engine crank for automotive or ship.-By connecting to extensions, measurement of up to 230mm is possible.-Extension: 40mm/80mm/120mmatribut:
- Minimum Scale (mm): 0.01mm
- Measurement Range: 100 to 230mm
- Accessories: Extension: 40mm/80mm/120mm
- GHS SAFETY Hazcom & Right-to-Understand Binderatribut:
- UNSPSC: 60106108
- Hazard Communication Standard: GHS
- Includes Chain: No
- Language: English
- Mounting Hardware Included: No
- Product Type: Binder
- Subject Matter: Safety Data Sheets
- NITTO KOHKI Air Tool Jet ChiselDeskripsi:Selalu tepat sasaran dan melakukan semua pekerjaan dengan cepat. Dapat menjangkau area yang sulit dijangkau. Sangat berguna dalam industri apa pun, seperti dalam pengelasan, pembersihan, pengecoran, batu bata, stonework, dan lain-lain. Jet Chisel adalah alat pneumatik utama yang digunakan pada pekerjaan-pekerjaan tersebut dan pekerjaan berat lainnya. Tidak berukuran terlalu besar dan ringan, air tool ini menawarkan performa yang maksimal. Jet Chisel menjamin penggunaan yang efisien dan bebas masalah selama bertahun-tahun. Selain itu, alat ini menyelesaikan masalah sampai tuntas. Needle dari Jet Chisel dapat dengan cepat menyesuaikan bentuk permukaan secara otomatis. Needle alat ini dapat masuk ke sudut terdalam, permukaan yang tidak rata, dan juga bentuk lekukan apa pun. Dengan begitu, tidak ada toko yang tidak menjual alat ini. Jet Chisel ini juga menghemat waktu yang sama efisiennya dengan ship-board application.
- Insize Digital Caliper (Jangka Sorong)Deskripsi:Digital Caliper (Standard Model)- Buttons: on/off, zero, mm/inch- Automatic power off, move the digital unit to turn on power - Data output- Made of stainless steelatribut:
- Display Type: Digital
- ADPACK VCI Paper Continuous Roll ASK - 6MDeskripsi:Adpack-S (Impregnated for Ferrous & Non-Ferrous)Impregnated type for Iron & Steel, Non-Ferrous productsIron & Steel, Non-Ferrous products have become more complicated.ADCOAT has developed “Adpack-S”, Impregnated type VCI* paper (Anti-Corrosion Paper) in common use to protect them from rusting/corrosion.This is workable with higher performance for Iron & Steel, Non-Ferrous products such as Copper, Brass, Phosphor Bronze, Tin Plate Galvanized, Chromed, Nickel-plated with its feature of less deterioration (in color change) of plastics than conventional type.atribut:
- Type: Continuous Roll
- Non Brand O-Ring Seal Set Kit (Oring Set)atribut:
- UNSPSC: 31181506
- Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)Deskripsi:This is a standard dial indicator. It offers you the following benefits:-Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.-No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.atribut:
- Accuracy (µm): 10
- Jujur Cooking Oil Jerry Can (Minyak Goreng)atribut:
- Packaging: Jerrycan
- KRISBOW Ratcheting Combination Wrench (Kunci Ring Pas)Deskripsi:Gear Wrench 10mm adalah kunci serbaguna yang digunakan untuk membuka dan mengencangkan baut dengan efektif dan effisien. Alat ini dibuat dari material berkualitas tinggi sehingga sangat awet dan tahan lama. Kunci pas Ring ini mempunyai dimensi 1372x508x865mm dengan ukuran 10mm sehingga sering dipakai untuk membuka dan mengencangkan baut pada proses Maintenance. Kunci pas Ring Krisbow sering digunakan di industri, pabrik, bengkel.atribut:
- Material: Chrome Vanadium Steel
- KLENCO Super Coating (Pembersih Lantai)Deskripsi:SUPER COATING Extra Durable Floor FinishProduct DescriptionSUPER COATING produces a high gloss “wet look” that is extremely durable underheavy traffic. Superior wax polymers provide excellent resistance to marking and scuffing, outlasting and outsatribut:
- Product Form: Liquid
- Ozaki (Peacock) Dial Inside Gauge (Alat ukur ketebalan)atribut:
- Scale Interval (mm): 0.01
- Measuring Force (N): 1.4 or less
- Scale: 0 - 50 - 0
- Pointing Error (µm): ± 15
- Measuring Range (mm) : 66-80
- NITTO KOHKI Jet Tiger (Pneumatic High-Speed Multi-Needle Clip)atribut:
- No-load Blows Number (minute): 4000
- Standard Length of Needle (mm): 180
- Working Pressure (MPa): 0.59 [6kgf/cm2)
- 3M Safety Body Harness Bosun Chair DBI-SALA Delta 1108127atribut:
- Product Series: Delta
- Harness Size: Medium
- Product Type: Bosun Chair Harness
- Color: Orange
- Body Belt: Yes
- Buckle Type: Tongue Buckle
- Chest Buckle Material: Zinc Plated Steel
- Connected Safety ID Equipped: Yes
- D-ring Placement: Back with Extension; Front; Shoulder; Suspension; side
- Harness Application: Bosun
- Leg Buckle Material: Stainless Steel Grommet
- Padding Location Type: Back/Hip
- Recommended Industry: Oil & Gas
- Torso Buckle Material: Zinc Plated Steel
- Weight Capacity (kg): 190
- KONICA MINOLTA Printer Office Multifunctional (Alat Cetak/Print)atribut:
- Automatic Document Feeder: Up to 133 originals
- Copy Resolution (dpi): 600x600
- Scan Speed (ipm): Up to 55
- Voltage (V): 220-240
Daftar Harga crankshaft deflection Terbaru October 2026
| TECLOCK Crankshaft Deflection Gauges with Magnet | Rp9.399.900 |
| Insize Crankshaft Testers (Penguji Eccentricity) | Rp9.999.900 |
| Insize Crankshaft Tester (Penguji Eccentricity) | Rp9.199.900 |
| TECLOCK Crankshaft Deflection Gauges | Rp6.299.900 |
| ADPACK VCI Paper Single Sheet AGKT- 6M | Rp15.900 |
| TECLOCK Deflection Gauge | Rp7.399.900 |
| GHS SAFETY Hazcom & Right-to-Understand Binder | Rp649.900 |
| NITTO KOHKI Air Tool Jet Chisel | Rp6.499.900 |
| Insize Digital Caliper (Jangka Sorong) | Rp779.900 |
| ADPACK VCI Paper Continuous Roll ASK - 6M | Rp33.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/qrP106621963-1.jpg)
/P102120842-1.jpg)





/Insize%20Digital%20Caliper%20(Jangka%20Sorong)/7rP102120279-5.jpg)

/0cP109991012-1.jpg)
/P102944561-1.jpg)
/8hP110439305-1.jpg)
/crP103637459-11.jpg)
/P102124475-2.jpg)
%20Dial%20Inside%20Gauge%20(Alat%20ukur%20ketebalan)/q8P103638944-1.jpg)
/P102833232-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sabuk%20Harness/3M%20Safety%20Body%20Harness%20Bosun%20Chair%20DBI-SALA%20Delta%201108127/8gP107010304-1.jpg)
/awP111560392-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)