Insize Crankshaft Testers (Penguji Eccentricity)

Sebelum PPN:
Rp9.999.900
Spesifikasi
Range (mm)60-500
Dial Indicator Range (mm)3
Graduation (mm)0.01
Extension Rods (mm)16, 323, 64, 96, 128, 192
Accuracy (mm)±0.016

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- To test crankshaft deflection; - The balance block is mounted on the back of dial indicator to keep the dial indicator facing up
Warning
- Please confirm the size information and other product details on Attribute Information then place an order.
- Image on this page only as Representative Image. It will follow the Model Number and size Information

Ulasan Produk

Tidak ada ulasan