Beli countersink drill bit di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Taffware Mata Bor Drill Bit Countersink HSS
    Mulai

    Rp25.900

    Taffware Mata Bor Drill Bit Countersink HSS
    Deskripsi:
    Mata bor ini terbuat dari material HSS Drill 4241 yang dapat Anda gunakan untuk mengebor kayu, alumunium, plastik, plat dan lain-lain. Terdiri atas 7 buah ukuran mata bor yang berbeda yang dapat Anda gunakan sesuai kebutuhan
    atribut:
    • Material: Baja HSS
  2. Taffware Drill Bit Set with Countersink Carbon Steel
    Mulai

    Rp18.900

    Taffware Drill Bit Set with Countersink Carbon Steel
    Deskripsi:
    Mata bor ini terbuat dari bahan baja karbon tahan panas yang dapat Anda gunakan untuk mengebor kayu, aluminium, plastik, plat baja dan bahan lainnya. Terdiri atas 3 buah ukuran mata bor yang berbeda, Anda bisa menggunakan ukuran mata bor yang sesuai dengan kebutuhan Anda. Mata bor ini cocok untuk Anda yann sering melakukan kegiatan pertukangan ataupun mengerjakan proyek DIY
    atribut:
    • Diameter (mm): 12, 16 dan 19
    • Material: Baja Karbon Tahan Panas
  3. IRWIN Locking Pliers Curved Jaw (Tang Buaya)
    Mulai

    Rp399.900

    IRWIN Locking Pliers Curved Jaw (Tang Buaya)
    atribut:
    • Material: Nickel chrome vanadium
  4. IRWIN Forstner Drill Bit for Smooth Finish & Flat-Bottom Hole
    Mulai

    Rp2.399.900

    IRWIN Forstner Drill Bit for Smooth Finish & Flat-Bottom Hole
    Deskripsi:
    Forstner drill bit sets contain multiple bits in different sizes for creating flat-bottom holes and through holes with smooth walls and clean edges in a range of sizes. These bits are used for woodworking applications where the holes will be visible.
    atribut:
    • UNSPSC: 27112801
    • Center Guide Point: Yes
    • Cutting Direction: Right Hand
    • Decimal Equivalent: 0.25; 0.375; 0.5; 0.625; 0.75; 0.875; 1; 1.125; 1.25; 1.375; 1.5; 1.625; 2
    • Drill Bit Case Type: Plastic
    • Drill Bit Grouping: Set
    • Finish - Machining: Bright (Uncoated)
    • For Tool Type: Drill Driver
    • Largest Drill Bit Size (inch): 1-5/8
    • Material - Machining: Carbon Steel
    • Measurement System: Fractional Inch
    • Overall Length (inch): 3-1/2
    • Primary Material Application: Wood
    • Shank Diameter (inch): 3/8
    • Shank Type - Machining: Straight
    • Smallest Drill Bit Size (inch): 1/4
    • Sub Brand: Marples
  5. KRISBOW Mata Bor Countersink 90 Derajat
    Mulai

    Rp28.900

    KRISBOW Mata Bor Countersink 90 Derajat
    atribut:
    • Packing Dimensions (mm): 54x20x137
  6. DEWALT Drill Bit Countersink
    Mulai

    Rp419.900

    DEWALT Drill Bit Countersink
    Deskripsi:
    Drill bit countersinks combine a drill bit and a countersink in one tool. The height of the countersink can be adjusted to suit the hole depth, and the drill bit can be replaced when worn. These tools create a chamfered hole with a tapered opening that permits screws to install flush with the surface of the workpiece for a neat appearance.
    atribut:
    • Countersink Angle (degrees): 90
    • Number of Flutes: 4
    • Shank Type - Machining: Hex
    • Adjustable Drill: No
    • Finish - Machining: Bright (Uncoated)
    • Flute Type: Spiral
    • Material - Machining: High Speed Steel
    • Measurement System: Wire
    • UNSPSC: 27112812
  7. TRUSCO Magnetic Catch Mini
    Rating:
    100% of 100
    (1)
    Mulai

    Rp67.900

  8. DEKO Bit Set Countersink
    Mulai

    Rp58.900

    DEKO Bit Set Countersink
    atribut:
    • Size (mm): 12; 16; 19
    • Material: Baja karbon yang diberi perlakuan panas
  9. BOSCH Set Mata Bor Kayu Kipas
    Rating:
    100% of 100
    (1)
    Mulai

    Rp229.900

  10. BOSCH Set Mata Bor Engsel
    Mulai

    Rp159.900

    BOSCH Set Mata Bor Engsel
    Deskripsi:
    Mata bor Forstner, DIN 7483 G. Sesuai untuk kayu keras dan lunak, kayu bervenirMata bor presisi dengan pemotongan spur utama dan sisi, dan ujung mata tengah pendekTerbuat dari baja khusus menurut standar pabrik, minimum kekerasan pemotong 50 HRCKepala pengeboran pas dan gerus, digosok dengan alur hitamMemenuhi kebutuhan khusus terkait mutu potong dan bibir lubang yang dibor bebas sobekDapat digunakan pada semua bor dengan kepala bor 10
    atribut:
    • Cutter Type: Two cutters
    • Standard Dimensions: Din 7483 G
    • Cutting Direction: Kanan
    • Drill Bit Color: Hitam Penggaluran
    • Shaft Shape: Silinder
  11. Yoshinobu Socket Set Screw Black
    Rating:
    100% of 100
    (1)
    Mulai

    Rp57.900

    Yoshinobu Socket Set Screw Black
    Deskripsi:
    Baut Tanam L dari Yoshinobu ini memiliki ukuran diameter 4-10 mm untuk industri perbengkelan, otomotif,manufakturing, dll
    atribut:
    • Material: Steel
    • Color: Black
  12. TRUSCO E Type Hole Saw
    Mulai

    Rp349.900

    TRUSCO E Type Hole Saw
    atribut:
    • Drilling Depth (BD) (mm): 8
    • Material: Cutting Edge: High Speed Steel (SKH51) Center Drill: High Speed Steel (SKH51)
  13. Volkel Countersink Bits
    Mulai

    Rp469.900

    Volkel Countersink Bits
    Deskripsi:
    Contents:1x Countersink-Bits, HSS-G, 6,3 VÖLKEL 67306 1x Countersink-Bits, HSS-G, 8,3 VÖLKEL 67308 1x Countersink-Bits, HSS-G, 10,4 VÖLKEL 67310 1x Countersink-Bits, HSS-G, 12,4 VÖLKEL 67312 1x Countersink-Bits, HSS-G, 16,5 VÖLKEL 67316 1x Countersink-Bits, HSS-G, 20,5 VÖLKEL 67320
    atribut:
    • Material: HSS-G
  14. monotaro.id Baut L Tanam Baja Hitam
    Rating:
    100% of 100
    (5)
    Mulai

    Rp12.900

    monotaro.id Baut L Tanam Baja Hitam
    atribut:
    • Material: Baja
    • Surface Treatment: Black Steel
  15. TRUSCO Mata Bor Countersink
    Mulai

    Rp309.900

    TRUSCO Mata Bor Countersink
    Deskripsi:
    -By adopting cobalt high-speed steel as the base material, excellent in wear resistance and heat resistance.-By adopting 3-blade edge shape, the dischargeability of the cutting powder is good and realizes a beautiful finish.-Work Material: Iron, Casting, Stainless Steel.
  16. ILIX Countersink
    Mulai

    Rp459.900

    ILIX Countersink
    atribut:
    • Finishing Material: High Speed Steel (HSS)
  17. DEWALT Set Mata Bor Combine Countersink
    Mulai

    Rp1.099.900

    DEWALT Set Mata Bor Combine Countersink
    Deskripsi:
    Drill bit countersinks can drill and countersink a hole in one step for maximum productivity. They produce a chamfered hole with a tapered opening that allows screws to install flush with the surface of the workpiece for a finished look. These sets contain multiple drill bit countersinks in a range of sizes.
    atribut:
    • Countersink Angle (degrees): 60
    • Body Diameters Included: #10; #8; #6; 9/64inch; 11/64inch; 3/16inch; 3.60 mm; 4.40mm; 4.80mm
    • Includes: (3) Countersinks: #6, #8 and #10
    • Largest Body Diameter: #6
    • Number of Flutes: 2
    • Number of Pieces: 3
    • Cutting Direction - Machining: Right Hand
    • Finish - Machining: Black Oxide
    • Primary Material Application: Wood
    • Smallest Body Diameter (inch): 9/64
    • UNSPSC: 27112801
  18. BOSCH Straight Shank Metal Drill HSS Cobalt
    Rating:
    100% of 100
    (6)
    Mulai

    Rp37.900

    BOSCH Straight Shank Metal Drill HSS Cobalt
    Deskripsi:
    - Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
  19. IRWIN Mechanics Vices - Heavy Duty
    Mulai

    Rp829.900

    IRWIN Mechanics Vices - Heavy Duty
    Deskripsi:
    Mechanics Vices - Heavy Duty Features:Rigid and robust, the body and sliding jaw are cast from close grained grey iron which is machined on all friction surfaces for a smooth, reliable action. The jaws, handle and main screw are steel, the latter having a two-start rolled acme thread to speed the jaws from fully closed to fully open with a minimum of winding. The Mechanics’ vice is the most commonly used vice in the IRWIN® Record® range. A full line of replacement parts are available.1. CLOSE GRAINED GREY IRON BODY & SLIDING JAW-Cast then machined on all friction surfaces for a smooth, reliable action2. SAFETY STOP-Prevents the slide from being separated from the body3. HARDENED STEEL JAWS-Extend the life of the jaws and are replaceable4. UNBREAKABLE S.G. IRON NUT-Can be replaced when worn5. FUSED STEEL HANDLE-Will bend before the vice can be overstressed6. TWIN-START ACME COLD ROLLED THREAD-For faster and smoother operation
  20. IRWIN Locking Pliers Standard (Tang Buaya)
    Mulai

    Rp399.900

    IRWIN Locking Pliers Standard (Tang Buaya)
    atribut:
    • Cutting Capacity Soft Wire (mm): φ2.3
    • Material: Nickel chrome vanadium
Daftar Harga countersink drill bit Terbaru March 2026
Taffware Mata Bor Drill Bit Countersink HSSRp25.900
Taffware Drill Bit Set with Countersink Carbon SteelRp18.900
IRWIN Locking Pliers Curved Jaw (Tang Buaya)Rp399.900
IRWIN Forstner Drill Bit for Smooth Finish & Flat-Bottom HoleRp2.399.900
KRISBOW Mata Bor Countersink 90 DerajatRp28.900
DEWALT Drill Bit CountersinkRp419.900
TRUSCO Magnetic Catch MiniRp67.900
DEKO Bit Set CountersinkRp58.900
BOSCH Set Mata Bor Kayu KipasRp229.900
BOSCH Set Mata Bor EngselRp159.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

Halaman Terkait