Beli counter counter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Oxford Precision Mechanical Stroke Counter
    Mulai

    Rp199.900

    Oxford Precision Mechanical Stroke Counter
    Deskripsi:
    Five digit mid-range mechanical stroke counter. Tough plastic case. Excellent value. Overall length: 80mm. Height: 30mm.
    atribut:
    • Range: 0 to 9999rpm
    • Overall Height: 30mm
    • Includes: plastic case
    • Number of Digits: 5
    • Display: Manual
    • Product Type: Mechanical Stroke Counter
    • Overall Width: 80mm
  2. Niigata Seiki (SK) Machine Counter
    Mulai

    Rp369.900

    Niigata Seiki (SK) Machine Counter
    atribut:
    • Counter: 5-digit
    • Material: 95
    • Body Dimensions (mm): 42x77
    • Thickness (mm): 44
  3. Shinwa Rules Digital Counter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp369.900

    Shinwa Rules Digital Counter
    atribut:
    • Volume: 1 unit
    • Type: Digital Counter
  4. KORI Compact Counter
    Mulai

    Rp649.900

    KORI Compact Counter
    Deskripsi:
    -Mainly used for counting reciprocating or ratating movements. Each 45degree reciprocation of lever increases the number by 1.
    atribut:
    • Count Range: 999
    • Mounting Dimensions (front-rear x left-right x hole diameter): 37x30x4.2 (mm)
    • Rotating Direction: Right Shaft Positive Rotation
    • Counting Speed: 600cpm
    • Set Method: Knob Type
  5. Kenko Alat Hitung Manual
    Rating:
    100% of 100
    (1)
    Mulai

    Rp21.900

  6. KORI MS Type Length Meter-Standard
    Mulai

    Rp3.299.900

    KORI MS Type Length Meter-Standard
    atribut:
    • Measurement Range: 10cm to 9999.9m
    • Wheel Diameter (mm): 106.2
    • Mounting dimension (front/back x left/right x hole diameter): 47mm x 84mm x φ6mm (3 pieces)
  7. Oxford Precision Desk Tally
    Mulai

    Rp119.900

    Oxford Precision Desk Tally
    Deskripsi:
    Four digit (0-9999) metal body mechanical counters with push button actuator and reset button. Sturdy chrome plated steel construction. Hand Tally comfortably fits in the palm of your hand, audible click, finger ring and recommended for applications where
    atribut:
    • Number of Digits: 4
    • Product Number: 1013
    • Display: Manual
    • Product Type: Mechanical Tally Counter
    • Part Number: OXD3145520K
  8. TRUSCO Counter
    Mulai

    Rp199.900

    TRUSCO Counter
    Deskripsi:
    14
  9. TRUSCO Counter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp199.900

    TRUSCO Counter
    atribut:
    • Material: Parts: POM
    • Weight (g): 63
    • Type: Hand-held
    • Dimensions (VeticalxHorizontalxThickness) (mm): 50x50x40
    • Display Digit: 4
    • Body Material: SPCC-SB
  10. TRUSCO Counter
    Mulai

    Rp269.900

    TRUSCO Counter
    atribut:
    • Direction of Rotation: Right axis positive rotation
    • Maximum Timing Speed (cpm): 600
  11. TRUSCO Counter
    Mulai

    Rp359.900

    TRUSCO Counter
    atribut:
    • Capacity: 99999
    • Mounting Diameter (mm) (Front/Back x Left/Right x Hole Diameter): 39 x 30 x 4
    • Rotation Direction: Right axis clockwise rotation
    • Calculable Speed (cpm): 700
    • Reset Method: Push method
  12. Oxford Precision Hand Tally
    Mulai

    Rp119.900

    Oxford Precision Hand Tally
    Deskripsi:
    Four digit (0-9999) metal body mechanical counters with push button actuator and reset button. Sturdy chrome plated steel construction. Hand Tally comfortably fits in the palm of your hand, audible click, finger ring and recommended for applications where
    atribut:
    • Number of Digits: 4
    • Product Number: 1012
    • Display: Manual
    • Product Type: Mechanical Tally Counter
    • Part Number: OXD3145500K
  13. Oxford Precision Electronic Tally Counter Up Only
    Mulai

    Rp319.900

    Oxford Precision Electronic Tally Counter Up Only
    Deskripsi:
    Electronic tally counter counts up to 9999. Four-digit LCD with large push-buttons. High-impact construction with comfortable rubber keys. Optional audible counting indicator. Battery included. Size (W x D x H): 30 x 15 x 60mm.
    atribut:
    • Range: 0 to 9999rpm
    • Overall Height: 60mm
    • Includes: Battery
    • Overall Depth: 15mm
    • Additional Features: High-impact construction
    • Number of Digits: 4
    • Product Number: EC2
    • Display: LCD
    • Product Type: Electronic Tally Counter
    • Overall Width: 30mm
  14. Autonics Timer
    Mulai

    Rp119.900

    Autonics Timer
    atribut:
    • Operation Method: Time setting
    • Time Operation: power on start
    • Terminal: 8-pin plug
  15. Autonics Controllers Counters Standard Type CT Series
    Rating:
    100% of 100
    (3)
    Mulai

    Rp859.900

    Autonics Controllers Counters Standard Type CT Series
    Deskripsi:
    The CT series digital counter/timers are integrated units with functions of counters and timers. The units feature various input/output operation modes and load contact capacity up to 5A for flexible application in diverse industries. The RS485 models allow remote parameter configuration and monitoring via PCs. The CT series is available in 4-digit and 6-digit models in 3 standard DIN sizes (48 × 48, 72 × 72, 72 x 36 mm).
    atribut:
    • Environment Ambient Humidity (%RH): 35 to 85; Storage: 35 to 85
    • Max. Counting Speed (cps): 1, 30, 1k, 5k, 10k
    • Min. Signal Width (ms): 1/20
    • Time Operation: Power On Start Signal On Start
  16. TECLOCK Digital Counter
    Mulai

    Rp16.999.900

    TECLOCK Digital Counter
    atribut:
    • Display: 5 digits, LCD with backlight, mode display
    • Power Supply: Power input connector (3 pole): DC 9.0 - 26.4 V
  17. Open Industries Tally Counter
    Mulai

    Rp259.900

    Open Industries Tally Counter
    Deskripsi:
    -Convenient for counting attendance or products accepted.-Compact and easy to use.
    atribut:
    • Count Range: 4digit
    • LxWxThickness: 48x36x50mm
    • Set Method: Knob Type
    • Body Material: Iron
  18. RHINO Mesin Las Inverter MMA
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    RHINO Mesin Las Inverter MMA
    Deskripsi:
    Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Genset
    atribut:
    • Insulation class: F
    • Protection Class: IP21
    • Frequency (Hz): 50/60
    • Duty Cycle (%): 60
    • Efficiency: 85
Daftar Harga counter counter Terbaru January 2026
Oxford Precision Mechanical Stroke CounterRp199.900
Niigata Seiki (SK) Machine CounterRp369.900
Shinwa Rules Digital CounterRp369.900
KORI Compact CounterRp649.900
Kenko Alat Hitung ManualRp21.900
KORI MS Type Length Meter-StandardRp3.299.900
Oxford Precision Desk TallyRp119.900
TRUSCO CounterRp199.900
TRUSCO CounterRp199.900
TRUSCO CounterRp269.900

Data diperbarui pada 30/01/2026 (Harga belum termasuk PPN)