OMRON Electronic Counter

Sebelum PPN:
Rp4.399.900
Spesifikasi
Case ColorBlack (N1.5)
Digit Number of Display6 digits
Function1-stage preset counter, total preset counter
Input SignalCP1, CP2, reset, total reset
Insulation Resistance (MΩ)100 or more (at 500 VDC) Between conductive part terminals and exposed non-charged metal parts
Maximum counting speedSwitching between 30Hz (minimum pulse width 16.7ms) and 10kHz (minimum pulse width 0.05ms) (ON/OFF ratio 1: 1) CP1 and CP2 common settings
Number of Digits6 digits -99999 to 999999 (-5 digits to +6 digits) Tachometer: 0 to 999999
Operating Temperature Range (°C)-10 to +55 (when closely attached: -10 to +50) (However, do not freeze or condense)
Output TypeContact output
Pattern Setting1 stage
Protection ClassIEC standard IP66, but only on the panel surface (when using waterproof packing type Y92S-P6)
Type of Display7-segment negative LCD, character height count value: 10 mm (white), set value: 6 mm (green)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pursuing "easy to understand and easy to see". The H7CC has realized new value that contributes to the reduction of maintenance man-hours and work man-hours by making the replacement period visible and improving visibility and operability. Equipped with an LED that guides intuitive operation. Insulation between power supply and input makes wiring design easier. There is no need to consider grounding or wraparound circuits. The replacement timing notification function prevents corrective maintenance and reduces maintenance man-hours. A calculation tool is available to easily calculate the replacement timing.
* Control devices such as counters have a product life. *As the built-in electrolytic capacitor deteriorates, we recommend regular replacement every 7 to 10 years. * If you use it beyond its lifespan, it may emit smoke or odor.
Withstand Voltage : Between live and non-live metal parts: 2,000 VAC, 50/60 Hz for 1 min Between power supply and input circuit: 2,000 VAC, 50/60 Hz for 1 min (other than H7CC-@D@) (24 VAC/12 to 48 VDC types 500 V) Between control output, power supply, and input circuit: 1, 500 VAC, 50/60 Hz for 1 min (H7CC-@SD@), 2,000 VAC, 50/60 Hz for 1 min (other than H7CC-@SD@) Between discontinuous contacts: 1, 500 V AC 000V 50/60Hz 1min
Input Method : Non-voltage (NPN) input/voltage (PNP) input switching [No-voltage input] Impedance when shorted: 1 kΩ or less (outflow current approx. 12 mA when 0 Ω), Residual voltage when shorted: 3 V or less, Impedance when open: 100 kΩ or more [Voltage input] ] ”H” level: 4.5 to 30 VDC, ”L” level: 0 to 2 VDC (input resistance approx. 4.7 kΩ)
Warning
*Control devices such as counters have a product lifespan.
*The estimated lifespan of relay output contacts is 100,000 times.
*Because the built-in electrolytic capacitor deteriorates, we recommend periodic replacement every 7 to 10 years.
*If the product is used beyond its service life, it may cause smoke and odor.
Feature
Pursuing "ease of understanding and visibility."
The H7CC has realized new value that contributes to reducing maintenance and work man-hours by making replacement timing visible and improving visibility and operability.
Implemented LED to guide intuitive operation.
Isolates and separates the power supply and input, making wiring design easier.
There is no need to consider grounding or wraparound circuits.
Replacement time notification function prevents corrective maintenance and reduces maintenance man-hours
We provide a calculation tool to easily calculate replacement time.

Ulasan Produk

Tidak ada ulasan