Beli counter autonics di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Autonics LCD Digital Counters
    Mulai

    Rp579.900

    Autonics LCD Digital Counters
    Deskripsi:
    Counter LCD seri LA8N memiliki fitur tampilan 8-digit dengan backlight (model backlight). Ukuran yang ringkas memungkinkan instalasi yang mudah di tempat yang sempit dan baterai lithium memungkinkan unit untuk beroperasi tanpa catu daya eksternal. Didukung dengan mode operasi count-up dan count-down dan tersedia model tanpa tegangan input, dengan tegangan input, dan model tegangan AC/DC universal.
    atribut:
    • Display Method: 8-Digit 7-Segment LCD
    • Minimum Signal Width (ms): 20
    • Accessories: Mounting Bracket, Waterproof Rubber Ring
    • Environment Humidity Level (%HR): 35 to 85; Enclosed Space: 35 to 85
    • Environment Temperature Level (°C): -10 to 55; Closed Room: -25 to 65
    • Power Supply: Built-in Battery (Over 7 Years)
    • Terminal: Terminal Blocks
  2. Autonics Controllers Counters CX series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp689.900

    Autonics Controllers Counters CX series
    Deskripsi:
    The CX series counter/timers feature LCD displays with easy-to-read white PV characters. The 11-segment display can display various alphanumeric characters for easier status readings. Users can switch between counter and timer modes for flexible application depending on requirements. The compact 64.5 mm rear-length size allows flexible installation in limited spaces. The units are available in selectable voltage input (PNP) / no-voltage input (NPN) type and universal voltage input types.
    atribut:
    • Display Method: Counting display part- 2-digit 7-segment LCD, 4-digit 11-segment LCD Setting value display part- 6-digit 7-segment LCD
    • Counter Counting Range: -99999 to 999999
    • Memory Protection: Approx. 10 years
    • Operation Method: Counter: Count up, Count down, Count up/down Timer: Count up, Count down
    • Output Operation: Signal On Delay, Power On Delay, On-Off Delay
    • Setting Range (s): 0.001 to 999.999
    • Terminal: Terminal block
    • Time Operation: Power On Start Signal On Start
  3. Autonics Photoelectric Sensors Oil-resistance Type BJR Series
    Mulai

    Rp1.199.900

    Autonics Photoelectric Sensors Oil-resistance Type BJR Series
    Deskripsi:
    The BJR series oil-resistant/oil-proof photoelectric sensors are optimized for use in various environments with cutting oil and lubricants such as automotive and machine tool industries. The sensors are capable of long distance detection up to 15 m (through-beam type). Various features including MSR (Mirror Surface Rejection) function and mutual interference prevention functions allow stable and error-free operation. The screw mounting hole is made of metallic nuts, allowing easy installation using M3 bolts and offering easy maintenance even when exposed to various oils.
  4. Autonics Digital Timers FSE Series
    Mulai

    Rp999.900

    Autonics Digital Timers FSE Series
    Deskripsi:
    The FSE series digital timers feature a wide time setting range between 0.01 seconds to 9999.9 hours. Simple configuration is possible with the front thumbwheel switches. The 8-pin plug type connection allows easy installation and maintenance. The FSE series timers are available in 4-digit and 5-digit models.
  5. Autonics Controllers Counters Standard Type CT Series
    Rating:
    100% of 100
    (3)
    Mulai

    Rp859.900

    Autonics Controllers Counters Standard Type CT Series
    Deskripsi:
    The CT series digital counter/timers are integrated units with functions of counters and timers. The units feature various input/output operation modes and load contact capacity up to 5A for flexible application in diverse industries. The RS485 models allow remote parameter configuration and monitoring via PCs. The CT series is available in 4-digit and 6-digit models in 3 standard DIN sizes (48 × 48, 72 × 72, 72 x 36 mm).
    atribut:
    • Environment Ambient Humidity (%RH): 35 to 85; Storage: 35 to 85
    • Max. Counting Speed (cps): 1, 30, 1k, 5k, 10k
    • Min. Signal Width (ms): 1/20
    • Time Operation: Power On Start Signal On Start
  6. SAN Office Cabinet Faber (Filling Cabinet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp999.900

    SAN Office Cabinet Faber (Filling Cabinet)
    Deskripsi:
    Pintu ayun 1/2 kaca dengan 2 laci
    atribut:
    • Plate Thickness (mm): 0.8
  7. NT Cutter Cutter Knife L-Type
    Rating:
    100% of 100
    (3)
    Mulai

    Rp98.900

    NT Cutter Cutter Knife L-Type
    atribut:
    • Total Length (mm): 160
    • Blade Thickness (mm): 0.45
  8. Joyko Cutter
    Rating:
    100% of 100
    (17)
    Mulai

    Rp4.900

  9. Autonics Controllers Counters Standard Type FXS Series
    Mulai

    Rp1.299.900

    Autonics Controllers Counters Standard Type FXS Series
    Deskripsi:
    The FXS series compact digital counter/timers are integrated units with functions of counters and timers. Counting speeds of 1 cps, 30 cps, 2 kcps, and 5 kcps are available along with various time setting ranges. Count-up, count-down, and count up/down modes are available for accurate measurement and display of various system configurations. The FXS series is available in 4-digit and 5-digit models in standard DIN size W 48 x H 48 mm.
    atribut:
    • Contact Type: Relay & NPN Output
    • Digit: 4 digits
    • Type: LED
  10. Kenko Cutter
    Rating:
    100% of 100
    (21)
    Mulai

    Rp5.900

  11. Kenko Alat Hitung Manual
    Rating:
    100% of 100
    (1)
    Mulai

    Rp21.900

  12. Tajima Cutter Knife
    Mulai

    Rp31.900

    Tajima Cutter Knife
    Deskripsi:
    -Optimum for cutting thin objects.-Two replacement blades can be built in the body.-With blade folding device (snapper).
  13. monotaro Cutter (Pisau Cutter)
    Rating:
    76% of 100
    (5)
    Mulai

    Rp22.900

    monotaro Cutter (Pisau Cutter)
    Deskripsi:
    Produk ini juga sering disebut dengan Pemotong
    atribut:
    • Specification: with Lock Mechanism
    • Overall Length (mm): 160
    • Width (mm): 45 (Body Maximum)
    • Blade Width (mm): 18
    • Materials (Blade): Carbon Steel
    • Accessories: Three Blade (Body Mounted One, Two Rear Housing Portion)
    • Body Material: Resin
    • Thickness (mm): 16
    • Type: L Type
  14. Autonics Counters
    Mulai

    Rp1.099.900

    Autonics Counters
    Deskripsi:
    AUTONICS FX6-2P-100-240VAC Counter & Timer, W72 x144mm, 6 digit, LED, 2 Preset, 2 Relay Output, 100 -240VAC.
  15. Autonics Controllers Counters FXS Series
    Mulai

    Rp999.900

    Autonics Controllers Counters FXS Series
    Deskripsi:
    The FXS series compact digital counter/timers are integrated units with functions of counters and timers. Counting speeds of 1 cps, 30 cps, 2 kcps, and 5 kcps are available along with various time setting ranges. Count-up, count-down, and count up/down modes are available for accurate measurement and display of various system configurations. The FXS series is available in 4-digit and 5-digit models in standard DIN size W 48 x H 48 mm.
    atribut:
    • Environment Ambient Temperature (°C): -10 to 55; Storage: -25 to 65
    • Max. Counting Speed (cps): 1, 30, 2k, 5k
    • Display Method: 5-digit 7-segment LED
    • Min. Signal Width (ms): 20
    • Control Output Type: Indicator
    • Environment Ambient Humidity (%RH): 35 to 85; Storage: 35 to 85
    • External Power Supply (VDC): Max. 12 (±10% 50mA)
    • Memory Protection: Approx. 10 years
    • Operation Method: Counter: Count up, Count down, Count up/down Timer: Count up, Count down
    • Power Supply (VAC/Hz): 100-240/(50/60)
    • Protection Structure: IP20(front panel)
    • Setting Range (s): 0.1 to 9999.9
    • Signal Input Method: Voltage input (PNP), No-voltage input (NPN)
    • Terminal: Terminal block
    • Time Operation: Power On Start
  16. Joyko Isi Ulang Cutter
    Rating:
    100% of 100
    (12)
    Mulai

    Rp4.900

    Joyko Isi Ulang Cutter
    atribut:
    • Applicable for: Applicable for Cutter A-300
    • Blade Size (mm): 85x9
  17. Autonics Counters Built-in Battery LA8N Series
    Mulai

    Rp709.900

    Autonics Counters Built-in Battery LA8N Series
    atribut:
    • Power Supply: Built-in Battery (Over 7 Years)
    • Accessories: Mounting Bracket, Waterproof Rubber Ring
    • Control Output: Indicator
    • Display Method: 8-Digit 7-Segment LCD
    • Environment Humidity Level (%HR): 35 to 85; Enclosed Space: 35 to 85
    • Environment Temperature Level (°C): -10 to 55; Closed Room: -25 to 65
    • Input Reset Method: No-voltage Input
    • Input Signal Method: Free Voltage Input
    • Level of Protection: IP66 (Front Panel)
    • Max. Counting Speed (cps): 20
    • Minimum Signal Width (ms): 20
    • Operation Method: Count Up
    • Terminal: Terminal Blocks
  18. Fort Trafo Arus Silinder
    Mulai

    Rp98.900

    Fort Trafo Arus Silinder
    atribut:
    • Class: 0.5
  19. Regency Kipas Angin Berdiri Swing
    Rating:
    100% of 100
    (2)
    Mulai

    Rp609.900

    Regency Kipas Angin Berdiri Swing
    Deskripsi:
    Regency STAND-14 - Tornado Stand Fan Swing 14 inch, Kipas Tornado Stand (TST) adalah produk kami yang paling serbaguna dan praktis. Mudah untuk di pindahkan ke posisi yang teringgin dari penguna, dan juga cukup tinggi untuk sirkulasi udara yang optimal.Awet dan Tahan LamaBadan terbuat dari BesiSwing Kiri-KananAdvance Swing System untuk swing yang awetKaki yang berat dan stabilMudah untuk di pindahkan kemana-mana
  20. KASSEN Direct Thermal Label Printer
    Mulai

    Rp1.099.900

    KASSEN Direct Thermal Label Printer
    Deskripsi:
    The DT-640 barcode label printer is a direct thermal label printer capable of printing sticker labels with a choice of Bluetooth or USB connection which can facilitate your business in the label printing process. Kassen DT-640 It is suitable for shipping / expedition, retail, hospital, F&B, ecommerce, etc.
    atribut:
    • Resolution (dpi): 203
    • Print Method: Direct Thermal
    • Max. Printing Width (mm): 108
    • Effective Printing Width (mm): 100
    • Max. Printing Length (mm): 30-3000
    • Interface: USB, Bluetooth
    • Label Length (mm): 30-3000
    • Media Core Diameter (mm): 110
    • Media Thickness (mm): 0.06-0.20
    • Memory Size (MB): 2
    • Printing Speed (mm/s): 156 (Max)
    • Processor: 32-Bit RISC CPU
Daftar Harga counter autonics Terbaru January 2026
Autonics LCD Digital CountersRp579.900
Autonics Controllers Counters CX seriesRp689.900
Autonics Photoelectric Sensors Oil-resistance Type BJR SeriesRp1.199.900
Autonics Digital Timers FSE SeriesRp999.900
Autonics Controllers Counters Standard Type CT SeriesRp859.900
SAN Office Cabinet Faber (Filling Cabinet)Rp999.900
NT Cutter Cutter Knife L-TypeRp98.900
Joyko CutterRp4.900
Autonics Controllers Counters Standard Type FXS SeriesRp1.299.900
Kenko CutterRp5.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)

Halaman Terkait