OMRON BU Series UPS Unit + On-Site Maintenance

Sebelum PPN:
Rp379.999.900 - Rp599.999.900
Spesifikasi
Backup Time (minute)5 (4500W)
BatteryEquipped with a long-life battery, replaceable (hot swap)
Cooling MethodForced air cooling (with FAN)
Dimensions (mm)430x700x130.5
FunctionBypass function standard equipment
Input Frequency (Hz)50/60±5
Main Unit Dimensions (WxDxH) (mm)430x700x130.5
Operation PatternInverter power supply system
Output Capacity5000/4500
Output Frequency (Hz)(During commercial operation) Synchronized with input frequency, (During backup operation) 50/60±0.5%
Output of OutletNEMA L6-30R x 2 pcs/terminal block
Power Consumption (W)At no load: Normal 55/Max 225 At rated load: Normal 345/Max 520
Power Supply MethodConstant inverter power supply
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Input Voltage (V)AC200, AC208, AC220, AC230, AC240
Rated Output Current (A)25
Rated Output Voltage (V)AC200, AC208, AC220, AC230, AC240, AC100
Safety StandardAcquired UL1778

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan

Halaman Terkait