Beli corrugated tube di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Corrugated TubeDeskripsi:The wiring arrangement.atribut:
- Material: Flame-retardant polypropylene
- Color: black
- Operating Temperature Range (°C): -30 to + 110
- HellermannTyton Spiral TubeDeskripsi:-Can freely lead or branch wires, be optimum for fitting to a curved portion of a bundle wire.-Wires can be protected from wear and bound at the same time.-Since it can be removed, reused and attached later, it is convenient when wiring is changed.-For storing and organizing cables(wires and wiring).atribut:
- Color: Black
- KAMEDA Corrugated TubingDeskripsi:-Being light and flexible and yet being strong and not easily crushed, it reliably protects wires.-As slitting(cut)is done in an extension direction, wire can be stored easily.
- TRUSCO Spiral TubeDeskripsi:- You can distinguish and identify the wiring visually in color.- Processing of cabling around the computer, around the switchboard.atribut:
- Length (m): 10
- Kameda Denki Corrugated Tubeatribut:
- Type: Standard goods
- Standard: UL94-HB
- Length (m): 25
- Inner Diameter A (mm): 19.5
- Appearance: There is a slit in the extension direction.
- Body Material: Flame retardant polypropylene
- Color: black
- Dimension C (mm): 3.6
- Dimensions d (mm): 0.25
- Operating Temperature Range (°C): -40 to 95
- Outer Diameter B (mm): 23.7
- RoHS Directive: 10 substances
- NORMAX Reagent Bottle Wide Mouthatribut:
- Material: Sodium-calcium glass
- Panduit Corrugated Tube with Polyethylene Slitatribut:
- Color: black
- Material: polyethylene
- Location of Use: indoor
- Operating Temperature Range (°C): -40 to 50
- monotaro Corrugated Flexible Conduit (Pelindung Kabel Flexsibel)Deskripsi:Produk ini juga sering disebut dengan Selang Kabel Fleksibelatribut:
- Material: Flame retardant polypropylene
- Color: Black
- Length (m): 10
- Operating Temperature Range (°C): -30 to +110
- TRUSCO Spiral TubeDeskripsi:Tying up cables and cords in tubes makes it easy to clean up. Processing of cabling around the computer, around the switchboard.atribut:
- Length (m): 10
- PITHON Corrugated Flexible Conduit PVCatribut:
- Material: PP, PE, HDPE
- Length (m): 45
- PITHON PVC Coated Flexible Metal ConduitDeskripsi:Galvanized steel core, PVC jacketed - Light style, highly flexibility and liquid-tightness - Water proof, corrosion resistant, sunlight resistant - For massa production equipment, machine tools, any morrow space for electrical wiring aplicationsatribut:
- Temperature Range (°C): -10 to +70
- PITHON Flexible Metal ConduitDeskripsi:- Galvanized steel core- Highly flexibility and impact resistant- Corrosion resistant- For massa production equipment, machine tools, any morrow space for electrical wiring aplications
- CIC Cable Spiral BandDeskripsi:CABLE SPIRAL GIG - Adopted RoHS Standard - Cable spiral berfungsi sebagai pelindung kabel yang fleksibel, serbaguna dan dapat digunakan berulang-ulang - Packing 10m/bag
- Boss Corrugated Conduit (Pipa Flexible Conduit)Deskripsi:Standard- SNI IEC 61386-22:2017- BSEN 61386-22:2004- IEC 61386-22:2002Tahan terhadap benturan keras dan tidak merambatkan api.atribut:
- Length (m): 50
- SEKAI Kipas Angin Plafon (Kipas Angin Gantung)Deskripsi:Kipas Angin Langit-langit SEKAI HCF 5683 adalah produk kipas angin langit-langit dengan ukuran 142cm (56inchi) di desain secara esklusif dan dilengkapi dengan kotak kendali pengatur kecepatan. Direkomendasikan untuk dipasang di ruang tamu, ruang pertemuan maupun ruang makan. Dilengkapi juga dengan sekring pengaman dari panas yang berlebihan.Fitur :- Kipas Angin Langit-langit 142cm (56inchi)- Hembusan Angin Kencang- Motor dengan Laher/Bearing- Tidak Berisik- Dengan Kotak Kendali Pengatur Kecepatan- Direkomendasikan Untuk Ruang Tamu,Ruang Pertemuan dan Ruang Makanatribut:
- Diameter (inch): 56
- Height (cm): 142
- SNI License: Yes
- SNI Number: 9222DN-10A.0-224-LSPr-001-IDN
- Boss Pipa ConduitDeskripsi:All BOSS Rigid PVC Conduit and Fittings are manufactured in strict accordance with the British Standard BSEN 61386 - 21:2004/ IEC 61386-21:2002 Top quality, High Impact Polyvinyl Chloride is used to manufactured the conduit and Fittings.atribut:
- Length (m): 2.9
- SNI License: Yes
- SNI Number: PCS 00063.04
Daftar Harga corrugated tube Terbaru March 2026
| monotaro Corrugated Tube | Rp14.900 |
| HellermannTyton Spiral Tube | Rp1.299.900 |
| Panduit Corrugated Tube | Rp619.900 |
| KAMEDA Corrugated Tubing | Rp879.900 |
| TRUSCO Spiral Tube | Rp109.900 |
| Kameda Denki Corrugated Tube | Rp969.900 |
| NORMAX Reagent Bottle Wide Mouth | Rp339.900 |
| Panduit Corrugated Tube with Polyethylene Slit | Rp839.900 |
| monotaro Corrugated Flexible Conduit (Pelindung Kabel Flexsibel) | Rp33.900 |
| Daytona Corrugated Tube Tube 10.0 | Rp119.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



























































































































































/6gP101568232-2.jpg)








/poP106884924-1.jpg)
/P103059961-1.jpg)