Beli corong stainless di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Non Brand Corong Stainlessatribut:
- Material: Stainless
- AS ONE SS FunnelDeskripsi:There are no seams because it is integrally molded with a single plate.atribut:
- Material: Stainless steel (SUS304)
- Foot Length (mm): 45
- Precautions for Use: Please note that chlorine-based detergents and chemicals are highly likely to cause rust.
- TLC Funnel with Screen S/S 304Deskripsi:Desain: Corong dengan mulut lebar dan ujung runcing, cocok untuk berbagai keperluan dapur dan industriPerawatan: Mudah dibersihkan dan tahan lama, cocok untuk penggunaan sehari-hariatribut:
- Material: Stainless Steel 304
- HomeMaster Funnel StainlessDeskripsi:Corong dari Stainless leher panjang cocok untuk menuang cairan ke dalam kontaineratribut:
- Material: Stainless
- AS ONE Wide Mouth Funnelatribut:
- Material: Stainless steel (SUS304)
- TLC Screen for Funnel S/S 304Deskripsi:Desain: Saringan bulat datar dengan lubang halusKompatibilitas: Cocok digunakan pada corong stainless ukuran kecil hingga sedangatribut:
- Diameter (cm): 5
- Material: Stainless Steel 304
- Kennedy Oil Tinplate Round Rim Funnel (Corong Minyak)Deskripsi:Suitable for use with petrol, oil, water etc.atribut:
- Material: Tin-plated
- Spout/Nozzle Type: Straight Rigid
- DURAN Funnels With Short StemDeskripsi:Particular suited for use with hot or aggressive chemicals thanks to the excellent thermal shock and chemical resistance of DURAN®. Also available in soda-lime glass. Typical applications: decanting and filtration of liquids.
- Tenka Snap Ring Pliers EB (Tang Jepit Snap Ring)Deskripsi:Solid style forgedExternal typeatribut:
- Bent Nose (degree): 90
- Type: External
- Kennedy Polyethylene FunnelDeskripsi:Resistant to oil and chemicals. Heavy- duty polyethylene which will not shatter or break in cold weatheratribut:
- Spout/Nozzle Type: Straight Rigid
- Clean Matic Pel Lantai Basic BerwarnaDeskripsi:FREE 1 KEMOCENG (RANDOM) UNTUK PEMBELIAN PRODUK INI SELAMA STOCK TERSEDIAatribut:
- Weight Cotton: 250g
- Long Handle: 140cm
- Color: Assorted colors
- Dimensions (mm): 1800x150x4
- Yarn Type: Cut End & 3Ply
- Cole Parmer Stainless Steel FunnelDeskripsi:Cole-Parmer® stainless steel funnels are a laboratory supply you will count on for years of use. Stay in stock with our selection of medium gauge, 304 stainless steel funnels in various capacities and overall sizes.atribut:
- Material: Stainless Steel
- TOTO Acrylic Handle Sink Tapatribut:
- Maximum Water Pressure: 0.75Mpa
- Minimum Water Pressure: 0.05Mpa
- TOTAL Rubber and Plastic HammerDeskripsi:Packed by label.atribut:
- Size (mm): 40
- Handle Material: Fiberglass
- TOTO Flush Urinoiratribut:
- Maximum Water Pressure (MPa): 0.75
- Minimum Water Pressure (MPa): 0.05
- I-Prix Depressed Center Grinding MetalDeskripsi:General purpose wheels for the broad range of steel and ferrous metals.
Daftar Harga corong stainless Terbaru March 2026
| Non Brand Corong Stainless | Rp72.900 |
| AS ONE SS Funnel | Rp259.900 |
| TLC Funnel with Screen S/S 304 | Rp61.900 |
| HomeMaster Funnel Stainless | Rp29.900 |
| AS ONE Wide Mouth Funnel | Rp629.900 |
| TLC Screen for Funnel S/S 304 | Rp9.900 |
| JTC Flexible Metal Funnel | Rp179.900 |
| Kennedy Oil Tinplate Round Rim Funnel (Corong Minyak) | Rp529.900 |
| AS ONE Stainless Steel Funnel | Rp219.900 |
| DURAN Funnels With Short Stem | Rp74.900 |
Data diperbarui pada 12/03/2026 (Harga belum termasuk PPN)


























































































































































/icP102209660-3.jpg)


/dhP106745485-1.jpg)