Beli corner bumper di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Non Brand Wall Protectionatribut:
- UNSPSC: 30161504
- TRUSCO Safety Cushionatribut:
- Base Material: Nitrile Rubber (NBR)
- Color: Yellow/Black
- Installation Method: Pasting Type (Double-Sided Tape Sold Separately)
- Purpose of Use: For H steel columns, beams, bracelets and so on.
- Iwata Mfg. Bumper Pro, Corner Cushion Bumper, BP7 TypeDeskripsi:Usage:For hazard prevention at the construction site or in the plant.atribut:
- Specification: Without double sided tapes
- Material: Urethane foam
- Width (mm): 40
- Weight (kg): 0.62
- Color: Yellow-Black
- Type: BP7
- Length (m): 1
- Installation Method: Plug type
- Slit Width (mm) : 8
- TRUSCO Safety stripe cushion guard for H steelatribut:
- Color: Yellow-Black
- Material: Nitrile rubber (NBR)
- Width (mm): 15
- Length (m): 0.9
- Inner Width (mm): 5
- Installation Method: Pasting (Double-sided tape sold separately)
- Purpose of Use: For H steel columns, beams, bracelets and so on.
- TRUSCO Safety Cushion Yellow-Blackatribut:
- Color: Yellow-Black
- TRUSCO Safety Cushion BlackDeskripsi:-It is made of foam urethane with excellent durability and impact resistance. With PVC coating that is excellent in oil resistance and water resistance.-For prevention of danger in construction sites or factories.atribut:
- Color: Black
- TRUSCO Rubber Corner GuardsDeskripsi:For safety of the plant or construction site.atribut:
- Installation Method: Pasting Type (Double-Sided Tape Included)
- Length (m): 0.9
- Material: Nitrile Rubber (NBR)
- Purpose of Use: For pillars and parts that are easily bumped in the factory.
- Iwata Mfg. Safety CushionDeskripsi:-It is made of foam urethane with excellent durability and impact resistance. With PVC coating that is excellent in oil resistance and water resistance.-For prevention of danger in construction sites or factories.
- TRUSCO Reflective Rubber CornerDeskripsi:Danger marking in the parking lot and prevention of car scratches.atribut:
- Color: Yellow-Black
- Adhesive: Acrylic
- Base Material: EPDM Rubber Sponge, Vinyl Chloride (PVC)
- Length (m): 1
- Purpose of Use: Dangerous indication at parking lot and prevention of car scratch.
- TRUSCO Safety Cushion YellowDeskripsi:Hard to tear, it is a shock absorbing material excellent in cushioning properties.atribut:
- Color: Yellow
- Tochigiya Edge ProtectionDeskripsi:Edge protection made of soft PVC. Suitable for use as a cover for the end faces of sheet metal, etc. It can be installed by simply inserting it by using a cored bar.Rack, housing, etc.atribut:
- Length (mm): 1000
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Material / Processing: Body: PVC / black, core metal: S /-
- Recommended Thickness (mm): 1-2
- TECHNO Wall ProtectorDeskripsi:Wall Protector "TECHNO" 0325- Didesain untuk mencegah timbulnya kerusakan tembok bangunan pada area perumahan, perkantoran, rumah sakit, sekolah, tempat parkir serta bangunan lainnya- Pemasangan dilakukan pada area yang berpeluang timbulnya benturan atau siku bangunan- Memiliki scotlight yang berguna untuk memantulkan cahayaatribut:
- Material: PVC & Scotlight
- Nitto L Safety Cushion Black and Yellow Striped RollDeskripsi:It has the effect of danger sign + protective cushion. You can freely cut the required length. Suitable for danger marking and protection of factories, warehouses, construction sites, etc.atribut:
- Width (mm): 200
- Shape: Flat type
- Type of Terminal Fitting: Affixing type (with release paper)
- Thickness (mm): 5
- Adhesive: Acrylic
- Color: Yellow x black
- Base Material: Polypropylene, expanded polyethylene, polyethylene film
- Length (m): 10
- Tungaloy External & Internal Turning Insert CCMT-PM SeriesDeskripsi:Positive 7deg relief ang., M class, 80deg rhombic insert, for medium cuttingatribut:
- Min D.O.C.: 1
- Max D.O.C.: 3
- Min. Turning Feed: 0.15
- NOYAFA Wire TrackerDeskripsi:Wire Tracker NF-801Wire Tracker NF-801 is a MUST item for telephone and LAN installers. With Wire Tracker NF-801 you can easily find target wire in a bunch of cables on net bar or on router. Indicator beeper has volume control, and included earphone is handy when working in noisy environment. Wire Tracker NF-801 can also work as a cable tester. It can test continuity of RJ11 and RJ45 wires. Two 9V batteries and carry case are included.Package Contents :1x NF801B Wire Tracker1x Earphone1x 6" RJ11 to RJ11 Jumper1x 6" RJ45 to RJ45 Jumper2x DC9V Battery1x Carry caseatribut:
- Supported Cables: UTP / STP RJ45 / RJ11 / Metal Cable
- Supported Test: Shielded and Unshielded RJ45 (8P8C)
- Tone Frequency (Hz): 200
- Max. Working Current (mA): less than 10
- Volume Regulate Function: Audio Volume Level control
- Battery Type: DC9.0V (NEDA 1604/6F22) x1pc
- Dimensions (LxWxD) (mm): 150x37x20
- Earjack: 1
- LED Light Display: Wiremap, tone, tracing
- Max. Signal Voltage (V): 8
- Maximum Distance of Transmission (km): up to 2
- Receiver Battery Type: DC9.0V (NEDA 1604/6F22) x1pc
- Receiver Dimensions (LxWxD) (mm): 122x45x23
- Receiver Frequency (kHz): 200
- Receiver Max. Working Current (mA): less than 30
- Tone Mode: 2 tone, adjustable
- Voltage Protection (V): AC 60/DC 42
- TRUSCO Safety Cushion, CornerDeskripsi:Purpose: For safety of the plant or construction site.atribut:
- Length (mm): 37
- Width (mm): 37
- Purpose of Use: For prevention of danger in construction sites or factories.
- Flir Infrared Visual ThermometerDeskripsi:As a first line of defense, thermal patterns are great indicators of unseen trouble areas. These instruments have more capabilities that an infrared thermometer, but less capabilities than an Infrared camera. Infrared visual thermometers make it easy to find unseen hot and cold spots for instant troubleshooting, and to store images and data to show customers and include in reports.atribut:
- UNSPSC: 41112213
- Brand: FLIR
- Operating Temperature Range (°F): 14 to 113
- Spectral Response - Infrared (µm): 7.5 to 14.0
- CBM Galvalume Plat SheetDeskripsi:Galvalume Plat Sheet dengan pilihan tebal 1mm, 1.2mm, dan 1.5mm lebar 1219mm panjang 2438mmatribut:
- Width (mm): 1219
- Length (mm): 2438
- Non Brand Aluminium Plat SheetDeskripsi:Plat aluminium multi guna
Daftar Harga corner bumper Terbaru October 2026
| Non Brand Wall Protection | Rp999.900 |
| TRUSCO Safety Cushion | Rp199.900 |
| Iwata Mfg. Bumper Pro, Corner Cushion Bumper, BP7 Type | Rp1.399.900 |
| TRUSCO Safety stripe cushion guard for H steel | Rp189.900 |
| TRUSCO Safety Cushion Yellow-Black | Rp179.900 |
| TRUSCO Safety Cushion Black | Rp28.900 |
| TRUSCO Rubber Corner Guards | Rp139.900 |
| Iwata Mfg. Safety Cushion | Rp679.900 |
| TRUSCO Reflective Rubber Corner | Rp60.900 |
| TRUSCO Safety Cushion Yellow | Rp36.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pelindung%20Sisi%2C%20Bantal/Pelingdung%20Rata/Non%20Brand%20Wall%20Protection/q2P110015938-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pelindung%20Sisi%2C%20Bantal/Tipe%20H%2FGunting/TRUSCO%20Safety%20Cushion/P101000940-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pelindung%20Sisi%2C%20Bantal/Tipe%20H%2FGunting/Iwata%20Mfg_%20Bumper%20Pro%2C%20Corner%20Cushion%20Bumper%2C%20BP7%20Type/P102025666-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pelindung%20Sisi%2C%20Bantal/Tipe%20H%2FGunting/TRUSCO%20Safety%20stripe%20cushion%20guard%20for%20H%20steel/P102012666-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pelindung%20Sisi%2C%20Bantal/Tipe%20L/TRUSCO%20Safety%20Cushion%20Yellow-Black/P103152651-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pelindung%20Sisi%2C%20Bantal/Tipe%20L/TRUSCO%20Safety%20Cushion%20Black/P103032830-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pelindung%20Sisi%2C%20Bantal/Tipe%20L/TRUSCO%20Rubber%20Corner%20Guards/P101002187-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pelindung%20Sisi%2C%20Bantal/Tipe%20Setengah%20Lingkaran%2FSegi%20Tiga/Iwata%20Mfg_%20Safety%20Cushion/P102800234-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pelindung%20Sisi%2C%20Bantal/Pelingdung%20Rata/TRUSCO%20Reflective%20Rubber%20Corner/P101001910-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pelindung%20Sisi%2C%20Bantal/Tipe%20L/TRUSCO%20Safety%20Cushion%20Yellow/P103152644-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pelindung%20Sisi%2C%20Bantal/Pelingdung%20Rata/TECHNO%20Wall%20Protector/ptP106148929-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pelindung%20Sisi%2C%20Bantal/Pelingdung%20Rata/Nitto%20L%20Safety%20Cushion%20Black%20and%20Yellow%20Striped%20Roll/b2P106584398-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pelindung%20Sisi%2C%20Bantal/Pelindung%20Sudut/TRUSCO%20Safety%20Cushion%2C%20Corner/P102183595-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)