Beli corner di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. GOLDEN Corner Bead
    Mulai

    Rp139.900

    GOLDEN Corner Bead
    Deskripsi:
    Corner bead adalah material penting yang digunakan untuk memperhalus dan melindungi sudut-sudut dinding, terutama di sekitar pintu, untuk menciptakan tampilan yang rapi, presisi, dan tahan benturan. Corner bead tidak hanya memberikan sentuhan profesional pada sudut-sudut dinding, tetapi juga menambah kekuatan dan ketahanan pada area tersebut.
    atribut:
    • Color: White
    • Length (m): 2.4
  2. Lemkra Round Pvc Corner Bead Acian (Sudutan Acian)
    Mulai

    Rp1.599.900

    Lemkra Round Pvc Corner Bead Acian (Sudutan Acian)
    Deskripsi:
    PVC CORNER BEADSUDUTAN ACIANMaterial untuk penguat sudutan agar sudutterlihat rapi, presisi dan profesional. Sangatcocok digunakan untuk sudutan pada dindingdan lantai.Keunggulan- Sudutan lebih presisi.- Sudutan lebih tahan benturan (tidak mudah rompal atau rusak jika terjadi benturan).
    atribut:
    • Size (cmxm): 2.5x2.85
  3. Jayaboard Hanger Spring Adjuster (Pengatur Pegas Gantungan Plafon)
    Mulai

    Rp899.900

    Jayaboard Hanger Spring Adjuster (Pengatur Pegas Gantungan Plafon)
    Deskripsi:
    1. Pemasangan mudah & cepat 2. Kualitas konsisten 3. Koneksi kuat & presisi 4. Sistem Plafon tahan gempa 5. Bahan baku sesuai SNI
    atribut:
    • Color: Silver
  4. ANGZDORR Metal Door Frame
    Mulai

    Rp919.900

    ANGZDORR Metal Door Frame
    atribut:
    • Frame thickness (mm): 50
    • Material: Metal
  5. APC APC Smart-UPS, Line Interactive
    Mulai

    Rp18.999.900

    APC APC Smart-UPS, Line Interactive
    Deskripsi:
    This APC Smart-UPS is designed for IT professionals or network administrators to maintain business uptime and continuity. The 750VA line interactive tower UPS provides pure sine wave power to support critical electronics during power disruptions. It comes with IEC 320 C14 input, 6x IEC 320 C13 outlets, and 2x IEC jumper cables. It offers cloud-based remote power monitoring, UPS firmware upgrades, remote diagnostics and proactive email notifications with recommended actions. It has a SmartSlot for optional Network Management Card that enables graceful shutdown of physical servers, virtual machines & HCI Clusters via PowerChute Network Shutdown. The UPS can connect to EcoStruxure IT or third-party centralized management platforms. It provides surge protection against lightning strikes, power sags, brownouts and surges. It is compatible with a dedicated user-replaceable battery, and the APC replacement battery cartridge helps restore UPS performance to the original specifications.
    atribut:
    • Presentation: Intelligent and efficient network power protection from entry level to scalable runtime. Ideal UPS for servers, point-of-sale, routers, switches, hubs and other network devices.
    • Product or Component Type: Uninterruptible power supply (UPS)
    • Redundant: No
  6. Lemkra Triangle PVC Corner Bead Acian
    Mulai

    Rp1.599.900

    Lemkra Triangle PVC Corner Bead Acian
    atribut:
    • Size (cmxm): 2.5x2.85
  7. monotaro.id Flat Head Gypsum Tapping Screw (Sekrup Kepala Datar)
    Mulai

    Rp19.900

    monotaro.id Flat Head Gypsum Tapping Screw (Sekrup Kepala Datar)
    Deskripsi:
    DRYWALL SCREW FINE THREAD BLACK PHOS Size #6x1 1/2"- Diameter Badan 3,5 (#6)- Kepala Obeng +- Panjang 38MM / 3,8CM (1 1/2 INCHI)- Material Carbon Steel- Finishing Black Zinc Plated (Hitam)- Kualitas Harden (Bisa digunakan untuk besi)
    atribut:
    • Finishing: Black Zinc Plated Hitam
    • Material: Carbon Steel
  8. Gresik Cement (Semen)
    Mulai

    Rp79.900

    Gresik Cement (Semen)
    Deskripsi:
    - Lebih cepat kering- Lebih mudah dikerjakan - Lebih halus dan tahan retak
    atribut:
    • Size (kg): 50
  9. APLUS Cornice Adhesive (Perekat Cornice)
    Mulai

    Rp88.900

    APLUS Cornice Adhesive (Perekat Cornice)
    Deskripsi:
    Aplus Cornice Adhesive 3 in 1 dapat digunakan untuk sambungan antar papan gypsum, perekat cornice (lis plafon), perbaikan retak, penambal lubang dan penyambung papan semen silika (penggunaan interior)
    atribut:
    • Mix Ratio: 2 parts adhesive powder, 1 part clean water
    • Preparation Time (minute): 18
    • Attachment Time (minute): 1
    • Dry Time (hour): ± 48
    • Working Time (minute): 15
  10. Mitsuboshi V-Belt Standard B Type (16 to 99inch) (Vanbelt)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp40.900

    Mitsuboshi V-Belt Standard B Type (16 to 99inch) (Vanbelt)
    Deskripsi:
    It is also handled as a standard type V-belt and easy to obtain.
    atribut:
    • Belt Width (mm): 16.5
    • Belt Height (mm): 11
    • Angle (°): 40
    • Electric Resistance Value: 50 M omega or more
    • Operating Temperature Range (°C): -40 to +70
    • Maximum Speed (m/s): 30
    • Minimum Pulley Diameter (mm): 150
    • Belt Material: Rubber
  11. Jayaboard Cjaya Hanger Clip (Klip Gantung)
    Mulai

    Rp33.900

    Jayaboard Cjaya Hanger Clip (Klip Gantung)
    Deskripsi:
    Cocok untuk : - Rumah Tinggal- Ruko- Apartemen- Safety Factor min 3X- Jayaboard 9mm- Luas Area Plafon hingga 50m2- Ekonomis
  12. Crosby Screw Pin Anchor Shackles G-209 (Segel Omega)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp199.900

    Crosby Screw Pin Anchor Shackles G-209 (Segel Omega)
    Deskripsi:
    - Capacities 1/3 thru 55 metric tons, grade 6. - Forged-Quenched and Tempered, with alloy pins. - Working Load Limit and grade "6" permanently shown on every shackle. - Hot Dip galvanized or self colored. - Sizes 3/8 inch and below are mechanically galvanized. - Fatigue rated. - Shackles 25t and larger are RFID EQUIPPED. - Shackles can be furnished proof tested with certificates to desi nated standards, such as ABS, DNV, Lloyds, or other certification. Proof testing and certificati available when requested at the time of order, charges will apply. - Approved for use at -40°C (-40°F) to 204°C (400°F). - All 209 and 210 shackles can meet charpy requirements of 42 Joules(31 ft-lbf) avg. at -20°C (-4°F) upon special request. - Meets or exceeds all requirements of ASME B30.26. - Type Approval certification in accordance with ABS 2016 Steel Vessel Rules and ABS Guide for Certification of Lifting Appliances available. Certificates available when requested at time of order and may include additional charges. - Look for the Red Pin. . . the mark of genuine Crosby quality.
  13. Lemkra Tile Trim Aluminium
    Mulai

    Rp4.199.900

    Lemkra Tile Trim Aluminium
    atribut:
    • Size (cmxm): 2.5x2.4
  14. TACO Hardware High Pressure Laminate Woodgrain Eco (Lembaran Pelapis HPL)
    Mulai

    Rp169.900

    TACO Hardware High Pressure Laminate Woodgrain Eco (Lembaran Pelapis HPL)
    atribut:
    • Thickness (mm): 0.7
    • Dimensions (mm): 1220x2440
    • Resistance to Dry Heat: Min 2
    • Resistance to Surface Wear (Revs): ≥350 (400)
    • Resistance to Staining: Min 2
    • Immersion in Boiling Water (%): Max 19
    • Impact Resistance: No split
    • Resistance to Cigarette Burns: Slight change, no effect @120s
    • Surface Radiant: ≥600 no effect (180°C ±1°C)
    • Tensile Strength (MPa): Min 45 (Landscape); Min 45 (Potrait)
  15. Jayaboard Ceiling Gypsum Board (Papan Plafon Gipsum)
    Mulai

    Rp119.900

    Jayaboard Ceiling Gypsum Board (Papan Plafon Gipsum)
    Deskripsi:
    Jayaboard Soundstop merupakan papan gypsum yang memiliki kemampuan yang sangat baik dalam menahan suara agar suara bising yang dihasilkan dari dalam sebuah ruangan tidak terdengar ke ruangan lain.Sustainability:- Sertifikasi Green Label Singapore & Green Listing Indonesia- Bebas asbestos- Zero VOC- Non radioactive material- Recyclable materialRekomendasi Pemasangan:- Bioskop- Hotel- Apartment- Home Theatre- Ruang Karaoke- Studio Musik
    atribut:
    • Length (mm): 2400
    • Width (mm): 1200
Daftar Harga corner Terbaru October 2026
GOLDEN Corner BeadRp139.900
Lemkra Round Pvc Corner Bead Acian (Sudutan Acian)Rp1.599.900
Jayaboard Corner Bead (Strip Pelindung Sudut Plafon)Rp109.900
Jayaboard Hanger Spring Adjuster (Pengatur Pegas Gantungan Plafon)Rp899.900
SAKURA ROOF Genteng Sakura SatriaRp94.900
Lamitak High Pressure Laminate Edging Pattern (Lembaran Pelapis HPL)Rp769.900
ANGZDORR Metal Door FrameRp919.900
Non Brand Busa TelurRp27.900
APC APC Smart-UPS, Line InteractiveRp18.999.900
Lemkra Triangle PVC Corner Bead AcianRp1.599.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)