Beli core drill set di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Straight Shank Metal Drill HSS CobaltDeskripsi:- Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
- HOUSE BM Multi Core DrillDeskripsi:-Newly developed multi-blade type allows various types of drilling.-Implementation of PAT.P wide chip makes it easy to remove chips.-The newly developed radial-1 shank makes it easy to change the core body to other sizes.-The bottom core part uses aluminu-Work material: Siding board(ceramic and iron-based)ALC, thin iron plate(on rotation mode), block, brick, mortar(on vibration mode).
- BOSCH Straight Shank Metal Drill HSS-GDeskripsi:Mata bor logam HSS-G. Mata bor twist terbuat dari baja kecepatan tinggi yang dibuat menurut DIN 338Mata bor twist pemotongan tangan kanan, Tipe N, 135?? ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h 8Poros sama denga
- TOKYO Diamond Core Drill (Mata Bor Granit)Deskripsi:Mata Bor batu Marmer
- BLITZ Diamond Core Drill (Mata Bor Granit)Deskripsi:Mata Bor batu Marmeratribut:
- Applications: for glass, tiles
- Miyanaga Core Drill Set for ALC (Straight)Deskripsi:Useable : For drilling work on ALC material.
- Miyanaga Core Drill for FRP (Set)atribut:
- Effective Length (mm): 45
- Compatible Materials: FRP, wood, composite material, PVC pipe
- Compatible Motor: Electric drill (Please use only for rotation)
- DMX Core Drill ConcreteDeskripsi:Mata mesin bor inti
- HOUSE BM Siding Wood CoreDeskripsi:-With a blade designed for quick drilling of wood and siding materials., work can be done comfortably in rotation mode.-The newly developed radial-1 shank system makes it easy to change the core body to other sizes.-Comes with 2 types of shanks(straight t-Work material: Siding board(ceramic and metal-based), wood(nailing), etc.atribut:
- Effective Length: 150mm
- Blade thickness: 2.5mm
- DGR Core Drill TCTDeskripsi:TCT Core Bit
- Miyanaga Core Drill for ALC (Set) SDS Plus Shankatribut:
- Effective Length (mm): 130
- Cutter Length (mm): 160
- Miyanaga Core Drill for PVC Pipe (Set)atribut:
- Chuck Dimensions (mm): 13 (L shank)
- Effective Length (mm): 80
- Compatible Materials: PVC pipe
- Compatible Motor: Electric drill (Please use only for rotation.)
- Cutter Length (mm): 110
- BOSCH Tile Drill Bit CYL-9 (Mata Bor Keramik)Deskripsi:Mata bor ubin keramik CYL-9. Sesuai untuk semua ubin densitas lembut hingga medium, porselen, keramik dan kaca tidak dikeraskanWarna mata bor: putihCatatan: Gunakan dengan kecepatan rendah dan tanpa benturan/ impak. Tidak memerlukan pendinginanatribut:
- Cutter Type: Two cutters
- Miyanaga Dry Mond Core Drill (Set) Straight ShankDeskripsi:Useable : For piping construction of air conditioner, water supply, gas, electricity etc. Rebar (D13: quarter muscle) For dry drilling work to concrete, PC concrete, etc. Hume pipe, porcelain pipe, PVC pipe in the drilling.atribut:
- Effective Length (mm): 150
- Compatible: (Center pin) PCDCP 3
- Cutter Length (mm): 180
- Compatible Materials: Reinforced concrete, muscle concrete, mortar, Hume pipe, ceramics pipe, PVC pipe
- Compatible Motor: Electric drill * Please use only for rotation.
- UNIKA Single-Function Core Drill E&Satribut:
- Shank: SDS
- Miyanaga Dry Mond Core Drill (Set) SDS Plus ShankDeskripsi:Useable : Air conditioning, water supply, gas, electricity etc piping construction. Rebar (D13: quarter muscle) For dry drilling work to concrete, PC concrete, etc. Hume pipe, porcelain pipe, PVC pipe in the drilling.atribut:
- Compatible: (Center pin) PCDCP 3
- Cutter Length (mm): 180
- Compatible Materials: Reinforced concrete, muscle concrete, mortar, Hume pipe, ceramics pipe, PVC pipe
- Compatible Motor: Electric drill * Please use only for rotation.
- Effective Length (mm): 150
- Miyanaga Vibrating Core Drill - S Core (Set) Straight ShankDeskripsi:Useable : For drilling work on blocks, mortar etc.
- Miyanaga Vibrating Core Drill-S Core (Set) SDS Plus ShankDeskripsi:Useable : For drilling work of blocks, mortar etc.atribut:
- Shank: SDS
- Compatible Materials: Mortar, Block
- Compatible Motor: Vibratory drill, lightweight mold hammer drill
- Miyanaga Woodding Core Drill (Set) SDS Plus Shankatribut:
- Shank: SDS
- Compatible Motor: Electric drill * Please use only for rotation.
- KOBE RED LINE Set Mata Bor Diamond CoreDeskripsi:Manufactured from tool grade steel to ensure perfect concentricity with good weld strength. Can be used across a wide range of building materials such as: facing bricks, concrete blocks, breeze blocks, building blocks, hand made bricks and soft to medium hard natural stones. Cutting Depth 150mm Set Contents: 42, 52, 65, 117 and 127mm core. Chuck adaptor chuck extension SDS adaptor SDS extension guide rod taper drill guide drift key.atribut:
- Cutting Depth: 150mm
- Application Materials: Breeze Blocks Brick Building Blocks Concrete Blocks Stone
- Type: Core Drills
- Cutting Diameter: 117, 127, 42, 52, 65
- Cutting Material: Diamond Grit
- Body Material: Tool Grade Steel
- Accessories: Chuck Adaptor Chuck Extension Drift Key Foam Padded Metal Storage Case Guide Rod Taper Pilot Drill Guide SDS Adaptor SDS Extension
- Part Number: KBE2800300K
Daftar Harga core drill set Terbaru March 2026
| BOSCH Straight Shank Metal Drill HSS Cobalt | Rp37.900 |
| HOUSE BM Multi Core Drill | Rp2.499.900 |
| BOSCH Straight Shank Metal Drill HSS-G | Rp20.900 |
| TOKYO Diamond Core Drill (Mata Bor Granit) | Rp5.900 |
| BLITZ Diamond Core Drill (Mata Bor Granit) | Rp27.900 |
| Miyanaga Core Drill Set for ALC (Straight) | Rp2.299.900 |
| Miyanaga Core Drill for FRP (Set) | Rp1.499.900 |
| DMX Core Drill Concrete | Rp69.900 |
| HOUSE BM Siding Wood Core | Rp2.299.900 |
| DGR Core Drill TCT | Rp91.900 |
Data diperbarui pada 22/03/2026 (Harga belum termasuk PPN)






















































































































































/2fP102114087-2.jpg)
/P102113370-1.jpg)
/P102918339-1.jpg)
/P102916739-1.jpg)



%20SDS%20Plus%20Shank/P102918269-1.jpg)
/P102916711-1.jpg)
/1kP101003056-2.jpg)
%20Straight%20Shank/P102918311-1.jpg)

%20SDS%20Plus%20Shank/P102918287-1.jpg)
%20Straight%20Shank/P102918348-1.jpg)
%20SDS%20Plus%20Shank/P102918296-1.jpg)
%20SDS%20Plus%20Shank/P102918278-1.jpg)