Miyanaga Core Drill for FRP (Set)

Sebelum PPN:
Rp1.499.900 - Rp5.699.900
Spesifikasi
Effective Length (mm)45
Compatible MaterialsFRP, wood, composite material, PVC pipe
Compatible MotorElectric drill (Please use only for rotation)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
SDS set is not prepared.Please obtain cutter, SDS shank, center drill.
Feature
With cutting edge shape that produces a sharp sharpness, reinforcement materials such as glass fiber of new construction material are also cleanly cut, work can be done without rough surface. A deep chip pocket improves the heat dissipation eff

Ulasan Produk

Tidak ada ulasan