Beli cordless screwdrivers di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- METABO Cordless Impact WrenchDeskripsi:-Compact cordless impact driver with 1/2inch male square and 300 Nm -Unique Metabo brushless motor for quick work progress and highest efficiency for any application -Automatic Power Shift (APS) supports working with self-tapping screws: automatic torque reduction after drilling to prevent overtightening. -High torque machine with low kick-back torque -Twelve speed/torque levels for a wide range of applications -Integrated work light for illumination of the work area -Robust die cast aluminium gear housing for optimum heat dissipation and durability -Handy belt hook, can be fixed either on the right or left side -LiHD battery pack for ultimate performance, extremely long runtime and service life -Battery packs with capacity display for checking the charge status -Ultra-M technology: highest performance, gentle charging and 3 years of warranty on the battery pack.atribut:
- Max Screw Size: M 18
- Battery Voltage (V): 18
- Type of Battery: LiHD
- No Load Speed (rpm): 0-2650
- Makita Cordless Hammer Drill DriverDeskripsi:Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
- BOSCH Cordless Drill DriverDeskripsi:Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
- METABO Cordless DrillDeskripsi:-Brushless drill/screwdriver with maximum power for demanding applications -Selectable "impuls" mode for removal of stubborn screws and for spot-drilling on smooth surfaces -Unique Metabo brushless motor for quick work progress and highest efficiency when drilling and screwdriving -Precision Stop: electronic torque control with increased precision for accurate and intricate working -Spindle with hexagonal recess for screwdriver bits for working without chuck -Collar (phi 43 mm) for versatile use -Integrated working light to illuminate the contact area -Robust die cast aluminium gear housing for optimum heat dissipation and long service life -Handy belt hook and bit holder can be fixed either on the right or left side -Battery packs with capacity display for checking the charge status -Ultra-M technology: highest performance, gentle charging and 3 years of warranty on the battery pack.atribut:
- Battery Voltage (V): 18
- METABO Cordless Impact DrillDeskripsi:-Brushless hammer drill with compact design for universal and demanding applications -Unique Metabo brushless motor for quick work progress and highest efficiency when drilling and screwdriving -High-performance impact mechanism for optimum drilling performance -Integrated working light to illuminate the contact area -With handy belt hook and bit case which can be fixed either on the right or left side -LiHD battery pack for ultimate performance, extremely long runtime and service life -Battery packs with capacity display for checking the charge status -Ultra-M technology: highest performance, gentle charging and 3 years of warranty on the battery pack.atribut:
- Battery Voltage (V): 18
- METABO Cordless ImpactDeskripsi:-Unique Metabo brushless motor for quick work progress and highest efficiency for any application -Overload protection: protects the motor from overheating -High torque accompanied by an exceptionally compact design -High torque machine with low kick-back torque -Twelve speed/torque levels for a wide range of applications -Integrated work light for illumination of the work area -Robust die cast aluminium gear housing for optimum heat dissipation and durability -Handy belt hook, can be fixed either on the right or left side -LiHD battery pack for ultimate performance, extremely long runtime and service life -Battery packs with capacity display for checking the charge status -Ultra-M technology: highest performance, gentle charging and 3 years of warranty on the battery pack.atribut:
- Max Screw Size: M 20
- Battery Voltage (V): 18
- Type of Battery: LiHD
- No Load Speed (rpm): 0-2150
- monotaro Set Obeng & Mata Obeng (37 pcs) (Obeng Set)Deskripsi:Produk ini juga sering disebut dengan Screwdriver Setatribut:
- Set Contents: [Driver (+)]: # 1 × 75 ・ # 2 × 100 ・ # 2 × 150 ・ # 2 × 38 1 each / [Driver (-)]: 5.5 × 100 ・ 6.5 × 100 ・ 6.5 × 150 ・ 6.5 × 38 1 each / [Precision screwdriver (+)]: # 0 × 50 ・ # 00 × 50 ・ # 1 × 50 1 each / [Precision screwdriver (-)]: 2 × 50 ・
- Material (Shaft): Chromium molybdenum surface black chrome treatment (driver
- Surface Treatment: Surface black chrome treatment (driver tip), surface mat chrome treatment (driver shaft), surface parker treatment (bit)
- Type: Set product
- Blade hardness: HRC50
- Cutting edge magnet: Yes
- Shaft penetration: None
- BOSCH Bit Gold Driver Double Endedatribut:
- Color: Gold
- Dimensions 1st bit: PH2
- Dimensions 2nd bit: PH2
- JAKEMY Anti-Drop Electronic Tool ScrewdriverDeskripsi:JAKEMY JM-8139 Multi-functional CR-V Driver Household Anti-drop Electronic Screwdriver Tool Box Set DIY Repair Tool Specifications - 30PCS 4x28mm CR-V precision bits - Slotted: 1.5 2.0 2.5 3.0 3.5 - Phillips: 1.0 1.5 2.0 2.5 3.5 - Torx: T3 T4 T5 T6 T7 T8 T9 T10 T15 T20 - Hex: H1.3 H1.5 H2.0 H3.0 H4.0 H5.0 - Pentable(star): 0.8 1.2 - U-shape: U2.6 - Triangle: 2.0 - Tri-wing: Y2.0 Accessories - 2pcs screwdrivers - Pentable (star): 0.8 - Phillips: 1.5 - 1pc non-slip handle - 1pc metal opening stick - 1pc metal opening stick - 1pc craft knife - 1pc curved tip tweezer - 1pc roller opening tool - 1pc 60mm extension bar - 1pc accessory box (including 2PCS PH2.5 sockets) - 1pc SIM card pin - 1pc suction cupatribut:
- Slotted Bit Size: 1.5, 2.0, 2.5, 3.0, 3.5
- Phillips bits: 1.0, 1.5, 2.0, 2.5, 3.5
- Torx Drive Size: T3, T4, T5, T6, T7, T8, T9, T10, T15, T20
- Hex bits: H1.3, H1.5, H2.0, H3.0, H4.0, H5.0
- KRISBOW Set Perkakas ListrikDeskripsi:Electronic Maintenance Kit (20pcs)atribut:
- Dimension (LxWxH) (mm): 300x200x50
- BluePoint Automotive Tool Set (Alat Bengkel)Deskripsi:Contents:- Adjustable Wrench : 1pc. 8inch- M Series Screwdriver, Slotted : 1pc. #5x100mm- M Series Screwdriver, Phillips : 1pc. #1x100mm- Testing Pen : 1pc. 110 - 250V AC- Needle Nose Plier : 1pc. 6inch- Combination Plier : 1pc. 7inch- Measu
Daftar Harga cordless screwdrivers Terbaru February 2026
| BOSCH Cordless Screwdriver | Rp769.900 |
| KRISBOW Cordless Screwdriver | Rp299.900 |
| BOSCH Cordless Impact Drill Combi | Rp1.299.900 |
| Makita Cordless Drill Driver | Rp1.699.900 |
| METABO Cordless Impact Wrench | Rp9.499.900 |
| BOSCH Cordless Impact Drill | Rp1.499.900 |
| Makita Cordless Hammer Drill Driver | Rp2.999.900 |
| BOSCH Cordless Drill Driver | Rp1.299.900 |
| METABO Cordless Drill | Rp6.999.900 |
| Makita Cordless Impact Driver | Rp1.899.900 |
Data diperbarui pada 17/02/2026 (Harga belum termasuk PPN)
































































































































































%20(Obeng%20Set)/pyP102232934-2.jpg)





/rlP102279993-6.jpg)