METABO Cordless Impact

Sebelum PPN:
Rp13.999.900
Spesifikasi
Max Screw SizeM 20
Battery Voltage (V)18
Type of BatteryLiHD
No Load Speed (rpm)0-2150

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Unique Metabo brushless motor for quick work progress and highest efficiency for any application -Overload protection: protects the motor from overheating -High torque accompanied by an exceptionally compact design -High torque machine with low kick-back torque -Twelve speed/torque levels for a wide range of applications -Integrated work light for illumination of the work area -Robust die cast aluminium gear housing for optimum heat dissipation and durability -Handy belt hook, can be fixed either on the right or left side -LiHD battery pack for ultimate performance, extremely long runtime and service life -Battery packs with capacity display for checking the charge status -Ultra-M technology: highest performance, gentle charging and 3 years of warranty on the battery pack.

Ulasan Produk

Tidak ada ulasan