Beli cordless makita drill di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.399.900

    BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
  2. Makita Cordless Impact Drill (Mesin Bor Beton Baterai)
    Mulai

    Rp1.999.900

    Makita Cordless Impact Drill (Mesin Bor Beton Baterai)
    Deskripsi:
    High-capacity type bumper with an emphasis on workload for an outstanding fit LED light (lights up before rotation & afterglow function) hook
    atribut:
    • Battery Voltage (V): 10.8
    • Main Unit Dimensions, Length L x Width W x Height H (mm): 153x66x204
    • Maximum Torque (Nm): 110
    • Number ofImpact (min -1 [times / min]): 0~3500
    • Rotational Speed (min -1 [rpm]): 0~2600
    • Screw Tightening Capacity (mm): M4~M8
    • Screw tightening Capacity (mm) Bolt: M5~M12
    • Screw tightening Capacity (mm) Course thread: 22~90
    • Screw tightening Capacity (mm) High strength bolt: M5~M10
  3. Makita Cordless Drill Driver Brushless (Mesin Bor Baterai)
    Mulai

    Rp4.499.900

    Makita Cordless Drill Driver Brushless (Mesin Bor Baterai)
    Deskripsi:
    12V max CXT BL Brushless Cordless 32 N·m (280 in.lbs.) Driver Drill
    atribut:
    • Capacity Steel / Wood (mm): 10 / 28 (3/8\" / 1-1/8\")
    • Chuck Capacity (mm): 0.8 - 10 (1/32 - 3/8\")
    • Dimensions (L x W x H) (mm): 154x66x217(6-1/16\"x2-5/8\"x8-1/2\")
    • Maximum Lock Torque (N m): 32 (280 in.lbs.)
    • Maximum Torque (N m): 35 / 21 (310 / 190 in.lbs.) (Hard / Soft)
    • Net Weight (kg): 1 - 1.2 (2.3 - 2.6 lbs.)
    • No Load Speed (rpm): 0 - 1,500 / 0 - 450
    • Set Contents: Unit, battery, charger, belt clip, phillips bit
    • Sound Pressure Level (dBA): 72
    • Vibration Level Drilling Into Metal (m/s²): 2.5 or less
  4. Makita Cordless Drill Driver (Mesin Bor Baterai)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.799.900

  5. Makita Cordless Impact Drill (Mesin Bor Beton Baterai)
    Mulai

    Rp4.599.900

    Makita Cordless Impact Drill (Mesin Bor Beton Baterai)
    Deskripsi:
    Here it is! The latest from Makita, the DHP490WVE 18V cordless impact drill, designed to make every DIY project easier and more powerful. Developed from its predecessor, it's even more compact.But it maintains the same powerful performance with the LXT BASIC system. Designed to be a more economical option. The Basic series is designed to meet the needs of beginner users. Same great quality, now at a more affordable price.
    atribut:
    • Chuck size (mm): 13
    • Idle Speed High Gear (rpm): 0-1.900
    • Idle Speed Low Gear (rpm): 0-500
    • Impact Rate High Gear (rpm): 0-28.500
    • Impact Rate Low Gear (rpm): 0-7.500
    • Maximum Torque (N m): 65
    • Motor Type: Brushless BL Motor
    • Voltage (V): 18
  6. DEWALT Cordless Drill Brushless (Mesin Bor Baterai)
    Mulai

    Rp1.499.900

    DEWALT Cordless Drill Brushless (Mesin Bor Baterai)
    Deskripsi:
    Dewalt DCD800D2T Brushless Drill Driver Li-Ion 20 Volt sudah ringan dan kompak untuk bekerja di ruang sempit untuk jangka waktu yang lama.Kelengkapan Aksesoris : 1x Charger, 2x Baterai 2.0 Ah, 1x Kotak Alat
  7. Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.999.900

    Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)
    Deskripsi:
    Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
  8. DEWALT Cordless Hammer Drill Driver Brushless Kit MAX (Mesin Bor Beton Baterai)
    Mulai

    Rp2.799.900

    DEWALT Cordless Hammer Drill Driver Brushless Kit MAX (Mesin Bor Beton Baterai)
    Deskripsi:
    Dewalt DCD7781D2 Lebih bertenaga, ringkas, dan ringan, 20V MAX* DEWALT Cordless Drill/Driver memiliki fitur Brushless Teknologi, dan memberikan alat yang lebih besar dari segi efisiensi, yang berarti penggunaan lebih lama dan membutuhkan lebih sedikit perawatan .
    atribut:
    • Type: Impact screwdriver
    • Reversible: Yes
    • Speed Variation: Yes
    • Battery Capacity (AH): 2
    • Accessories: 1x Charger, 2x 2.0 Ah Battery, 1x Toolbox, 1x Belt Hook
    • Battery Voltage (V): 20
    • Bit Holder (inch): 1/2 (13mm)
    • Maximum Torque (N m): 65
    • No Load Speed (rpm): 0-500/1750
    • Punch Speed (lpm): 8500/29750
  9. Makita Rechargeable cleaner 18V capsule type
    Mulai

    Rp1.999.900

    Makita Rechargeable cleaner 18V capsule type
    Deskripsi:
    Powerful suction power only possible with 18V! The pipe with high-intensity LED light is hard to come out and does not wobble. The shape makes cleaning easy even without a T-shaped nozzle. The T-shaped nozzle adheres to the floor and does not float, allowing you to thoroughly clean deep areas such as under sofas and shelves. You can quickly switch it on/off when you want to use it. Simply twist the capsule to empty the dust. It is convenient for cleaning tight spaces where dust tends to accumulate, such as gaps in sashes, corners, and between furniture.
    atribut:
    • Applicable battery: lithium ion
    • Dust Capacity (L): 0.65
    • Dust collection system: Capsule type
    • Height (mm): 152
    • Included Accessories: High-performance filters, nozzles, straight pipes, nozzles for sashes
    • Length (mm): 999
    • Mass (kg): 1.4 (including battery / excluding nozzles and pipes)
    • Product Type: only a main part
    • Shape of Switch: Trigger switch
    • Suction Work Rate (W): 37
    • Voltage (V): 18
    • Width (mm): 114
  10. DEWALT Cordless Drill Driver Brushless Kit MAX (Mesin Bor Baterai)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp3.399.900

    DEWALT Cordless Drill Driver Brushless Kit MAX (Mesin Bor Baterai)
    Deskripsi:
    Dewalt DCD7771D2 20V Brushles Drill Driver Lebih kuat, kompak dan ringan, 20V MAX * DEWALT Cordless Drill / Driver fitur Brushless Teknologi, dan memberikan efisiensi yang lebih besar, yang menjadi lebih daya dan lebih banyak runtime
    atribut:
    • Type: Brushless Screwdriver Drill
    • Reversible: Yes
    • Speed Variation: Yes
    • Battery Capacity (AH): 2
    • Accessories: 1x Charger, 2x 2.0 Ah Battery, 1x Toolbox, 1x Belt Hook
    • Battery Voltage (V): 20
    • Bit Holder (inch): 1/2 (13mm)
    • Maximum Torque (N m): 65
    • No Load Speed (rpm): 0-500/1750
  11. BOSCH Cordless Impact Drill (Mesin Bor Beton Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

  12. Makita Cordless Hammer Drill (Mesin Bor Beton Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.299.900

    Makita Cordless Hammer Drill (Mesin Bor Beton Baterai)
    atribut:
    • Capacity Wood (mm): 36
    • Battery Voltage (V): 18
    • Capacity Concrete (mm): 13
    • Capacity Iron (mm): 13
    • Impacts Per Minute (ipm): High : 0-21000/ Low : 0-6000
    • Maximum Lock Torque (N m): 38
    • Maximum Torque (N m): Hard : 42/ Soft : 24
    • No Load Speed (rpm): High : 0-1400, Low : 0-400
  13. Makita Cordless Impact Driver (Mesin Bor Obeng Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.999.900

  14. Makita Electric Drill Machine (Mesin Bor Listrik)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp469.900

  15. Makita Cordless Hammer Drill Driver Brushless (Mesin Bor Beton Baterai)
    Mulai

    Rp4.499.900

    Makita Cordless Hammer Drill Driver Brushless (Mesin Bor Beton Baterai)
    Deskripsi:
    12V max CXT BL Brushless Cordless 10 mm (3/8") 32 N·m (280 in.lbs.) Hammer Driver Drill
    atribut:
    • Capacity Steel / Wood / Masonry (mm): 10 / 28 / 8 (3/8\" / 1-1/8\" / 5/16\")
    • Chuck Capacity (mm): 0.8 - 10 (1/32 - 3/8\")
    • Impacts Per Minute (IPM) High / Low: 0 - 22,500 / 0 - 6,750
    • Dimensions (L x W x H) (mm): 168x66x217 (6-5/8\"x2-5/8\"x8-1/2\")
    • Maximum Lock Torque (N m): 32(280 in.lbs.)
    • Maximum Torque (N m): 35 / 21 (310 / 190 in.lbs.) (Hard / Soft)
    • Net Weight (kg): 1.1 - 1.3(2.4 - 2.8 lbs.)
    • No Load Speed (rpm): 0 - 1,500 / 0 - 450
    • Set Contents: Unit, battery, charger, belt clip, phillips bit
    • Sound Level (dBA): 93
    • Sound Pressure Level (dBA): 82
    • Vibration Level Drilling Into Metal (m/s²): 2.5 or less
    • Vibration Level Hammer Drilling into Concrete (m/s²): 12.5
  16. Fort Power Supply Single Output DIN Rail (Catu Daya)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp559.900

    Fort Power Supply Single Output DIN Rail (Catu Daya)
    atribut:
    • Material: Metal/Iron
    • Input Voltage (V AC): 100-240
    • Type: Single Output
  17. BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp99.900

    BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
Daftar Harga cordless makita drill Terbaru October 2026
BOSCH Cordless Drill Driver (Mesin Bor Baterai)Rp1.399.900
Makita Cordless Impact Drill (Mesin Bor Beton Baterai)Rp1.999.900
Makita Cordless Drill Driver Brushless (Mesin Bor Baterai)Rp4.499.900
Makita Cordless Drill Driver (Mesin Bor Baterai)Rp1.799.900
Makita Cordless Impact Drill (Mesin Bor Beton Baterai)Rp4.599.900
DEWALT Cordless Drill Brushless (Mesin Bor Baterai)Rp1.499.900
Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)Rp2.999.900
DEWALT Cordless Hammer Drill Driver Brushless Kit MAX (Mesin Bor Beton Baterai)Rp2.799.900
Makita Rechargeable cleaner 18V capsule typeRp1.999.900
BOSCH Cordless Impact Drill Combi (Mesin Bor Beton Baterai)Rp1.499.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait