Makita Rechargeable cleaner 18V capsule type

Sebelum PPN:
Rp1.999.900
Spesifikasi
Applicable batterylithium ion
Dust Capacity (L)0.65
Dust collection systemCapsule type
Height (mm)152
Included AccessoriesHigh-performance filters, nozzles, straight pipes, nozzles for sashes
Length (mm)999
Mass (kg)1.4 (including battery / excluding nozzles and pipes)
Product Typeonly a main part
Shape of SwitchTrigger switch
Suction Work Rate (W)37
Voltage (V)18
Width (mm)114

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Powerful suction power only possible with 18V!
The pipe with high-intensity LED light is hard to come out and does not wobble. The shape makes cleaning easy even without a T-shaped nozzle.
The T-shaped nozzle adheres to the floor and does not float, allowing you to thoroughly clean deep areas such as under sofas and shelves.
You can quickly switch it on/off when you want to use it.
Simply twist the capsule to empty the dust. It is convenient for cleaning tight spaces where dust tends to accumulate, such as gaps in sashes, corners, and between furniture.
Warning
Powerful suction power only possible with 18V!
The pipe with high-intensity LED light is hard to come out and does not wobble. The shape makes cleaning easy even without a T-shaped nozzle.
The T-shaped nozzle adheres to the floor and does not float, allowing you to thoroughly clean deep areas such as under sofas and shelves.
You can quickly switch it on/off when you want to use it.
Simply twist the capsule to empty the dust. It is convenient for cleaning tight spaces where dust tends to accumulate, such as gaps in sashes, corners, and between furniture.
Feature
Powerful suction power only possible with 18V!
The pipe with high-intensity LED light is hard to come out and does not wobble. The shape makes cleaning easy even without a T-shaped nozzle.
The T-shaped nozzle adheres to the floor and does not float, allowing you to thoroughly clean deep areas such as under sofas and shelves.
You can quickly switch it on/off when you want to use it.
Simply twist the capsule to empty the dust. It is convenient for cleaning tight spaces where dust tends to accumulate, such as gaps in sashes, corners, and between furniture.

Ulasan Produk

Tidak ada ulasan