Beli cordless jigsaw di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Makita Cordless Jigsaw
    Mulai

    Rp3.299.900

    Makita Cordless Jigsaw
    Deskripsi:
    12V max CXT Li-Ion Cordless Top Handle Jig Saw
    atribut:
    • Max Cutting Capacity at 90° Wood / Aluminum / Mild Steel (mm): 65 / 4 / 2 (2-9/16\" / 5/32\" / 1/16\")
    • Length of Stroke (mm): 18(11/16\")
    • Strokes Per Minute (SPM): 0-2,900
    • Vibration Level Cutting Boards (m/s²): 7
    • Vibration Level Cutting Sheet Metal (m/s²): 5.5
    • Dimensions (L x W x H) (mm): 232x76x196 (9-1/8\"x3\"x7-3/4\")
    • Net Weight (kg): 1.8 - 1.9 (3.9 - 4.3 lbs.)
    • Sound Level (dBA): 91
    • Sound Pressure Level (dBA): 80
  2. KRISBOW Cordless Jigsaw (Gergaji Listrik)
    Mulai

    Rp1.699.900

    KRISBOW Cordless Jigsaw (Gergaji Listrik)
    Deskripsi:
    Cordless Jig Saw 45mm 18V ESJ-18C
    atribut:
    • Cutting Capacity Wood (mm): 45
    • Cutting Capacity Steel (mm): 6
    • Cutting Angle: 0° ~ 45° (Left & Right)
    • Stroke length (mm): 25.4
    • Blade Holder Type: Fast Release Blade
    • Battery Power (VDC): 18
    • Battery Type: Lithium Ion
    • Dimensions (LxWxH) (cm): 33x10x21
    • No Load Speed (rpm): 0-2400
  3. NRT-PRO Cordless Jigsaw
    Mulai

    Rp539.900

    NRT-PRO Cordless Jigsaw
    atribut:
    • Size: T Blade
    • Voltage (V): 20.0
    • Battery (mAh): 2000
    • RPM (spm): 0-2500
  4. BOSCH Cordless Jigsaw
    Mulai

    Rp3.199.900

    BOSCH Cordless Jigsaw
    Deskripsi:
    The most compact 18V professional cordless jigsaw. Extremely compact cordless jigsaw with the shortest length (only 260mm) in its class for perfect handling and manoeuvrability in curves, even in tight spaces.
  5. STANLEY Cordless Jigsaw
    Mulai

    Rp1.199.900

    STANLEY Cordless Jigsaw
    Deskripsi:
    Stanley SCJ600 Cordless Jigsaw Bare 20Volt (Unit Only) memiliki keseimbangan penghitung internal mengurangi getaran, mengurangi kelelahan pengguna dan meningkatkan kualitas potongan . 3 pengaturan untuk menyesuaikan agresivitas pemotongan untuk berbagai bahan .Motor dengan kinerja tinggi memiliki kecepatan potong yang cepat untuk meningkatkan produktivitas .Keunggulan :- Pemicu kecepatan variabel mulai dari 0 - 2.500 SPM- Pegangan over-molded berkontur untuk kenyamanan pengguna- Peniup debu berfungsi menjaga garis potong bebas dari debu untuk kerja yang lebih optimal- Soft start yang memungkinkan pemotongan presisi start up yang terkontrol
    atribut:
    • Voltage (V): 20
    • Wood Cutting Capacity (mm): 65
  6. BOSCH Cordless Jig Saw
    Mulai

    Rp3.499.900

    BOSCH Cordless Jig Saw
    atribut:
    • Battery Voltage (V): 18
    • Body Dimensions (mm): 250x200x80
    • Content Set: Dust cover ; Blade cover ; Cutting line guide ; Burr prevention guide ; Blade (T-144D)
    • Cutting Capacity (mm) Mild Steel Plate: 5
    • Cutting Capacity (mm) Wood: 80
    • Cutting Capacity Aluminum (mm): 10
    • Material: Polyamide Resin (PA)
    • Stroke (mm): 20
    • Stroke Number (rpm): 0 to 2400
  7. Makita Jig Saw
    Mulai

    Rp1.299.900

  8. INGCO Cordless Jigsaw
    Mulai

    Rp1.199.900

    INGCO Cordless Jigsaw
    atribut:
    • Voltage (V): 20
    • Cutting Capacity (mm): Metal 8, Wood 80
    • No Load Speed (rpm): 2400
  9. Baofeng Handy Talky BF Series
    Rating:
    90% of 100
    (2)
    Mulai

    Rp309.900

  10. METABO Cordless Sabre Saw
    Mulai

    Rp7.399.900

    METABO Cordless Sabre Saw
    Deskripsi:
    Robust die-cast aluminium gear housing, coated for optimum handlingVariospeed (V) Electronics for working with customised stroke rates for the materials usedSaw blade rotatable by 180° for working comfortably overheadMetabo Quick for changing saw blades without toolsDepth guide can be adjusted for ideal utilisation of the saw blade and diverse applications such as plunge cutsWide range of uses thanks to the adapted Metabo saw blade rangeWith metaBOX, the intelligent solution for transport and storageMany brands, one battery pack system: This product can be combined with all 18V battery packs and chargers of the CAS brands: www.cordless-alliance-systems.comScoope of delivery:Hexagonal wrenchmetaBOX 145 L2 Li-Power battery packs (18 V/4.0 Ah)Charger ASC 55 "AIR COOLED"
    atribut:
    • Battery Voltage (V): 18
  11. MILWAUKEE Cordless Jigsaw Fuel
    Mulai

    Rp9.699.900

    MILWAUKEE Cordless Jigsaw Fuel
    atribut:
    • No Load Stoke Rate (spm): 0-3500
    • Stroke length (mm): 25
    • Keyless Blade Clamp: Yes
    • Max. Bevel Capacity (°): 45
    • Tool Free Bevel: Yes
    • Pendulum Setting: 4
    • Battery Platform: M18™ REDLITHIUM™-ION
    • Voltage (V): 18
    • LED Light: Yes
    • Fuel Gauge: Yes
    • Maximum Cutting Capacity (mm): Steel : 10, Wood : 100
  12. BOSCH Cordless Drill Driver
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    BOSCH Cordless Drill Driver
    Deskripsi:
    Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
  13. DEWALT Cordless Circular Saw
    Mulai

    Rp5.899.900

    DEWALT Cordless Circular Saw
    atribut:
    • Cut Height at 90° (mm): 55
    • Applicable Tipped Saw Outer Dia. x Hole Dia. (mm): 165x20
    • Cutting Angle Adjustable Range: 0 to 50
    • No-load Speed (minute): 3700
  14. RYU Jigsaw
    Mulai

    Rp629.900

    RYU Jigsaw
    atribut:
    • Power (W): 450
    • Depth of Cut (mm): 65 (Wood), 3 (Iron), 1.6 (Aluminium)
    • No Load Speed (rpm): 500-3100
  15. KRISBOW Straight Shank Twist Drill HSS Cobalt (Mata Bor Lurus)
    Mulai

    Rp12.900

Daftar Harga cordless jigsaw Terbaru March 2026
Makita Cordless JigsawRp3.299.900
KRISBOW Cordless Jigsaw (Gergaji Listrik)Rp1.699.900
DCA Cordless Circular Saw BrushlessRp999.900
BLACK+DECKER Cordless JigsawRp709.900
NRT-PRO Cordless JigsawRp539.900
BOSCH Cordless JigsawRp3.199.900
STANLEY Cordless JigsawRp1.199.900
BOSCH Cordless Jig SawRp3.499.900
Makita Jig SawRp1.299.900
Sherlock Concrete ChiselRp21.900

Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)

Halaman Terkait