Beli cordless heat gun di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOSCH Cordless Heat Gun
    Mulai

    Rp2.999.900

    BOSCH Cordless Heat Gun
    Deskripsi:
    - Heat gun 18 V yang fleksibel untuk bekerja di mana pun- Menghemat waktu: Pemanasan cepat hingga 300°C dalam 6 detik- Portabilitas dan fleksibilitas di setiap area kerja- Dua level suhu (300/500°C) dan lampu LED untuk pengoperasian yang mudah
    atribut:
    • Battery Voltage (V): 18
    • Temperature Levels: 2
    • Uncertainty K (dB): 3
    • Working Temperature (°C): 300 - 500
    • Airflow (L/minute): 175
    • Dimensions (mm): 77x183x209
    • Heat-up Time to 300°C (s): 6
    • Sound Level (dBA): 67
    • Sound Pressure Level (dBA): 56
  2. DEWALT Cordless Heat Gun
    Mulai

    Rp1.899.900

    DEWALT Cordless Heat Gun
    Deskripsi:
    Dewalt DCE530 XR Heat Gun mencapai suhu 530°C pada pengaturan tinggi dan 290°C pada pengaturan rendah. Pilih pengaturan suhu tinggi atau rendah dengan pemilih suhu 2 set, mengoptimalkan suhu untuk aplikasi tertentu. Tetap aktifkan alat menggunakan tombol pengunci untuk meningkatkan kenyamanan untuk aplikasi yang lebih lama dan penggunaan handsfreeKelengkapan Aksesoris : Unit Only (Belum Termasuk Baterai Charger)
    atribut:
    • Voltage (V): 20
    • Type: Hot Gun
    • Working Temperature (°C): 550-990
    • Setting temperature: 2 Level
  3. M7 Cordless Heat Gun
    Mulai

    Rp5.199.900

    M7 Cordless Heat Gun
    Deskripsi:
    -2pcs 5.0Ah Li-ion battery-1pc charger-Reaches operational temperature in just 10 seconds.-Variable speed control allows you to match speed to work piece and task at hand.-Lock-off feature prevents accidental startups, ensuring user safety.
    atribut:
    • Airflow (L/minute): 200
    • Battery (AH): Li-ion 5.0
    • Completely Charged (V): 20
    • Maximum Temperature (°C): 550
    • Rating Voltage (V): 18
  4. MILWAUKEE Cordless Heat Gun
    Mulai

    Rp2.999.900

    MILWAUKEE Cordless Heat Gun
    atribut:
    • Temperature (°C): 470
    • Battery Platform: M18™ REDLITHIUM™-ION
    • Voltage (V): 18
    • Length (mm): 163
    • Standard equipment: Hook Nozzle + Concentrator Nozzle
    • Airflow (L/minute): 170
  5. Superform Hand Pallet Scissor (Troli Palet)
    Mulai

    Rp78.999.900

    Superform Hand Pallet Scissor (Troli Palet)
    Deskripsi:
    This stainless steel version of our scissor lift pallet truck is designed for corrosive environ ments or applications with high standards of hygiene where the goods need to be handled at a convenient working height. For applica tions in damp or harsh environments such as meat or fish processing plants, dairies, pharmaceutical and chemical industry as a transport aid as well as a working table.
    atribut:
    • Capacity (kg): 1000
    • Fork Length (mm): 1150
    • Min. Fork Height (mm): 85
    • Steering Wheel (mm): 180x50
    • Load Wheel (mm): 80x50
    • Maximum Fork Height (mm): 800
    • Wheel Material: Nylon
  6. INGCO Heat Gun Cordless (Alat Pemanas)
    Mulai

    Rp829.900

    INGCO Heat Gun Cordless (Alat Pemanas)
    atribut:
    • Airflow (L/minute): 100/200
    • Voltage (V): 20
  7. BOSCH Heat Gun
    Rating:
    100% of 100
    (4)
    Mulai

    Rp1.499.900

    BOSCH Heat Gun
    atribut:
    • Control Airflow: 3-Stage
    • K3L License: Yes
  8. INGCO Heat Gun
    Rating:
    100% of 100
    (1)
    Mulai

    Rp399.900

    INGCO Heat Gun
    atribut:
    • Input Power (W): 2000
  9. KSTOOLS Small Soldering Torch with Flame Reflector
    Mulai

    Rp2.599.900

    KSTOOLS Small Soldering Torch with Flame Reflector
    Deskripsi:
    Gas operated micro soldering device up to 1300degreeC/2450degreeF. With piezo ignition. Optimal for fine soldering. With shrink mirror/flame reflector. Filled with standard lighter gas/ISO butan gas. With table stand.
    atribut:
    • Total Length (mm): 100
    • Height (mm): 135
    • Flame Temperature (°C): 1300
  10. INGCO Lithium-Ion Battery Pack
    Mulai

    Rp189.900

    INGCO Lithium-Ion Battery Pack
    atribut:
    • Battery: Lithium-Ion
  11. INGCO Crown Staples
    Mulai

    Rp41.900

    INGCO Crown Staples
    Deskripsi:
    INGCO Crown Staples (U 6 mm) // Isi Steples Brad Nailer U6
    atribut:
    • Staple Crown (mm): 11.2
    • Suitable For: APS06131-3
  12. INGCO Cordless Vacuum Cleaner (Penyedot Debu)
    Mulai

    Rp559.900

    INGCO Cordless Vacuum Cleaner (Penyedot Debu)
    atribut:
    • Dust Capacity (L): 0.5
    • Include: 1pc crevice nozzle; 1pc dust brush (with soft bristles)
    • Rated Voltage (V): 20
    • Vacuum Pressure (kPa): >9
  13. Makita Heat Gun
    Mulai

    Rp1.099.900

    Makita Heat Gun
    atribut:
    • Power Supply Cord (m): 2.0(6.6 ft)
  14. INGCO Tools Bag
    Mulai

    Rp109.900

    INGCO Tools Bag
    Deskripsi:
    INGCO Tools bag // Tas Perkakas Jinjing 13"Rigid frame for easy opening and access external pockets for additional storage capacity With 6 pockets outside
    atribut:
    • Size (inch): 13
    • Color: Yellow
    • Maximum Loading Capacity (kg): 12
  15. INGCO Cordless Impact Wrench Brushless (Mesin Pembuka Baut Baterai)
    Mulai

    Rp2.199.900

    INGCO Cordless Impact Wrench Brushless (Mesin Pembuka Baut Baterai)
    atribut:
    • Square Drive (inch): 1/2
    • Impact Rate (bpm): 0-2000/0-3300
    • Battery Voltage (V): 20
    • Maximum Torque (N m): 300
    • No Load Speed (rpm): 0-1300/0-2100
  16. INGCO Cordless Impact Drill Lithium Ion (Mesin Bor Beton Baterai)
    Mulai

    Rp2.099.900

    INGCO Cordless Impact Drill Lithium Ion (Mesin Bor Beton Baterai)
    Deskripsi:
    INGCO P20S Cordless Impact Drill (13mm) // Bor Tembok Baterai
    atribut:
    • Battery Voltage (V): 20
    • Maximum Impact Rate (rpm): 22500
  17. INGCO Lithium-Ion Air Compressor (Kompresor Angin)
    Mulai

    Rp3.799.900

    INGCO Lithium-Ion Air Compressor (Kompresor Angin)
    atribut:
    • Size (psi): 135
    • Volume (L): 6
  18. INGCO Latex Safety Gloves (Sarung Tangan)
    Mulai

    Rp29.900

Daftar Harga cordless heat gun Terbaru October 2026
BOSCH Cordless Heat GunRp2.999.900
DEWALT Cordless Heat GunRp1.899.900
M7 Cordless Heat GunRp5.199.900
MILWAUKEE Cordless Heat GunRp2.999.900
Superform Hand Pallet Scissor (Troli Palet)Rp78.999.900
INGCO Heat Gun Cordless (Alat Pemanas)Rp829.900
BOSCH Heat GunRp1.499.900
INGCO Heat GunRp399.900
KSTOOLS Small Soldering Torch with Flame ReflectorRp2.599.900
INGCO Lithium-Ion Battery PackRp189.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)