INGCO Heat Gun Cordless (Alat Pemanas)

Sebelum PPN:
Rp829.900 - Rp2.099.900
Spesifikasi
Airflow (L/minute)100/200
Voltage (V)20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Image on this page only as Representative Image, Please check the specifications of each size and color for details._x000D_
- Battery and Charger not Included
Feature
- Versatile Heating: Dual temperature settings allow for tackling various applications._x000D_
- Adjustable Airflow: Provides control over heat distribution for different tasks._x000D_
- Cordless Convenience: 20V cordless design for freedom of movement._x000D_
- Lightweight and Portable: Designed for easy handling and transport.

Ulasan Produk

Tidak ada ulasan