Beli cordless drills di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Miyanaga HSS Center Drill for Wall Hole Saw
    Mulai

    Rp149.900

    Miyanaga HSS Center Drill for Wall Hole Saw
    atribut:
    • Cutting Diameter (mm): 4
    • Total Length (mm): 64
    • Compatible Model: BITJD Series
  2. FISCH Cordless Screwdriver
    Mulai

    Rp239.900

    FISCH Cordless Screwdriver
    Deskripsi:
    • Forward and reverse function. • Ergonomic design with comfortable grip. • Compact,lightweight and easy to use. • Left or right hand operation. ACCESSORIES INCLUDED : • 17 pcs Screwdriver Bits • 6 pcs Twist Drills • 1pc Magnetic Connector • 1 pc Battery Charger
    atribut:
    • Power Source: Integral 3.6V Rechargeable battery pack
    • Battery: 1x600Mah Ni CD
    • Chuck Capacity (mm): 6.35 Hex
    • A Weighted Sound Pressure: 63.2 dB (A)
    • A Weighted Sound Power: 74.2 dB (A)
    • Typical Weighted Vibration (m/s2): 0.596
    • Battery Voltage (V): 3
    • No Load Speed (rpm): 180
    • Output Torque (N m): 3
  3. BOSCH Straight Shank Multi Purpose Drill Bit CYL-4
    Mulai

    Rp29.900

    BOSCH Straight Shank Multi Purpose Drill Bit CYL-4
    Deskripsi:
    CYL-4 Multi Material multi-purpose drill bits. Perfectly suitable for use with and without impact in impact drills and cordless drill/driversNo need for frequent drill bit changesDiamond-ground tungsten carbide cutting edge
    atribut:
    • Material: TC
    • Standard: DIN 8039
    • Cutter Type: Tungsten Karbida
    • Drill Bit Color: Green
  4. Miyanaga Bi-Metal Thin Wall Hole Saw
    Mulai

    Rp429.900

    Miyanaga Bi-Metal Thin Wall Hole Saw
    atribut:
    • Throat Height (mm): 10
    • Shank Diameter (mm): 6.35
    • Blade Thickness (mm): 0.6
  5. Sherwood Sheet Metal Step Drills
    Mulai

    Rp189.900

    Sherwood Sheet Metal Step Drills
    atribut:
    • Material: High Speed Steel
  6. BOSCH Cordless Impact Drill Combi (Bor Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

  7. Makita Cordless Hammer Drill
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.099.900

    Makita Cordless Hammer Drill
    atribut:
    • Capacity Wood (mm): 36
    • Battery Voltage (V): 18
    • Capacity Concrete (mm): 13
    • Capacity Iron (mm): 13
    • Impacts Per Minute (ipm): High : 0-21000/ Low : 0-6000
    • Maximum Lock Torque (N m): 38
    • Maximum Torque (N m): Hard : 42/ Soft : 24
    • No Load Speed (rpm): High : 0-1400, Low : 0-400
  8. Makita Cordless Drill Driver
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.699.900

  9. MILWAUKEE Cordless Drill Percussion FUEL
    Mulai

    Rp2.599.900

    MILWAUKEE Cordless Drill Percussion FUEL
    Deskripsi:
    The M18 FUEL 13mm Percussion Drill is the Most Powerful 18V cordless drill on the market. The POWERSTATE Brushless Motor delivers up to 135 Nm of torque and up to 2,000 RPM, providing faster drilling speed under heavy load to increase productivity. At only 197mm in length, it is the Most Compact drill in its class, reducing fatigue when used for extended periods of time and allowing access to tight work spaces. REDLINK PLUS intelligence ensures maximum performance and protection from overload, overheating and over-discharge. The REDLITHIUM-ION Battery Pack delivers more work per charge and more work over the life of the pack. The M18 FUEL 13mm Percussion Drill’s all-metal ratcheting locking chuck provides maximum grip, bit retention and durability.
    atribut:
    • Chuck Capacity (mm): 13
  10. MILWAUKEE Cordless Drill FUEL Compact Percussion with Case
    Mulai

    Rp5.699.900

    MILWAUKEE Cordless Drill FUEL Compact Percussion with Case
    Deskripsi:
    The M12 FUEL Compact Percussion Drill delivers unmatched runtime, power under load and durability. This lightweight, versatile percussion drill/driver provides longer motor life, more power and more runtime. The POWERSTATE Brushless Motor offers constant power output, yet runs cooler and quieter with no wearable components. REDLINK PLUS intelligence ensures optimized performance and protects your investment from overload, overheating and over-discharge. It can be used with the M12 range of REDLITHIUM-ION Battery Packs, which deliver more work per charge and more work over pack life, even in extreme conditions. The M12 FUEL Compact Percussion Drill’s onboard fuel gauge helps you monitor the charge precisely, so there’s less downtime on the job, and a built-in LED Light illuminates the work surface. An all-metal ratcheting locking chuck provides maximum grip, bit retention and durability. A new contoured soft grip gives you ultimate comfort during prolonged use.
    atribut:
    • Speed Settings: 2
    • Chuck Type: 1/2inch Metal Single Sleeve - Ratcheting Lock
    • Max. Percussion Rate (bpm): 0-25500
    • Chuck Capacity (mm): 13
    • Maximum Torque (N m): 44
  11. BOSCH Cordless Angle Grinder
    Mulai

    Rp2.099.900

    BOSCH Cordless Angle Grinder
    Deskripsi:
    Motor 4 kutub berperforma tinggiSpindel M14 untuk cakram 115mm pemasangan standarElectronic Cell Protection (ECP)
  12. Makita Cordless Hammer Drill Driver
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.999.900

    Makita Cordless Hammer Drill Driver
    Deskripsi:
    Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
  13. BOSCH Cordless Impact Drill (Bor Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.499.900

  14. BOSCH Cordless Drill Driver (Bor Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    BOSCH Cordless Drill Driver (Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
  15. MILWAUKEE Cordless Magnetic Drill FUEL Press with Case
    Mulai

    Rp31.999.900

    MILWAUKEE Cordless Magnetic Drill FUEL Press with Case
    Deskripsi:
    The M18 FUEL 38mm Magnetic Drill drills faster, delivers the strongest magnetic hold on 6mm steel providing a safer drilling environment in this material, and drills over (40) 20mm holes per charge.The M18 FUEL 38mm Magnetic Drill delivers safer drilling on 6mm steel by providing the industry’s strongest holding force on this material. By utilising permanent magnets, the magnetic base operates without electricity; ensuring that the magnet does not deactivate if the battery is drained. Equipped with Auto-Stop lift-off detection, power to the motor is automatically cut if excess rotational motion is detected while drilling. Powered by a Milwaukee POWERSTATE Brushless Motor, both drills are faster than their corded counterparts, and deliver the same 38mm annular cutter capacity. REDLINK PLUS Intelligence is the most advanced electronic system on the market, preventing damage to the tool and battery caused by overloading or overheating. REDLITHIUM-ION 5.0Ah batteries provide over (40) 20mm holes in 6mm steel, while delivering the most durable pack construction on the market, and maximum recharges
    atribut:
    • Length (mm): 350
    • Charger: M18 and M12 Multi-Voltage Charger
    • Height (mm): 394
    • Battery Voltage (V): 18
  16. HOUSE BM Hols Saw
    Mulai

    Rp109.900

    HOUSE BM Hols Saw
    atribut:
    • Cutting Diameter (mm): 4
    • Total Length (mm): 50
    • Compatible Model: BMC-12 to 36
  17. UNIKA T.C.T Hole-Saw Meta-Core Charge
    Mulai

    Rp679.900

    UNIKA T.C.T Hole-Saw Meta-Core Charge
    Deskripsi:
    -Carbide hole saw exclusive for cordless drills and compact electric drills(400W or less)-The cutting resistance on the blade edge and center drill is reduced completely and the number of holes that can be drilled is 3 times higher at full recharge(compar
    atribut:
    • Throat Height: 5mm
    • Shank Diameter: 6.35mm
    • Blade thickness: 1.9mm
  18. Miyanaga Aqua Shot Set
    Mulai

    Rp319.900

    Miyanaga Aqua Shot Set
    atribut:
    • Compatible Model: Cordless impact screwdriver
  19. Sankyo Diamond Drill Bit
    Mulai

    Rp579.900

    Sankyo Diamond Drill Bit
    Deskripsi:
    -Only for wet type. (Be sure to use the injecting water device).-Ideal for drilling rigid tiles, porcelain tiles and stone tiles.-There are less chips and the finishing is beautiful.-Hardness tiles can also be drilled with you cordless impact screwdriver,-Work material: Porcelain tile, ceramic tile, hard tile, granite, marble, etc.
    atribut:
    • Shank Diameter: 6.35mm
    • Total Length: 65mm
    • Effective Length: 30mm
  20. BOSCH SDS Plus-5X Hammer Drill Bit
    Rating:
    100% of 100
    (1)
    Mulai

    Rp53.900

    BOSCH SDS Plus-5X Hammer Drill Bit
    Deskripsi:
    SDS Plus-5X Hammer Drill Bit
Daftar Harga cordless drills Terbaru March 2026
Miyanaga HSS Center Drill for Wall Hole SawRp149.900
FISCH Cordless ScrewdriverRp239.900
BOSCH Straight Shank Multi Purpose Drill Bit CYL-4Rp29.900
Miyanaga Bi-Metal Thin Wall Hole SawRp429.900
Sherwood Sheet Metal Step DrillsRp189.900
BOSCH Cordless Impact Drill Combi (Bor Listrik)Rp1.299.900
Makita Cordless Hammer DrillRp3.099.900
Makita Cordless Drill DriverRp1.699.900
MILWAUKEE Cordless Drill Percussion FUELRp2.599.900
MILWAUKEE Cordless Drill FUEL Compact Percussion with CaseRp5.699.900

Data diperbarui pada 24/03/2026 (Harga belum termasuk PPN)