Beli cordless drill cordless di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- INGERSOLL RAND Cordless DrillDeskripsi:Designed specifically for professionals who require hard-working, long-lasting, multipurpose tools, the 20V Cordless Drill/Driver has performance and durability built into every detail.
- KRISBOW Cordless JigsawDeskripsi:Cordless Jig Saw 45mm 18V ESJ-18Catribut:
- Cutting Capacity Wood (mm): 45
- Cutting Capacity Steel (mm): 6
- Cutting Angle: 0° ~ 45° (Left & Right)
- Stroke length (mm): 25.4
- Blade Holder Type: Fast Release Blade
- Battery Power (VDC): 18
- Battery Type: Lithium Ion
- Dimensions (LxWxH) (cm): 33x10x21
- No Load Speed (rpm): 0-2400
- BLACK+DECKER Cordless Screwdriver Lithium Ion in LineDeskripsi:Fitur - Obeng elektrik ini dilengkapi dengan ujung magnet sehingga mata bor tidak mudah jatuh - Tersedia lampu LED pada obeng elektrik untuk menerangi area kerja - Fitur Wire Stripper untuk mengupas kabel - Ergonomis dan anti slip karena dilengkapi dengan rubber pada handle (pegangan) obeng - Dilengkapi dengan 27 aksesoris yang sudah termasuk di dalam isi paket Spesifikasi - Daya : 4V - Jenis Baterai : Li-Ion - Tipe : Cordless (tanpa kabel, bisa di charge) - Kecepatan : 320 rpm - Torsi : Pengaturan torsi dengan 6 pilihan tingkatan hingga 5Nm Isi Paket 1 x 4V Li-ion Screwdriver 1 x Kabel USB 1 x Box Transparan 1 x Adaptor charger 1 x 8 precision screw bit 1 x (2) 50mm longer bit 1 x (16) 25mm screw bitsatribut:
- Power (V): 4
- Battery Type: Li-Ion
- Type: Cordless (tanpa kabel, bisa di charge)
- No Load Speed (rpm): 320
- RYU Cordless Drillatribut:
- No Load Speed (rpm): High : 0-1300, Low : 0-350
- INGCO Cordless Impact Drillatribut:
- Chuck Capacity (mm): 0.8-10
- Torque Setting: 18+1+1
- RYU Cordless Impact Drillatribut:
- Rasio Impact (IPM): 0 to 3000
- Chuck Size (inch): 1/2
- Battery Type: Lithium Ion
- Battery Voltage (V): 20
- Chuck Capacity (mm): 12.7
- Maximum Voltage (V) : 20
- No Load Speed (rpm): 0-2500
- FESTOOL Cordless DrillDeskripsi:- Battery pack(500184)x 2 units, charger(497499), Centrotech tool chuck(492135), Centrotech bit holder, bit(PZ2), Centrotech angle attachment(497951), Controtech drill chuck 8mm(497216), systainer x 1
- Miyanaga Core Drill DL Core Charging with Shank and Center Drillatribut:
- Effective Length (mm): 40
- Shank Diameter (mm): 6.35
- Blade Thickness (mm): 2.2
- Compatible Model: Cordless impact drill, cordless drill/screwdriver
- HiKOKI Cordless Impact Drill Driveratribut:
- Chuck Capacity (mm): 1.5-13
- Maximum Tightening Torque Low Speed (N m): 136
- Approximate Amount of Continuous work (1 charge): Approx. 380 wood screw tightening (φ8 x 75), approx. 220 deltagon bits (Φ10 x depth 30 mm, mortar)
- Charging Time: about 30 minutes
- Drilling Capacity (mm): steel 13 , aluminum 13 , concrete 16 , woodworking 76
- Maximum Tightening Torque (N m): 80
- No Load Speed (rpm): 0-500
- No-load Rotation High Speed (rpm): 0 to 2100
- INGCO Cordless Rotary Hammer Drillatribut:
- Impact Rate (bpm): 0-5100
- Single impact force: 1.5J
- Battery Voltage (V): 20
- Maximum Drilling Capacity (mm): Ø 13 in concrete
- No Load Speed (rpm): 0-900
- BLACK+DECKER Cordless Hammer Drill Driveratribut:
- Charging Time: 40 minutes
- Chuck Capacity (mm): 1.5 to 13
- Clutch: 23 step(including drill mode)
- Drilling Capacity (mm): Woodworking φ35, Metalworking φ13, Concrete φ13
- Battery Voltage (V): 18
- Maximum Tightening Torque (N m): 52
- No-load Speed (minute): 0 to 420 Low Speed
- Number of Stroke (minute): 0 to 28050 (High Speed)
- Tightening Capacity (mm): 100
- KOBE RED LINE Cordless Impact Drill Driver Twin with 2 Li Ion BatteriesDeskripsi:Pack comes with carry case and includes charger and 2x 2.0Ah Li-ion Batteries. Both drill and driver feature ergonomic soft grip handles, built-in LED light and bit holder, and trigger with speed adjustment feature. Box Contents: - 18V Li-ion combi drillatribut:
- Battery Type: Lithium-ion
- Contents: 18V Li-ion Combi Drill 18V Li-ion Impact Driver 2x 2.0Ah Li-Ion Batteries Battery Charger Carry Case
- Battery Capacity: 2.0Ah
- Number of Batteries Included: 2
- Battery Voltage (V): 18
- Part Number: KBE2792300K
- BOSCH CYL-4 Multipurpose Drill BitDeskripsi:CYL-4 Multi Material multi-purpose drill bits. Perfectly suitable for use with and without impact in impact drills and cordless drill/driversNo need for frequent drill bit changesDiamond-ground tungsten carbide cutting edgeatribut:
- Material: TC
- Standard: DIN 8039
- Cutter Type: Tungsten Karbida
- Drill Bit Color: Green
- Makita Cordless Drill Driver BrushlessDeskripsi:12V max CXT BL Brushless Cordless 32 N·m (280 in.lbs.) Driver Drillatribut:
- Capacity Steel / Wood (mm): 10 / 28 (3/8\" / 1-1/8\")
- Chuck Capacity (mm): 0.8 - 10 (1/32 - 3/8\")
- Dimensions (L x W x H) (mm): 154x66x217(6-1/16\"x2-5/8\"x8-1/2\")
- Maximum Lock Torque (N m): 32 (280 in.lbs.)
- Maximum Torque (N m): 35 / 21 (310 / 190 in.lbs.) (Hard / Soft)
- Net Weight (kg): 1 - 1.2 (2.3 - 2.6 lbs.)
- No Load Speed (rpm): 0 - 1,500 / 0 - 450
- Set Contents: Unit, battery, charger, belt clip, phillips bit
- Sound Pressure Level (dBA): 72
- Vibration Level Drilling Into Metal (m/s²): 2.5 or less
- Makita Cordless Hammer Drill Driver BrushlessDeskripsi:12V max CXT BL Brushless Cordless 10 mm (3/8") 32 N·m (280 in.lbs.) Hammer Driver Drillatribut:
- Capacity Steel / Wood / Masonry (mm): 10 / 28 / 8 (3/8\" / 1-1/8\" / 5/16\")
- Chuck Capacity (mm): 0.8 - 10 (1/32 - 3/8\")
- Impacts Per Minute (IPM) High / Low: 0 - 22,500 / 0 - 6,750
- Dimensions (L x W x H) (mm): 168x66x217 (6-5/8\"x2-5/8\"x8-1/2\")
- Maximum Lock Torque (N m): 32(280 in.lbs.)
- Maximum Torque (N m): 35 / 21 (310 / 190 in.lbs.) (Hard / Soft)
- Net Weight (kg): 1.1 - 1.3(2.4 - 2.8 lbs.)
- No Load Speed (rpm): 0 - 1,500 / 0 - 450
- Set Contents: Unit, battery, charger, belt clip, phillips bit
- Sound Level (dBA): 93
- Sound Pressure Level (dBA): 82
- Vibration Level Drilling Into Metal (m/s²): 2.5 or less
- Vibration Level Hammer Drilling into Concrete (m/s²): 12.5
Daftar Harga cordless drill cordless Terbaru February 2026
| KRISBOW Cordless Impact Drill | Rp879.900 |
| BOSCH Cordless Impact Drill Combi | Rp1.299.900 |
| INGERSOLL RAND Cordless Drill | Rp13.999.900 |
| KRISBOW Cordless Jigsaw | Rp1.699.900 |
| BLACK+DECKER Cordless Screwdriver Lithium Ion in Line | Rp599.900 |
| RYU Cordless Drill | Rp469.900 |
| INGCO Cordless Impact Drill | Rp1.099.900 |
| BOSCH Cordless Screwdriver | Rp769.900 |
| RYU Cordless Impact Drill | Rp1.199.900 |
| KRISBOW Cordless Screwdriver | Rp299.900 |
Data diperbarui pada 17/02/2026 (Harga belum termasuk PPN)