Beli copper tape 25 x 3 mm di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RTS Tape
    Mulai

    Rp389.900

    RTS Tape
    atribut:
    • Size (mm): 25x3
    • Material: Copper
  2. Nitoms Copper Wheel Tape
    Mulai

    Rp329.900

    Nitoms Copper Wheel Tape
    atribut:
    • Material: Base material:Hard copper foil, Adhesive:Acrylic type
    • Color: Bronze
    • Length (m): 5
    • Thickness (mm): 0.08
    • Adhesive Strength: 11.7N/25mm
  3. Non Brand Tape Labeling (Pita Label)
    Mulai

    Rp909.900

    Non Brand Tape Labeling (Pita Label)
    Deskripsi:
    Lab tapes label, color code, secure, and wrap racks, equipment, and containers. Their face can be written on with a pen, pencil, or marker.
    atribut:
    • Label Thickness (mm): 6.3
    • UNSPSC: 31160000
  4. AS ONE Indicator Tape EO Sterilization (Label Indikator)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp379.900

    AS ONE Indicator Tape EO Sterilization (Label Indikator)
    Deskripsi:
    An indicator tape that distinguishes between sterilized and untreated. The line changes color from orange to green, so you can see the results of the sterilization process at a glance.
    atribut:
    • AS ONE Part Number: 8-5927-01
    • Tape Width (mm): 19
    • Tape Length (m): 50
    • Dimensions (WxL) (mmxm): 19x50
  5. Tokyo Glass Kikai (TGK) Labeling Tape
    Mulai

    Rp269.900

    Tokyo Glass Kikai (TGK) Labeling Tape
    Deskripsi:
    It can be applied to any dry surface, such as glass, plastic, metal, paper, or rubber. It is resistant to oil and water and has excellent acid resistance. You can also replace the tape once it has been applied, leaving no glue on the peeled surface.
    atribut:
    • Tape Length (m): 12.7
  6. 3M Electrical Tape Conducting (Isolasi Listrik / Lakban Kabel)
    Mulai

    Rp239.900

    3M Electrical Tape Conducting (Isolasi Listrik / Lakban Kabel)
    Deskripsi:
    This general purpose conductive electrical tape has a metallized foil backing. It is primarily used for EMI and RFI shielding of components.
    atribut:
    • UNSPSC: 31201521
    • Imperial Tape Length (ft): 18
    • Liner Included: Yes
    • Product Form: Continuous Roll
    • Tape Adhesive Format: Single-Sided
    • Tape Adhesive Material: Acrylic
    • Tape Backing Construction: Foil
    • Tape Type: Foil
    • Voltage Rating (V): 600 V
  7. KENIS Labeling tape
    Mulai

    Rp459.900

    KENIS Labeling tape
    atribut:
    • Length (m): 12.7
    • Width (mm): 25
  8. Maxell Sliontec Conductive Copper Tape
    59%
    Mulai

    Rp349.900

    Maxell Sliontec Conductive Copper Tape
    atribut:
    • Material: Base material:Rolled copper foil, Adhesive:Acrylic conductive
    • Color: Bronze
    • Width (mm): 25
    • Length (m): 20
    • Thickness (mm): 0.08
    • Adhesive Force: 5.0N/10mm (Versus stainless steel)
    • Tensile Strength: 44N/10mm
  9. Nvent Erico Air Terminal, Imperial Thread
    Mulai

    Rp1.899.900

    Nvent Erico Air Terminal, Imperial Thread
    atribut:
    • Diameter (mm): 15.9
    • Height (mm): 609.6
    • Material: Copper
    • Finish: Bare
    • Type: Sharp
    • Thread Size (Ts): 5/8 UNC
  10. Nvent Erico Ground Rod Clamp, Rod to Conductor, Bronze (Klem Grounding)
    Mulai

    Rp119.900

    Nvent Erico Ground Rod Clamp, Rod to Conductor, Bronze (Klem Grounding)
    atribut:
    • Material: Silicon Bronze
    • Wrench Size (inch): 1/2
  11. TERAOKA Copper Foil Adhesive Tape
    Mulai

    Rp149.900

    TERAOKA Copper Foil Adhesive Tape
    Deskripsi:
    Electromagnetic shielding Shielding of cables, connectors, etc. Short rings such as switching transformers
    atribut:
    • Adhesive Strength (N/10mm): 3.92
    • Type: For electronic equipment
    • Tape Thickness (mm): 0.07
    • Adhesive Strength (N/25mm[gf]): 9.81 [1000]
    • Substrate ThickNess (mm): 0.035
    • Adhesive: Acrylic
    • Base Material: Electrolytic copper foil
    • Characteristic: Flame retardance
    • Gloss: Yes
    • Main Uses: For electric and electronic
    • Tape Length (m): 20
    • Tensile Strength (N/25mm [kgf]): 245.2 [25.0]
  12. CUMMINS Generator Diesel Set Silent Type (Genset Diesel)
    Mulai

    Rp309.999.900

    CUMMINS Generator Diesel Set Silent Type (Genset Diesel)
    atribut:
    • Speed (rpm): 1500
    • Type: lent Type
  13. Panduit Metal Embossing Tape
    Mulai

    Rp2.699.900

    Panduit Metal Embossing Tape
    atribut:
    • Width (mm): 12.7
  14. SUNHAYATO Heat Conductive Heat Dissipation Double-Sided Tape (Pita Konduktif)
    Mulai

    Rp1.099.900

    SUNHAYATO Heat Conductive Heat Dissipation Double-Sided Tape (Pita Konduktif)
    atribut:
    • Material: Filler/aluminum oxide, carrier/aluminum
    • Size (mm): 43x43x0.15
    • Thermal Conductivity: 0.5 W/m · k
    • Medium Area (°C cm²/W): 3.4
    • Adhesives: Highly adhesive acrylic adhesives
    • Peeling Strength (MPa): 0.862
    • Package Size (mm): 100x70x5
  15. Nvent Erico Cable Concentric to Cable
    Mulai

    Rp4.299.900

    Nvent Erico Cable Concentric to Cable
    Deskripsi:
    nVent ERICO Cadweld graphite molds are designed and engineered for thousands of connection styles and conductor combinations. - Forms a permanent, low resistance connection. - Provides a molecular bond. - nVent ERICO Cadweld Exothermic Connections are rated with the same current capacity as the conductor. - Portable installation equipment with no external source of power required. - Installers can be easily trained to make nVent ERICO Cadweld Exothermic Connections. - Connections can be visually inspected.
    atribut:
    • Conductor 1 (mm²): 70 Concentric
    • Conductor 2 (mm²): 70 Concentric
    • Conductor Diameter (mm): 10.9
    • Article Number: 221021
    • Mold Family: SS
    • Welding Material: 65 or 65PLUSF20, Sold Separately
    • EAN-13: 8711893132069
    • Ease of Use: Preferred
    • Handle Clamp: L160, Sold Separately
    • Price Key: C
    • UPC: 78285655198
  16. EZREN BGA Electronic Adhesive Insulation Tape (Isolasi Elektronik)
    Mulai

    Rp15.900

    EZREN BGA Electronic Adhesive Insulation Tape (Isolasi Elektronik)
    Deskripsi:
    Suhu Tinggi Tahan Panas Polimida Tape
    atribut:
    • Elongation: 0.5
    • Tensile Strength (N/mm): 42/25
    • Force Peel (N/mm): 26/25
    • Thickness (mm): 0.06
Daftar Harga copper tape 25 x 3 mm Terbaru October 2026
RTS TapeRp389.900
Nitoms Copper Wheel TapeRp329.900
Non Brand Tape Labeling (Pita Label)Rp909.900
AS ONE Indicator Tape EO Sterilization (Label Indikator)Rp379.900
Tokyo Glass Kikai (TGK) Labeling TapeRp269.900
3M Electrical Tape Conducting (Isolasi Listrik / Lakban Kabel)Rp239.900
KENIS Labeling tapeRp459.900
Maxell Sliontec Conductive Copper TapeRp349.900
Nvent Erico Air Terminal, Imperial ThreadRp1.899.900
Nvent Erico Ground Rod Clamp, Rod to Conductor, Bronze (Klem Grounding)Rp119.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)