Beli copper bar di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Hikari Copper Round BarDeskripsi:-Excellent in electrical and thermal conductivity and processability. -For parts, crafting, repairing, etc.atribut:
- Material: Copper
- Non Brand Copper Busbaratribut:
- Material: Copper
- Non Brand Copper Grounding Rodatribut:
- Diameter (mm): 16
- Material: Copper
- INOAC Logllan Rod (High Abration Resistance Urethane Rubber)Deskripsi:-Strong and tough while having excellent elasticity.-Has the highest strength amongst elastomer and also has a large load bearing ability.-Has extremely superior wear resistance compared to metal, rubber, and plastic.-Has excellent resistance to mineral oil as well as good ozone resistance.-Corresponds to RoHS regulation.-Good lathe and machine processability.-As packing, cushioning material, sealing material, impact absorbing material, and automobile component.atribut:
- Number of Poles: 2
- LxWxH: 24.0x35.0x21.4mm
- Applicable Cable: 0.5 to 4.0mm²
- AWG: 20 to 12
- Wire Cut Length: 10 to 11mm
- Rated Voltage: 500V
- Rated Current: 32A
- Material: 66 Nylon, Copper, Stainless Steel
- INOAC Logllan Rod (High Abration Resistance Urethane Rubber)Deskripsi:-Strong and tough while having excellent elasticity.-Has the highest strength amongst elastomer and also has a large load bearing ability.-Has extremely superior wear resistance compared to metal, rubber, and plastic.-Has excellent resistance to mineral oil as well as good ozone resistance.-Corresponds to RoHS regulation.-Good lathe and machine processability.-As packing, cushioning material, sealing material, impact absorbing material, and automobile component.atribut:
- AWG: 20 to 12
- Wire Cut Length: 10 to 11mm
- Rated Voltage: 500V
- Rated Current: 32A
- Material: 66 Nylon, Copper, Stainless Steel
- Thor Spare Copper FaceDeskripsi:Copper For malleable iron head hammers and split head hammers.atribut:
- Face Hardness: Soft
- Face Material: Copper
- Hikari Copper PipeDeskripsi:-Excellent in electrical and thermal conductivity and processability. -For parts, crafting, repairing, etc.atribut:
- Thickness (mm): 0.5
- Material: Copper
- Nitoms Copper Wheel Tapeatribut:
- Material: Base material:Hard copper foil, Adhesive:Acrylic type
- Color: Bronze
- Length (m): 5
- Thickness (mm): 0.08
- Adhesive Strength: 11.7N/25mm
- RUCIKA Sambungan Pipa PVC Elbowatribut:
- Application For: Clean and Pressure Water
- Schneider Electric ComPact NSX Plug-in Base Kitatribut:
- Range Compatibility: Compact, Compact NSX Compact, Compact NSX DC
- Separate Part Category: Mounting accessory
- TRUSCO Kawat Tembagaatribut:
- Material: Copper (contains 99.9 or more Cu)
- Purpose of Use: Gardening, bonsai, roof and the like.
- TRUSCO Copper Hammeratribut:
- Handle Material: Hickory
- Head Material: Copper and Brass
- SUMITOMO Soft Copper Pipe for RefrigerantDeskripsi:-By bright annealing, both inside and outside surfaces are clean and excellent in corrosion resistance.-Since each 1 is in a plastic bag, it is convenient to carry.-Most suitable for instrumentation piping such as air and oil.atribut:
- Length (m): 10
- Maximum Working Pressure (MPa): 5.7
- Outer Diameter (mm): 12
- Thickness (mm): 1
- MASKO Round Copper Grounding Rodatribut:
- Material: Copper
- Non Brand Copper Tubing for Plumbing & HVACDeskripsi:Type K copper tubing contains higher amounts of copper and thicker walls than Types L and M to withstand higher pressures. This durable tubing is commonly used in commercial buildings, city water mains, and industrial construction. High-pressure applications for Type K copper pipe include potable water service and distribution, fire protection, solar, fuel/fuel oil, natural gas, LP gas, compressed air, HVAC, and vacuum. ASTM specifications are permanently marked or incised in green to distinguish between other copper tube types.atribut:
- UNSPSC: 31231302
- Application: General Purpose
- Copper Tube Type: K
- Material: Copper
- Overall Length (ft): 3
- Standards: ASTM B251
- Temper: Hard
- Wall Thickness (inch): 0.014
- Thor Copper-Rawhide HammerDeskripsi:A safer alternative for striking machined surfaces than conventional steel hammers. The impact resistant striking faces shape themselves to the component being struck, minimising rebound damage to the component and reducing noise pollution in the work place. The striking faces can be easily replaced once they have become worn. Available as standard, with a choice of five interchangeable face types. Dual Purpose Rawhide and Copper Faced Hammers Malleable iron head with solid wooden handle. The pure electrolytic copper striking face provides a safe, high impact blow whilst the rawhide face gives a firm, resilient blow that will not mark finished work.atribut:
- Shaft Material: Wood
- Head Material: Iron
- Special Features: Replaceable Strike Faces
- Face Hardness: Soft
- Face Material: Copper Rawhide
- Type: Hammer
Daftar Harga copper bar Terbaru January 2026
| Hikari Copper Round Bar | Rp50.900 |
| Non Brand Copper Busbar | Rp1.399.900 |
| NSK Deep Groove Ball Bearing 6000 Series with Seal on Two Sides (Laher) | Rp10.900 |
| Non Brand Copper Grounding Rod | Rp629.900 |
| INOAC Logllan Rod (High Abration Resistance Urethane Rubber) | Rp1.599.900 |
| INOAC Logllan Rod (High Abration Resistance Urethane Rubber) | Rp1.599.900 |
| NTN Deep Groove Ball Bearing 6300 Series (Laher) | Rp23.900 |
| Thor Spare Copper Face | Rp159.900 |
| NTN Deep Groove Ball Bearing 6200 Series (Laher) | Rp18.900 |
| Hikari Copper Pipe | Rp30.900 |
Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)





















































































































































/33P102822111-3.jpg)
%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Holder%20%26%20Grounding%20Clip/Non%20Brand%20Copper%20Grounding%20Rod/2mP107621094-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Lampu%20Keamanan/INOAC%20Logllan%20Rod%20(High%20Abration%20Resistance%20Urethane%20Rubber)/P102863570-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Rompi%20Safety%2C%20Lampu%20Sinyal/INOAC%20Logllan%20Rod%20(High%20Abration%20Resistance%20Urethane%20Rubber)/P102863561-1.jpg)
/3vP102275139-2.jpg)

/1bP102275047-2.jpg)


/RUCIKA%20Sambungan%20Pipa%20PVC%20Elbow/2zP104821107-3.jpg)