Beli converter hdmi to dvi di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Hdmi To Dvi Converter Cable 1.8 M
    Mulai

    Rp179.900

    monotaro Hdmi To Dvi Converter Cable 1.8 M
    atribut:
    • Cable: Normal type
    • Compatible Models: Two-way use on TV/display/PC equipped with HDMI/DVI terminal
    • Connector Shape: HDMI (Type A, 19-pin, male)-DVI-D (24-pin, male)
    • Cable Length (m): 1.8 (including the mold part of the connector)
    • Cable Thickness (mm): 4.5
    • Applicable Model: PCs, HDTVs, display monitors, projectors, etc.
    • Color: black
    • Corresponding resolution: Maximum / WUXGA (1920 x 1200)
    • Plug: Gold plate
    • RoHS Directive: Conform
    • Shield: Double shield
    • Standard: None (UL standard equivalent)
    • Supported Resolution: Max/WUXGA (1920 x 1200)
  2. Vention Kabel Displayport to HDMI 4K@60Hz Converter DP to HDMI Braided
    Mulai

    Rp459.900

    Vention Kabel Displayport to HDMI 4K@60Hz Converter DP to HDMI Braided
    atribut:
    • AWG: 30AWG
    • Connector Interface: Displayport Male to HDMI Male
    • Connector Material: Gold-plated
    • Conductor: Pure Copper
    • Shielding: Aluminium Foil+Metal Braid+GND
    • Jacket: PVC+Cotton Braided
    • Shell: ABS
  3. Vention HDMI to VGA Converter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp209.900

  4. Genbakantoku Site Supervisor Drive Recorder DC Converter
    Mulai

    Rp2.699.900

    Genbakantoku Site Supervisor Drive Recorder DC Converter
    Deskripsi:
    DC48V⇒DC12V drop type DC-DC converter. Made by the trusted Murata Manufacturing Co., Ltd.DC-DC converter* Please make sure to connect correctly with the correct usage that matches the capacity of this product.
    atribut:
    • Compatible Models: DC48V electric forklift, etc.
    • Input Voltage (V): DC48
    • Output Current: 10A
    • Output voltage (V): DC12
  5. OMRON Switching, Power Supply S8Fs-G
    Mulai

    Rp1.399.900

    OMRON Switching, Power Supply S8Fs-G
    atribut:
    • Terminal Shape: Screw terminal block
    • fan: (Built-in) none
    • Input Voltage Range (V): (Allowable) AC85-264, DC80-370
    • Shape: With cover
    • Type of Sign: Direct mounting
    • Rated Input Voltage (V) : AC100 to 240
    • Rated Output Current (A) : 8.5
    • Rated Output Power (W): 100
    • Rated Output Voltage (V) : DC12
  6. DAIJI INDUSTRY (Meltec) DC DC Converter
    Mulai

    Rp1.899.900

    DAIJI INDUSTRY (Meltec) DC DC Converter
    Deskripsi:
    12V Car Supplies Can Be Used By Converting The DC24V Power Supply Of The Truck To → DC12V.[Memory Power Supply]Maintains Memory Functions Such As Car Audio. (The Power Switch Of This Product Is Always On)[Protection Circuit]Input Side Overvoltage Protection CircuitInput Side Low Voltage Protection CircuitInput Side Reverse Connection Protection Circuit (Fuse)[Equipped With 3 Output Terminals]Accessory Socket (With Protective Cap) )Car Plug Type Dedicated DC12V Output TerminalLand Type Terminal Output Terminal For Power Supply Of Car Audio, Etc.Usb Port Output Terminal For Power Supply Of Portable Digital Player, Etc.[With Cooling Fan (ED-160/320 Only)]
    atribut:
    • Operating Temperature Range (°C): 0-40
    • Output: (USB) 5V/1000mA, (Memory) Max. 6.5A, (Acc Socket Output) 10A Or Less
    • Dimensions (Width W x Height H x Depth D) (mm): 90×51×189
    • Fuse Capacity (A): 20 (Cord Part Holder)
    • Output Current (A): (Maximum Moment) 32
    • Output Terminal: (3 Systems) ACC Socket, Land Terminal, USB Port
    • Protection circuit: Built-In Input Current Protection Circuit (Fuse), Built-In Overload Protection Circuit, Built-In Overvoltage Protection Circuit
    • Rated Input Voltage (V) : DC24
    • Rated Output Current (A) : 30
    • Rated Output Voltage (V) : DC12.8±0.2
    • Standby Current: (At No Load) Off/30mA, On/150mA
  7. Taffware Kabel Adapter HDMI ke VGA Female
    Mulai

    Rp15.900

    Taffware Kabel Adapter HDMI ke VGA Female
    Deskripsi:
    Kabel konverter dari HDMI ke VGA. Dengan adapter ini Anda dapat menampilkan layar laptop ke layar TV atau monitor yang menggunakan port VGA
    atribut:
    • Color: Black
  8. Phoenix Contact DC/DC Converter, Protective Coating
    Mulai

    Rp3.399.900

    Phoenix Contact DC/DC Converter, Protective Coating
    Deskripsi:
    Primary-switched QUINT DC/DC converter with wide range input for DIN rail mounting with SFB (selective fuse breaking) technology, input: 96 - 110 V DC, output: 24 V DC/10 A
  9. Vention Kabel HDMI to DVI Bidirectional DVI-D 24+1 to HDMI 1080P
    Mulai

    Rp55.900

    Vention Kabel HDMI to DVI Bidirectional DVI-D 24+1 to HDMI 1080P
    atribut:
    • Connector Interface: HDMI Male to DVI-D (24+1)
    • Connector Material: Gold-plated
    • Conductor: High Purity Copper
    • Shielding: Aluminium Foil+Metal Braided
    • Jacket: PVC
  10. WEIDMULLER DC/DC Converter
    Mulai

    Rp5.499.900

    WEIDMULLER DC/DC Converter
    atribut:
    • Height (mm): 130
    • Height (inch): 5.118
    • Depth (mm): 120
    • Depth (inch): 4.724
  11. Phoenix Contact DC/DC Converter
    Mulai

    Rp4.399.900

    Phoenix Contact DC/DC Converter
    Deskripsi:
    Primary-switched DC/DC converter, QUINT POWER, DIN rail mounting, SFB Technology (Selective Fuse Breaking), input: 24 V DC, output: 24 V DC / 5 A
    atribut:
    • Product Type: DC/DC converters
    • Storage/Transport Ambient Temperature (°C): -40 to 85
    • Degree of Pollution: 2
    • Degree of Protection: IP20
    • Protection Class: Special with SELV input and output
    • Housing Material: Metal
    • Maximum Altitude (m): ≤ 5000 (> 2000 m, observe derating)
    • Mounting Type: DIN rail mounting
    • Product family: QUINT POWER
    • Shock: 18 ms, 30g, in each space direction (according to IEC 60068-2-27)
    • Typical Response Time (ms): 300 (from SLEEP MODE)
  12. Vention Kabel HDMI Engineering Industrial for Long Span Structure
    Rating:
    100% of 100
    (1)
    Mulai

    Rp44.900

    Vention Kabel HDMI Engineering Industrial for Long Span Structure
    atribut:
    • Connector Material: Gold-plated
    • Conductor: Pure Copper
    • Jacket: PVC
  13. BORRI RTB 110VDC
    Mulai

    Rp239.999.900

    BORRI RTB 110VDC
    Deskripsi:
    Borri RTB range of Industrial Thyristor Controlled 3-Phase Battery Chargers are designed and built for the harshest conditions and to provide high reliability power supply and battery charging capability. Using a powerful microprocessor to control all the functions provides reliable operations with ease of settings and communication. Built with a rugged thyristor-controlled rectifier bridge suitable for charging nickel-cadmium or lead acid batteries while simultaneously supplying DC loads. It can also be used without batteries as a direct power supply.
    atribut:
    • Nominal Voltage (VDC): 110
  14. Vention Kabel HDMI 2.0 Male to Male 4K for PC LCD Projector
    Rating:
    100% of 100
    (1)
    Mulai

    Rp37.900

    Vention Kabel HDMI 2.0 Male to Male 4K for PC LCD Projector
    atribut:
    • Connector Material: Gold-plated
  15. MOXA Standard Serial-to-Ethernet Modbus Gateways
    Mulai

    Rp5.099.900

    MOXA Standard Serial-to-Ethernet Modbus Gateways
    Deskripsi:
    Whether wired or wireless, single or multiple serial ports, Moxa’s Modbus TCP gateway solutions connect Modbus RTU, DNP3, J1939, and PROFIBUS devices to Modbus TCP networks, making configuration, troubleshooting, and conversion quick and easy.
    atribut:
    • Encryption: HTTPS, AES-128, AES-256, SHA-256
    • IP Rating: IP30
    • MIB: RFC1213, RFC1317
Daftar Harga converter hdmi to dvi Terbaru March 2026
monotaro Hdmi To Dvi Converter Cable 1.8 MRp179.900
Vention Kabel Displayport to HDMI 4K@60Hz Converter DP to HDMI BraidedRp459.900
Vention HDMI to VGA ConverterRp209.900
Genbakantoku Site Supervisor Drive Recorder DC ConverterRp2.699.900
OMRON Switching, Power Supply S8Fs-GRp1.399.900
DAIJI INDUSTRY (Meltec) DC DC ConverterRp1.899.900
Taffware Kabel Adapter HDMI ke VGA FemaleRp15.900
Phoenix Contact DC/DC Converter, Protective CoatingRp3.399.900
Vention Kabel HDMI to DVI Bidirectional DVI-D 24+1 to HDMI 1080PRp55.900
WEIDMULLER DC/DC ConverterRp5.499.900

Data diperbarui pada 11/03/2026 (Harga belum termasuk PPN)