Beli converter dc to ac di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Autonics HMIs Logic Panels LP-A070 Series
    Mulai

    Rp8.999.900

    Autonics HMIs Logic Panels LP-A070 Series
    Deskripsi:
    The LP-A070 series logic panels are all-in-one devices featuring functions of PLC, HMI, and I/O modules with 16 input and 16 output contact points. The 7-inch widescreen TFT LCD display offers excellent visibility and data management capability. The resistive touchscreen (analog touch) allows flexible tag arrangements, and the data logger function allows data storing and backup from various control devices. The units can be installed horizontally or vertically, and also feature support for various connection interfaces including USB Host/Device, and Ethernet.
    atribut:
    • Accessories: Fixing bracket: 4, Battery (included)
    • Dedicated software: atDesigner, atLogic
    • Ethernet Interfaces: IEEE802.3 (U), 10/100Base-T
    • Graphic Drawing Memory (MB): 64
    • Language Graphics Performance: English, Korean
    • Number of User Screens (pages): 100
    • Certification: CE
    • Power Supply (V): 24 DC
    • Real Time Control: Built-in RTC
    • Standard Protection: IP65 (Front panel, IEC Standard)
    • Text of Drawing Graphics Performance: ASCII Bitmap and vector font
    • Touch Method: Pressure sensitive type
    • USB Interfaces (Device): 1EA
    • USB Interfaces (Host): 1EA
  2. Autonics Signal Conditioners CN-6000 Series
    Mulai

    Rp2.099.900

    Autonics Signal Conditioners CN-6000 Series
    Deskripsi:
    The CN-6000 series isolated signal conditioners feature 12-segment, programmable 3-color LCD displays for clear status identification. The series can process various input types and are available in various output options.
  3. Taffware Car Power Inverter
    Mulai

    Rp239.900

    Taffware Car Power Inverter
    Deskripsi:
    Inverter daya dapat digunakan untuk mengubah arus DC 12 V ke AC 220 V sehingga Anda dapat menggunakan baterai accu mobil Anda untuk menyuplai daya ke perangkat Anda. Inverter daya ini juga dilengkapi automatic thermal shutdown yang membuatnya dapat dengan otomatis mati saat terlalu panas karena penggunaan
    atribut:
    • Color: Black
  4. EATON Inverter DC1 (Inverter Drive Kecepatan Variabel)
    Mulai

    Rp14.999.900

    EATON Inverter DC1 (Inverter Drive Kecepatan Variabel)
    atribut:
    • Type: [Drive] Vector control
    • Communication Protocol: [Fieldbus] ModBus
    • Ambient Temperature (°C): 50
    • Filter: Yes
  5. Cyber Power Power Inverter (Inverter Daya)
    Mulai

    Rp3.499.900

    Cyber Power Power Inverter (Inverter Daya)
    Deskripsi:
    CyberPower CPD1200EILCD features high-efficiency conversion design and adjustable voltage range, providing reliable power supplies and longer backup to household and office appliances. Its flexible mounting design provides installation flexibility including horizontal, cabinet, and wall-mount orientations. In the event of power loss, a severe brownout or overvoltage, the inverter automatically switches over to battery power to maintain an uninterrupted power supply. If connected loads exceed the maximum capacity, overload protection activates and shuts off the power inverter.
  6. Hyundai Generator Inverter Portable (Genset Inverter)
    Mulai

    Rp7.199.900

    Hyundai Generator Inverter Portable (Genset Inverter)
    atribut:
    • Phase: Single
    • Frequency (Hz): 50
    • Voltage (V): 220
  7. AIMS POWER Inverter (Inverter Daya)
    Mulai

    Rp11.999.900

    AIMS POWER Inverter (Inverter Daya)
    Deskripsi:
    Inverters have a digital power display to indicate voltage in, voltage out, and power out. They connect with 12V plugs or clamps, and offer both thermal and surge protection to protect against current fluctuations.
  8. Autonics Logic Panel
    Mulai

    Rp5.599.900

    Autonics Logic Panel
    atribut:
    • Item: Logic panel
    • Voltage (V): DC 12-24
  9. SIEMENS Inverter (Inverter Drive Kecepatan Variabel)
    Mulai

    Rp3.099.900

    SIEMENS Inverter (Inverter Drive Kecepatan Variabel)
    Deskripsi:
    SINAMICS G120 Power Module PM230 unfiltered Degree of protection IP20 380-480 V 3 AC +10/-10% 47-63 Hz Power low overload: 18.5kW at 150% 3s, 110% 57s, 100% 240 s; Ambient temperature 0 to +40 °C (LO) 355x 140x 165 (HxWxD), FSC without Control Unit and operating unit released for CU240B/E-2 and CU230P-2 Firmware version V4.4 or higher Note: PM230 supported no safety
  10. TDR Generator Inverter Set (Genset Inverter)
    Mulai

    Rp9.599.900

    TDR Generator Inverter Set (Genset Inverter)
    atribut:
    • Voltage (V): (AC) 220, (DC) 12
    • Fuel Type: Unleaded Gasoline
  11. DAIJI INDUSTRY (Meltec) DC DC Converter
    Mulai

    Rp2.799.900

    DAIJI INDUSTRY (Meltec) DC DC Converter
    Deskripsi:
    12V Car Supplies Can Be Used By Converting The DC24V Power Supply Of The Truck To → DC12V.[Memory Power Supply]Maintains Memory Functions Such As Car Audio. (The Power Switch Of This Product Is Always On)[Protection Circuit]Input Side Overvoltage Protection CircuitInput Side Low Voltage Protection CircuitInput Side Reverse Connection Protection Circuit (Fuse)[Equipped With 3 Output Terminals]Accessory Socket (With Protective Cap) )Car Plug Type Dedicated DC12V Output TerminalLand Type Terminal Output Terminal For Power Supply Of Car Audio, Etc.Usb Port Output Terminal For Power Supply Of Portable Digital Player, Etc.[With Cooling Fan (ED-160/320 Only)]
    atribut:
    • Operating Temperature Range (°C): 0-40
    • Output: (USB) 5V/1000mA, (Memory) Max. 6.5A, (Acc Socket Output) 10A Or Less
    • Dimensions (Width W x Height H x Depth D) (mm): 90×51×189
    • Fuse Capacity (A): 20 (Cord Part Holder)
    • Output Current (A): (Maximum Moment) 32
    • Output Terminal: (3 Systems) ACC Socket, Land Terminal, USB Port
    • Protection circuit: Built-In Input Current Protection Circuit (Fuse), Built-In Overload Protection Circuit, Built-In Overvoltage Protection Circuit
    • Rated Input Voltage (V) : DC24
    • Rated Output Current (A) : 30
    • Rated Output Voltage (V) : DC12.8±0.2
    • Standby Current: (At No Load) Off/30mA, On/150mA
  12. KRISBOW DC Inverter Welding Machine (Mesin Las Inverter)
    Mulai

    Rp1.899.900

    KRISBOW DC Inverter Welding Machine (Mesin Las Inverter)
    Deskripsi:
    Krisbow mesin las inverter VRSD12 merupakan alat inovatif yang digunakan untuk membantu Anda melakukan kegiatan pengelasan dengan lebih mudah dan efisien. Mesin ini memiliki ukuran yang lebih kecil, dapat dibawa dengan mudah sesuai tempat dan kebutuhan Anda. Dengan penggunaan daya energi yang lebih efisien, Anda dapat menggunakan mesin ini dengan lebih ekonomis. Dapat digunakan untuk kebutuhan pekerjaan industri dan komersial.
  13. Visero Power Inverter (Inverter Daya)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp359.900

    Visero Power Inverter (Inverter Daya)
    Deskripsi:
    Power Inverter adalah alat untuk mengubah listrik aki (DC) 12V menjadi 220V (AC) sehingga dapat digunakan untuk menyalakan peralatan listrik saat keadaan mati lampu ataupun darurat.
  14. Autonics HMI
    Mulai

    Rp2.499.900

    Autonics HMI
    atribut:
    • Ambient Temperature (°C): 0 to 50, storage: -20 to 60
    • Dedicated software: GP Editor(drawing program)
    • Perfomance Number of User Screen: 500 pages
    • Power Supply (V): DC 24
    • Real-Time Controller: RTC embedded
    • Touch Method: Pressure Sensitive Type
  15. Autonics HMIs Graphic Panels GP-A104 Series
    Mulai

    Rp9.999.900

    Autonics HMIs Graphic Panels GP-A104 Series
    Deskripsi:
    The GP-A104 series graphic panels are 10.4-inch widescreen TFT LCD graphic HMIs offering excellent visibility and data management capability. The resistive touchscreen (analog touch) allows flexible tag arrangements, and the data logger function allows data storing and backup from various control devices. The units can be installed horizontally or vertically, and also feature support for various connection interfaces including USB Host/Device, Ethernet, and CAN.
    atribut:
    • CAN Interfaces (V): 24 CAN transceiver
    • Color Display Spesification: 16777216 colors
    • Dedicated software: atDesigner
    • Display Area Display Spesification (mm): 211.2x158.4
    • Ethernet Interfaces: IEEE802.3 (U), 10/100Base-TX
    • External Memory (GB): Micro SD up to 32 (FAT16/32)
    • Certification: CE
    • Graphic Drawing Memory (MB): 64
    • LCD Type Display Spesification: TFT Color LCD
    • Language Graphics Performance: English, Korean
    • Number of User Screens (pages): 100
    • Power Supply (V): 24 DC
    • Resolution Display Spesification (dot): 800x600
    • Standard Protection: IP65 (Front panel, IEC Standard)
    • Text of Drawing Graphics Performance: ASCII Bitmap and vector font
    • Touch Method: Pressure sensitive type
    • USB Interfaces (Device): 1EA
    • USB Interfaces (Host): 1EA
Daftar Harga converter dc to ac Terbaru October 2026
Autonics HMIs Logic Panels LP-A070 SeriesRp8.999.900
Fort Power Inverter (Inverter Daya)Rp1.499.900
Autonics Signal Conditioners CN-6000 SeriesRp2.099.900
Taffware Car Power InverterRp239.900
EATON Inverter DC1 (Inverter Drive Kecepatan Variabel)Rp14.999.900
Cyber Power Power Inverter (Inverter Daya)Rp3.499.900
Hyundai Generator Inverter Portable (Genset Inverter)Rp7.199.900
AIMS POWER Inverter (Inverter Daya)Rp11.999.900
Autonics Logic PanelRp5.599.900
SIEMENS Inverter (Inverter Drive Kecepatan Variabel)Rp3.099.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)