Beli container 8 feet di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- IRIS OHYAMA Container Box Clear (Kontainer Plastik)Deskripsi:-Put thickness on the handle part so that the hand does not hurt even when carrying heavy luggage.-A container with lid of stainless steel buckle specification.-Since the end of the stainless steel buckle is covered with resin, it prevents the work gloves
- IRIS OHYAMA Container Box Dark Green (Kontainer Plastik)Deskripsi:-Put thickness on the handle part so that the hand does not hurt even when carrying heavy luggage.-A container with lid of plastic buckle specification.-Since the convex surface is attached to the molded part of the buckle, it is easy to get caught on theatribut:
- Color: Clear
- Lion Star Container Box Wagon (Kontainer)atribut:
- Color: Random Color
- Tenma Container Box (Kontainer Plastik)atribut:
- Color: Clear
- Material: Polypropylene (PP)
- Mitsubishi Plastics Container Box S Type (Kontainer Plastik)atribut:
- Material: Polypropylene (PP)
- SEKISUI Conductive Container ECPZ Type (Kontainer Konduktif)atribut:
- Material: Conductive PP
- Surface electric resistance: 106omega or less
- Color: Black
- Rubbermaid Lid Cube Truck (Tutup Kontainer / Tutup Keranjang)Deskripsi:The Rubbermaid Commercial 4609 8 Cubic Feet Cube Truck Lid, Blackatribut:
- Material: Plastic
- Color: Black
- AS ONE Desiccator Standard UT-Lab (Wadah Pengering)Deskripsi:- The inside of the main unit is highly airtight. - Select the rubber feet specification for placing on a desk or stationary, and the caster specification (with one handle for moving) when moving the specimen under a laboratory table.atribut:
- Shelf Board Dimensions (mm): 268×256×10
- Accessories: Shelf Board x 2 (SUS430), Silica Gel Dish x 1 (Polystyrene)
- Door Opening/Closing Method: Snap Lock
- Material: Body/PMMA (Acrylic Resin), Frame/Aluminium Sash, Shelf/Stainless Steel (SUS430), Leg/Natural Rubber (SD-UTG), Caster/PA (Nylon) (SD-UTK)
- Pitch (mm): Shelf board mounting 100 x 4 steps
- Kiramas Container Box (Kontainer)Deskripsi:The Multipurpose Box can be used as a storage area for kitchen, office, school, clothes and others There is also a small place for camphor containers to keep the contents in this box free from unpleasant odors, complete with safety lock on the left and right sides, BPA Free and Earth Friendly plastic materials. color does not easily wear off and turn.
- monotaro Container Rack (Rack Only) (Rak Panel Komponen)Deskripsi:Produk ini juga sering disebut dengan Rak Kotak Serbagunaatribut:
- Material: Body: steel, container: PP
- Container: Large / 15, small / 32
- Dimensi (mm): 937 x 280 x 1150
- Dimensi Kotak (mm): Large / 124 x 215 x 124, the small / 82 x 145 x 72
- Kapasitas (L): Large /3.3, small /0.8
- Kapasitas Beban Setara (kg): Large /2.5, small /1.5
- Shelf number: Large / 3, small / 4
- AS ONE Desiccator Pasolina (Wadah Pengering)atribut:
- Accessories: 2 shelf boards, 1 silica gel dish
- External Dimensions (mm): 350×350×400
- Inner Dimension (mm): 340×344.5×387
- Body Material: AS (acrylonitrile ethylene) resin
- Effective Internal Dimensions (Width W X Depth D X Height H) (mm): 340×344.5×387
- Mass (kg): Approx. 6.3 (Including Shelves)
- Outer Dimensions (Width W x Depth D x Height H) (mm): 350×350×400
- Shelf Board Dimensions (mm): 306×332×10
- Shelf Plate Interval (mm): 65 (Up to 5 sheets can be stored)
- Shelf board load capacity (kg): 2
- Total Load Capacity (Kg): 5
- Blue Rabbit Cotton Gloves White (Sarung Tangan Katun)atribut:
- Color: White
- TEKIRO Bit Socket Set (Set Kunci Sok)Deskripsi:TEKIRO 3/8 INCH SOCKET SET PLASTIK 26 PCS . Merupakan SOCKET Set alat bantu mekanik untuk kegiatan perbengkelan.Fungsi : Untuk kegiatan perbengkelan kendaraanMaterial : Chrome VanadiumTekiro kunci Sok Set 26 Pcs dari Tekiro ini merupakan paket kunci soket berupa berbagai macam gagang soket, ekstensi, unversal joint, dan banyak mata kunci yang umum digunakan di bengkel dan industri. Mata sok berukuran 6 hingga 24 mm dengan jumlah sudut 6 yang lebih tahan lama dan tidak mudah slek / aus.
- KDS Measuring Tape Free (Meteran)Deskripsi:Meteran saku ini sangat praktis untuk dibawa kemana-mana, ukuran casingnya nyaman digenggam. Tanpa belt-clip dan stopper. Ada yang mm-inch-feet, ada juga yang hanya mm saja (BP-JIS).
- BOSCH Meteran Laser Level (Laser Line)Deskripsi:The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
Daftar Harga container 8 feet Terbaru October 2026
| IRIS OHYAMA Container Box Clear (Kontainer Plastik) | Rp119.900 |
| IRIS OHYAMA Container Box Dark Green (Kontainer Plastik) | Rp96.900 |
| TRUSCO Container Box Plastic (Kontainer Plastik) | Rp129.900 |
| Lion Star Container Box Wagon (Kontainer) | Rp119.900 |
| Tenma Container Box (Kontainer Plastik) | Rp249.900 |
| Mitsubishi Plastics Container Box S Type (Kontainer Plastik) | Rp129.900 |
| SEKISUI Conductive Container ECPZ Type (Kontainer Konduktif) | Rp99.900 |
| Green Leaf Container Box Industrial Plain (Kontainer) | Rp95.900 |
| Rubbermaid Lid Cube Truck (Tutup Kontainer / Tutup Keranjang) | Rp4.499.900 |
| SANKO Container Box (Kontainer) | Rp449.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P102766745-2.jpg)
/P102738487-1.jpg)
/hxP102011645-2.jpg)
/m5P102101797-4.jpg)
/P102004944-1.jpg)
/ixP102028681-2.jpg)
/P102002476-1.jpg)
/P102947614-1.jpg)
/enP103448527-1.jpg)
/P103034102-1.jpg)
/7jP103493271-5.jpg)
/43P103639147-1.jpg)
%20(Rak%20Panel%20Komponen)/lcP103171768-1.jpg)
/eaP102254514-5.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Kain%2FKatun/Sarung%20Tangan%20Katun%20Murni/Blue%20Rabbit%20Cotton%20Gloves%20White%20(Sarung%20Tangan%20Katun)/97P103111331-7.jpg)
/puP101003930-3.jpg)
/P102084847-1.jpg)
/P101518183-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)