Beli contactor lc1d95 schneider di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Schneider Electric TeSys LRD Thermal Overload Relays
    Rating:
    100% of 100
    (1)
    Mulai

    Rp459.900

  2. Schneider Electric TeSys K Contactor
    Rating:
    50% of 100
    (2)
    Mulai

    Rp139.900

    Schneider Electric TeSys K Contactor
    atribut:
    • Product Name: TeSys K
  3. Schneider Electric Domae MCB Miniature Circuit Breaker 1P
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    Schneider Electric Domae MCB Miniature Circuit Breaker 1P
    atribut:
    • Breaking Capacity (kA): 6
    • Curve Code: C
    • Rated Operational Voltage (V): 230
    • Number of Poles: 1P
    • Frequency (Hz): 50/60
    • Magnetic Trip: 5~10 x In
    • Mounting Mode: Clip-on
    • Network Type: AC
    • Trip Unit: Thermal-magnetic
  4. Schneider Electric Domae MCB Miniature Circuit Breaker 3P
    Rating:
    100% of 100
    (2)
    Mulai

    Rp489.900

    Schneider Electric Domae MCB Miniature Circuit Breaker 3P
    atribut:
    • Number of Poles: 3P
    • Breaking Capacity (kA): 6
    • Rated Operational Voltage (V): 400 (AC)
    • Curve Code: C
    • Frequency (Hz): 50/60
    • Magnetic Trip: 5-10xIn
    • Trip Unit: Thermal-magnetic
  5. Schneider Electric EasyPact TVS Contactor 3P (3 NO)
    Mulai

    Rp189.900

    Schneider Electric EasyPact TVS Contactor 3P (3 NO)
    atribut:
    • Device Short Name: LC1E
    • Product or Component Type: Contactor
  6. Schneider Electric Altivar Easy 610 Variable Speed Drive
    Mulai

    Rp16.999.900

    Schneider Electric Altivar Easy 610 Variable Speed Drive
    atribut:
    • Frequency (Hz): 50-60 (+/-5%)
    • Number of Phases: 3 phases
    • Number of Preset Speeds: 16
    • Output Frequency (kHz): 0.0001-0.5
    • Rated Supply Voltage (V): 380-415 (-15 to 10%)
  7. Schneider Electric OsiSense XU
    Mulai

    Rp2.899.900

    Schneider Electric OsiSense XU
    Deskripsi:
    Environment IP degree of protection IP20 front face conforming to IEC 60529 protective treatment TH conforming to IEC 60068-2-30 pollution degree 3 ambient air temperature for operation -5-60°C ambient air temperature for storage -60-80°C permissible ambient air temperature around the device -40-70°C at Uc operating altitude 3000m without derating in temperature fire resistance 850°C conforming to IEC 60695-2-1 flame retardance V1 conforming to UL 94 mechanical robustness Vibrations contactor open 2 Gn, 5-300Hz Vibrations contactor closed 4 Gn, 5-300Hz Shocks contactor closed 15 Gn for 11 ms Shocks contactor open 8 Gn for 11 ms height 85mm width 45mm depth 101mm product weight 0.535kg
    atribut:
    • Power Pole Contact Composition: 3 NO
    • [Ue] Rated Operational Voltage: ≤300V DC for power circuit
    • [Ie] Rated Operational Current: 40A (≤60°C) at ≤440V AC AC-3 for power circuit
    • Motor Power (kW): 18.5kW at 380-400V AC 50/60Hz AC-3
    • Control Circuit Type: DC standard
    • Motor Power Hp (Ul/Csa): 5hp at 230/240V AC 50/60Hz for 1 phase motors
  8. Schneider Electric TeSys Deca Contactors LC1-D Series
    Mulai

    Rp1.599.900

    Schneider Electric TeSys Deca Contactors LC1-D Series
    atribut:
    • Range: TeSys
    • Product or Component Type: Capacitor duty contactor
  9. Schneider Electric TeSys LC1-D Deca Contactors Coil
    Mulai

    Rp3.299.900

    Schneider Electric TeSys LC1-D Deca Contactors Coil
    atribut:
    • Product or Component Type: Contactor
    • Contactor Application: Resistive load
    • Device Short Name: LC1D
    • Range of Product: TeSys D
  10. Schneider Electric Motor Circuit Breaker GV2 Series
    Mulai

    Rp429.900

  11. Fuji Electric Kontaktor Magnet Tipe Standar
    Rating:
    100% of 100
    (1)
    Mulai

    Rp219.900

    Fuji Electric Kontaktor Magnet Tipe Standar
    Deskripsi:
    The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.
    atribut:
    • Electrical Durabiity: Up to 2.000.000 operations
    • Mechanical Durabilty: Up to 10.000.000 operations
    • Standard: IEC 60947-4-1
  12. Schneider Electric EasyPact EZC Undervoltage Release UVR
    Mulai

    Rp819.900

    Schneider Electric EasyPact EZC Undervoltage Release UVR
    atribut:
    • Device Application: Control
    • Device Short Name: SHT
    • Product or Component Type: Voltage Release
    • Range Compatibility: EasyPact EZC
    • Threshold Tripping Voltage: 0.7Un (During Tripping Time)
    • Voltage Release Type: Shunt Trip Release
  13. Schneider Electric MCB Acti 9 iC60N dengan Indikator Pengaman
    Rating:
    100% of 100
    (1)
    Mulai

    Rp139.900

    Schneider Electric MCB Acti 9 iC60N dengan Indikator Pengaman
    atribut:
    • Height (mm): 85
    • Depth (mm): 78.5
  14. Schneider Electric TeSys LC1D.K Capacitor Duty Contactor
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.199.900

  15. Schneider Electric Tesys D Contactor 3P(3 No) Ac-3
    Mulai

    Rp1.699.900

    Schneider Electric Tesys D Contactor 3P(3 No) Ac-3
    Deskripsi:
    TeSys Deca contactor, 3 poles (3NO), for motor control applications up to 12A/690V AC-3/3e (5.5kW@400V). It provides a 220V 50/60Hz AC coil, 1NO+1NC built-in auxiliary contacts (NC mirror certified), connection by screw clamp terminals. For operating rates up to 3600 cycles/hour and environments up to 60°C, it procures high reliability and durability. Compact (45mm width), DIN-rail mounting or screw fixing. Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine), Green Premium compliant (RoHS/REACh).
    atribut:
    • Compatibility Code: LC1D
    • Device Short Name: LC1D
    • Pole Contact Composition: 3 NO
    • Product Range: TeSys Deca
    • Product or Component Type: Contactor
    • Protective Cover: With
    • [Uc] Control Circuit Voltage (V): 220 AC 50/60Hz
    • [Ue] Rated Operational Voltage (V): Power circuit: <= 690 AC 25-400Hz; Power circuit: <= 300 DC
Daftar Harga contactor lc1d95 schneider Terbaru March 2026
Schneider Electric TeSys Deca Contactors 3 Poles AC 3Rp289.900
Schneider Electric Photoelectric sensors XU SeriesRp799.900
Schneider Electric TeSys LRD Thermal Overload RelaysRp459.900
Schneider Electric TeSys K ContactorRp139.900
Schneider Electric Domae MCB Miniature Circuit Breaker 1PRp109.900
Schneider Electric Domae MCB Miniature Circuit Breaker 3PRp489.900
Schneider Electric EasyPact TVS Contactor 3P (3 NO)Rp189.900
Schneider Electric Altivar Easy 610 Variable Speed DriveRp16.999.900
Schneider Electric OsiSense XURp2.899.900
Schneider Electric TeSys Deca Contactors LC1-D SeriesRp1.599.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)