JST Connector for Printed Circuit Board NH Series Housing

Rating:
100% of 100
(2)
Sebelum PPN:
Rp6.900 - Rp1.899.900
Spesifikasi
ColorNatural (white)
Compatible Print Substrate Thickness (mm)1.6
Contact Resistance (miliΩ)Initial: 15 or less, after environmental test: 20 or less
Electric AWG Wire Conjugation Range (#)30 to 22
Insulation Resistance (MΩ)500 or more
MaterialNylon 6
Operating Temperature Range (°C)-25 to + 85 (Including the temperature rise value during energization)
Rated Current (A)3 AC, DC (when using AWG # 22)
Rated Voltage (V)250 AC, DC
StandardRecognised E 60389. Certified LR 20812, R 75086
Withstand VoltageAC 1500 V for 1 minute

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Permanent Deformation is Less Likely to Occur Against Repetitive Stress (Insertion/Extraction Lifetime), and Lifetime Characteristics Are Outstanding. High Contact Pressure, Low Contact Pressure Both Demonstrate High Reliability. The Tolerance f

Ulasan Produk

Halaman Terkait