Beli concrete drill di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HILTI Hammer Drill SDS Plus 4-Cutter Carbide HeadDeskripsi:Applications- Drilling holes for metal anchors in reinforced and unreinforced concrete- Drilling holes for post-installed rebar connections- Drilling drainage holes for drying out buildings- Drilling through-holes for pipes and cablesPackage content- 1x Hammer drill bit TE-CX 6/12atribut:
- Connection End: TE-C (SDS-plus)
- Base Material: Reinforced concrete, Concrete, Brick, Masonry
- Working Mode: Hammer drilling, Drilling only
- Head Shape: Multi cutter
- Head Material Composition: Tungsten Carbide
- Number of Cutting Edges: 4
- Product Class: Ultimate
- ONISHI Concrete Drill Hexagonal Shank No.24Deskripsi:For drilling concrete, block, mortar and gypsum boardatribut:
- Chuck Diameter (mm): 6.35 (hexagonal axis)
- Applicable Model: Electric drill, impact driver (9.6V or more), drill driver (9.6V or more), vibration drill
- Groove Length (mm): 36
- Material: Tip: Carbide tip, drill part: SCM435
- Overall Length (mm): 95
- Functions: Vibration / rotation
- Shank Diameters d (mm): 6.35 (hexagonal axis)
- Shank Shape: Hexagonal axis
- Miyanaga Drimond Core Bit(Dry Type)atribut:
- Compatible Model: Electric Drill (rotation exclusive)
- Non Brand Terpal Plastik A2atribut:
- Type: A2
- Color: Biru/Silver
- EB-SK11 Concrete DrillDeskripsi:Ideal for drilling holes in concrete, blocks, mortar, etc. At the same time as cutting the material with a sharp cutting edge, we also work to crush the material into small pieces. It is hard, has little wear, and is strong against impact. Uses a carbide tip cutting edge that can be used in a wide range of applications.Drilling work for concrete, mortar, blocks, etc.atribut:
- Blade Material: Cutting edge: Carbide tip
- Shape of Shank: Round shaft
- Suitable Material: (When using a rotating drill): Block brick, mortar, ALC, FRP, tile (When using a vibration drill): Unreinforced concrete, block brick, mortar, ALC, FRP
- Suitable Model: Vibration drill/Rotating drill
- Uni-D Solenoid Valve AC 220V (60/50Hz)Deskripsi:- US series is direct-acting, conductive, and normally closed (NC) 2/2 way solenoid valve.- Able to be operated directly without pressure- Material PTFE is suitable for steam.
- TRUSCO Concrete DrillDeskripsi:Work Material : Concrete, block, marble, gypsum board, tile (However, another set up a dedicated drill porcelain tiles).atribut:
- Compatible Models: Vibration drill
- Overall Length (mm): 100
- Weight (g): 22
- Flute Length (mm): 65
- Shank Diameter (mm): 6.4
- Blade Diameter (mm): 6.4
- Purpose of Use: Work Material: Concrete, Block, Marble, Gypsum Board, Tile.
- DEWALT Concrete Drill Extreme-2 SDS PlusDeskripsi:Applications- Suitable for fast drilling of plug, anchor or clearanceholes in masonry, stone, concrete and brick/block work
- DMX Core Drill ConcreteDeskripsi:Mata mesin bor inti
- MAKITECH Bergotti Mode L34-S1-400-1000-H15-B40 Standard Modelatribut:
- Belt Width (mm): 400
- Captain (mm): 1000
- Height (mm): 169
- Type: Standard / center drive
- Frame thickness (mm): 34
- Internal capacity: One
- Conveyor Speed (m/minute): 10.8-32.3
- Frequency (Hz): 50
- Motor Output Power (W): 40
- Phase: Single-phased
- Voltage (V): AC 200
- KRISBOW Pelindung Lenganatribut:
- Color: Yellow
- Material: PVC
- Length (mm): 45.7
- Thickness (mm) : 0.3
- BOSCH Hammer Drill SDS Plus-1Deskripsi:Mata bor palu SDS-plus-1. Mata bor SDS-plus-1 menawarkan kualitas konsisten dan performa andal dengan harga tak terkalahkanSesuai untuk dinding bata dan beton
- monotaro Air Belt Sander (Mesin Sabuk Amplas)Deskripsi:Ideal for polishing in narrow places. Belt replacement can be done with one hand and efficiency will be greatly improved. Moreover, scattering of scrap residue is kept to the minimum by rear exhaust. Deburring, rust removal, polishing, etc.atribut:
- Air Outlet: PT1/4
- No Load Rotation Speed (rpm): 18000
- BOSCH Multi Purpose Drill CYL-9Deskripsi:Sesuai untuk hampir semua material kerja pengepasan dalam, seperti beton, kerja tembok, bata, eternit, bahan bangunan ringan, material berlapis-lapis, keramik dan ubin, kayu, plastik, lembaran logam, aluminiumHasil sempurna ketika pengeboran dengan atauatribut:
- Drill Bit Color: Blue
- AP Boots Sepatu Boots Safety AP 1 Warna Hitam (Sepatu Proyek)Deskripsi:AP Boots is the market leader in safety boots products in Indonesia. As the market leader in Indonesia, AP Boots never cease to bring the latest innovations in its boots both in designs and quality.AP Boots provides its wide varieties of high quality products to everybody starting from children, women and men. In order to exceed high expectation from its reputable clients, AP Boots applies the international standard of anti-bacterial treatments on some of its textiles made products.atribut:
- Type: Short
- Color: Black
- HILTI Hammer Drill SDS Plus 2-Cutter Carbide HeadDeskripsi:Applications- Drilling holes for metal and plastic anchorsPackage content- 1x Hammer drill bit TE-C(2) 6/11atribut:
- Connection End: TE-C (SDS-plus)
- Base Material: Concrete, Brick, Masonry, Sand-lime block, Natural stone
- Working Mode: Hammer drilling, Drilling only
- Head Shape: 2 cutters
- Head Material Composition: Tungsten Carbide
- Number of Cutting Edges: 2
- Product Class: Premium
- HILTI Hammer Drill Bit (Mata Bor Beton)Deskripsi:Ultimate SDS Plus (TE-C) hammer drill bit for anchor drilling into reinforced concrete (metric)atribut:
- Head Shape: Multi cutter
- Head Material Composition: Tungsten carbide
- Product Class: Ultimate
- BOSCH Straight Shank Metal Drill HSS CobaltDeskripsi:- Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
Daftar Harga concrete drill Terbaru January 2026
| BOSCH Masonry Drill Bit Set (Mata Bor Beton) | Rp14.900 |
| HILTI Hammer Drill SDS Plus 4-Cutter Carbide Head | Rp829.900 |
| ONISHI Concrete Drill Hexagonal Shank No.24 | Rp149.900 |
| Miyanaga Drimond Core Bit(Dry Type) | Rp989.900 |
| Non Brand Terpal Plastik A2 | Rp129.900 |
| EB-SK11 Concrete Drill | Rp129.900 |
| Uni-D Solenoid Valve AC 220V (60/50Hz) | Rp959.900 |
| TRUSCO Concrete Drill | Rp88.900 |
| DEWALT Concrete Drill Extreme-2 SDS Plus | Rp48.900 |
| DMX Core Drill Concrete | Rp109.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)



















































































































































/P103083746-1.jpg)


/ntP105273857-4.jpg)


/puP106870930-1.jpg)




%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Lain%20-%20lain/KRISBOW%20Pelindung%20Lengan/ijP101517667-2.jpg)

/P101001160-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Boot/AP%20Boots%20Sepatu%20Boots%20Safety%20AP%201%20Warna%20Hitam%20(Sepatu%20Proyek)/aeP104630374-2.jpg)


/53P107996183-1.jpg)