Beli compression tester kit di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- JTC Compression Tester Fullatribut:
- Adapter Size: M10x1.0,m12x1.25,m14x1.25,m18x1.5
- Hose Length (mm): 440
- Length (mm): Pipe adapter 190 each
- Measuring Range (kPa): 0~2100
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- monotaro Compression TesterDeskripsi:Easily measure cylinder compression of gasoline engine. -Two types of aluminum tubes (straight, curved type) are included, and measurement of various engines is possible -A variety of adapters compatible with standard cylinders are included. -Self-locking mechanism mounted on rubber hose. here is no worry that you will leave the adapter inside the cylinder.atribut:
- Adapter Size: M10 x 1.0 - M12 x 1.25 - M14 x 1.25 - M18 x 1.5
- Measurement range (kPa): 0-2100
- KRISBOW Kit Alat Ukur Kompresi Mesinatribut:
- Pressure Gauge (Psi/bar): 0-300/0-20
- Adaptor (mm x inch): 10x1, 12x1.25, 14x1.25, 18x1.5
- KRISBOW Kit Alat Tes Kompresi Mesin Dieselatribut:
- Preassure Gauge: 0-1000/0-70/0-71 (Psi/bar/kgf cm2)
- Glow Plug Adaptor: M10 x 1 x 91mm, M10 x 1 x 119mm, M10 x 1.25 x 135mm, M22 x 1.5 x 118mm, M10 x 1 x 113mm, M8 x 1 x 102mm, M10 x 1 x 83mm, M10 x 1.25 x 67mm, M12 x 1.25 x 51mm.
- Injector Adaptor: M24 x 1.5 x 88mm, M22 x 1.5 x 75mm, M24 x 2 x 63mm, M20 x 1.5 x 75mm
- Screw Adaptor: M18 x 1.5 160mm
- Packing Dimensions (mm): 380x80x290
- KING TONY Gasoline Compression Tester KitDeskripsi:- Suitable for petrol engines on lawn mowers,motorbikes, cars, trucks and so on.- Quickly diagnose problems with pistons, rings, andvalves- Gauge has dual color scale with 0-300 PSI, 0-20 Kpa- Easy pressure release button on side of tester- Brass corrosion resistant fittingsatribut:
- Maximum Pressure (kPa): 20
- Maximum Pressure (psi): 300
- TEKIRO Mechanic Tools Set (Perkakas Set Otomotif)Deskripsi:Untuk membuka /melepas baut/mur pada kendaraan dengan berbagai ukuran tertentuMaterial : chrome vanadium
- FLUKE Test Lead AccessoriesDeskripsi:Set of three (one red, one gray, one black) safety designed insulated Probe Tip Alligator Clips. Designed for use with STL 120 Shielded Test Leads and TL75 Test Leads. Accepts standard 0.08 in (2 mm)-pin tip sized test probes. Nickel-plated steel jaw contact material with standard jaw opening of 5/16 in (8 mm).
- monotaro Radiator Leak Tester (Domestic Car + Foreign Car Correspondence)Deskripsi:By using a hand pump to cool down the cooling water through the radiator, you can check breakage and leakage of cooling water by pressurizing. By switching attachments, it is very convenient because it can correspond to all domestically produced cars and many foreign cars. * Depending on the model, it may not be available.. For inspection of breakage and leakage of cooling waterDokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Set Contents: Hand pump x 1, adapter x 10, domestic car attachment x 4, Toyota, Nissan, Suzuki clip x 1
- BOSCH Nozzle Injector Tester (Alat Uji Injektor)Deskripsi:Nozzle Tester Model s60H( Top Quality ) Alat Test Nozzle Mobil / Alat Uji Nozzle Truk / Alat BengkelSpesifikasi-Pengujian injeksi-nozzle menjadi mudah.-The Bosch Nozzle Tester adalah unit yang sangat serbaguna:-Pengujian dan penyesuaian tekanan pembukaan injeksi nosel-Penilaian semprot injeksi mengenai bentuk dan atomisasi (image injeksi semprot)-Memeriksa kebocoran di saluran injeksi, dan memeriksa sifat obrolan di pemegang nosel dua musim semi, melangkah pemegang nozzle, dan UI / UP aplikasi.-Dibandingkan dengan model pendahulunya EFEP 60H, karena cepat membaca akurasi yang lebih baik (1 bar), dan meningkatkan akurasi pengukuran manometer, kemungkinan ketidakakuratan pengukuran secara keseluruhan telah meningkat pada EPS 100 dari +/- 4 bar +/- 2,4 bar. Ini berarti bahwa bahkan kebocoran yang paling menit dapat dianalisis dan dicegah sehingga kemungkinan goyang mesin saat idle dapat dikesampingkan. Perbaikan desain telah mengakibatkan kebocoran dalam dari EPS 100 jauh lebih rendah dibandingkan dengan EFEP memiliki keuntungan bahwa dalam rangka pengujian kebocoran pada pemegang nosel dua musim semi dan Unit injector dll, tekanan yang dihasilkan tidak drop.
- monotaro Sensor Socket SetDeskripsi:O2 sensor etc. sensor socket set according to various sensors. Because it has slits and cutouts, it is compatible with various sensors. To detach the sensor socketatribut:
- Plug Angle (DR): 1/2 (12.7 sq), 3/8 (9.5 sq)
- Slit Size (mm): 7.5x67.5, 18.5x72, 30x34.5, 7.5x64
- Width Across Flat (inch): 1
- Width Across Flat (mm): 25.4
- TEKIRO Combination Wrench Metric Set (Kunci Ring Pas)Deskripsi:- High durable- Easy to use- Corrosion resistance
- JONNESWAY Petrol Engine Compression Tester SetDeskripsi:Compression Tester-General Purpose M14 & M18 Plug Ports M14 & M18 Thread Chaser, M10 & M12 Thread Chaser. M10 Extension, M12 Extension, M14 Extention, M14 Extention, M18 Extention, Service Kit. Comprehensive kit is based on petrol compression tester for vehicles with M10, M12, M14, and M18 sparkplug threads. Easy to use. Checks condition of valves, piston rings, gaskets & cylinder heads. Used on cars, vans & motorcycles. Pressure relief valve enables repeated testing of a cylinder without removing the gauge.
Daftar Harga compression tester kit Terbaru March 2026
| JTC Compression Tester Full | Rp2.899.900 |
| JTC Combination Gasoline Compression Tester | Rp1.399.900 |
| monotaro Compression Tester | Rp1.199.900 |
| KRISBOW Kit Alat Ukur Kompresi Mesin | Rp339.900 |
| JTC Engine Oil Pressure Tester | Rp909.900 |
| JTC Diesel Compression Tester | Rp7.699.900 |
| KRISBOW Kit Alat Tes Kompresi Mesin Diesel | Rp779.900 |
| KING TONY Gasoline Compression Tester Kit | Rp1.299.900 |
| WESTWARD Compression Tester | Rp1.199.900 |
| Wipro Compression Tester Kit (Diesel) | Rp1.299.900 |
Data diperbarui pada 17/03/2026 (Harga belum termasuk PPN)




























































































































































/9mP108523346-1.jpg)
/rkP101003992-6.jpg)


/P102246366-1.jpg)
/kqP107593746-1.jpg)

/8pP101000313-5.jpg)