JONNESWAY Petrol & Diesel Engine Compression and Leakage Test Kit

Sebelum PPN:
Rp11.999.900
Spesifikasi
Size (mm)10, 12, 14, 18

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This petrol & diesel engine compression and cylider leakage test kits that cover the wide range of modern engines, including Hdi, TDCI and Pumpe Duse. Included clamp-on injector adaptors, 0-50bar (700psi) gauge with rubber bumper, straight and right angled quick connect fitting and an extensive range of glow plug and injector adaptors enable this kit to cover the vast majority of car, van, truck, and bus, agricultural and marine diesel engines. Additional pressure gauge for references on incoming pressure during the operation (0-7bar). Glow Plug Adaptors : Wide range of Alfa,BMW, Chusler, Daewoo, Fait, Ford, Hyuidi, Izusu, Land Lover, LDV, Mazda, Mercedes, Mitsubishi, Nissan, Opel, PSA, Renaiult, Saab, Suzuki, Toyota, VAG, Vauxhall, Volvo diesel engines. Spark plug size : 10, 12, 14, 18mm. Injector : M20, M22, M24, & Ford Stanadyne injector plus clamp-on injector.

Ulasan Produk

Tidak ada ulasan