Beli coil solenoid di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ARO Solenoid Coil (Kumparan Solenoida)
    Mulai

    Rp559.900

    ARO Solenoid Coil (Kumparan Solenoida)
    atribut:
    • UNSPSC: 40141605
    • Class: F
    • Duty Cycle (%): 100
    • Maximum Temperature Range (°F): 0 to 311
    • Standards: NEMA 4
  2. FESTO Solenoid Coil MD Series
    Mulai

    Rp509.900

    FESTO Solenoid Coil MD Series
    atribut:
    • Type Code: MD
    • Mounting Position: Any
    • Duty cycle: 1
    • Permissible Voltage Fluctuations (%): +/- 10
    • Degree of Protection: IP65
    • Ambient Temperature (°C): -20 - 50
    • Electrical Connection: as per DIN EN 175301-803
    • Material of winding: Copper
    • Max. Tightening Torque of Pneumatic Fitting: 0.5
    • Type of Mounting: With knurled nut
  3. KING'S Sepatu Safety Slip On Low Cut (Sepatu Proyek)
    15%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp329.900

  4. FESTO Solenoid Coil VACF Series
    Mulai

    Rp279.900

    FESTO Solenoid Coil VACF Series
    atribut:
    • Permissible Voltage Fluctuations (%): +/- 10
    • Mounting Position: Any
  5. SPEEDAIRE Solenoid Coil Connector (Konektor Katup Solenoid)
    Mulai

    Rp579.900

    SPEEDAIRE Solenoid Coil Connector (Konektor Katup Solenoid)
    Deskripsi:
    Find reliable solenoid coil connectors that can connect the solenoid valves and coils in your pneumatic system. Lead types include cord, molded wire and plug-in. Select the voltage level and size that can fit your application.
    atribut:
    • UNSPSC: 40141605
    • Coil Termination: DIN 43650A
    • Lead type: Plug
    • Strain Relief: No
  6. Parker Solenoid Coil Connector (Konektor Katup Solenoid)
    Mulai

    Rp779.900

    Parker Solenoid Coil Connector (Konektor Katup Solenoid)
    Deskripsi:
    Find reliable solenoid coil connectors that can connect the solenoid valves and coils in your pneumatic system. Lead types include cord, molded wire and plug-in. Select the voltage level and size that can fit your application.
    atribut:
    • UNSPSC: 40141605
    • Maximum Ambient Temperature (°F): 120
    • Standards: IP65
    • Strain Relief: Yes
    • Type: Female
  7. Parker Solenoid Valve Coils
    Mulai

    Rp829.900

    Parker Solenoid Valve Coils
    Deskripsi:
    Solenoid valve coils with molded enclosures provide more protection from the surrounding environment than other types of coil enclosures. The coils convert electrical energy into linear motion to control the opening and closing of solenoid valves.
    atribut:
    • UNSPSC: 40141605
  8. DORMEYER Mechanical Solenoid
    Mulai

    Rp939.900

    DORMEYER Mechanical Solenoid
    Deskripsi:
    Solenoids are designed to provide the mechanical movement of a plunger.
    atribut:
    • UNSPSC: 31251510
  9. Volvo Solenoid Coil
    Mulai

    Rp2.799.900

    Volvo Solenoid Coil
    Deskripsi:
    For Volvo CE EquipmentGenuine Parts VolvoVolvo Solenoid Coil - VOE-17507886
  10. ASCO General Purpose Solenoid Valve
    Mulai

    Rp2.699.900

    ASCO General Purpose Solenoid Valve
    Deskripsi:
    2-way/2-position general purpose solenoid valves have an inlet and an outlet port and operate in two states or positions: open or closed. Normally closed solenoids remain shut until energized to open and allow flow.
  11. SAMOA Pneumatic Grease Pump 35-60:1 Ratio (Pompa Gemuk)
    Mulai

    Rp30.999.900

    SAMOA Pneumatic Grease Pump 35-60:1 Ratio (Pompa Gemuk)
    Deskripsi:
    Includes PM35- 60:1 ratio pump for 18 kg pails 530 630, with drum cover 418 013, follower plate 417 001, grease gun with z-swivel 413 080 and 2 m x 3/8" delivery hose 412 390.
    atribut:
    • Compatible Fluids: Grease
    • Pump Type: Pneumatic Piston Pumps
  12. KING'S Sepatu Safety Slip On (Sepatu Proyek)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp459.900

    KING'S Sepatu Safety Slip On (Sepatu Proyek)
    atribut:
    • Steel Midsole: No
    • Color: Black
    • Outsole: Dual Density PU
    • Standard: SRC (EN ISO 20345:2011); SR (EN ISO 20345:2022); S1P
  13. ACURITE Desk & Wall-Mounted Digital Thermometer & Hygrometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp319.900

    ACURITE Desk & Wall-Mounted Digital Thermometer & Hygrometer
    Deskripsi:
    These desk- and wall-mount temperature and humidity meters have a large digital display which provides ambient measurements and remote readings from included wireless sensors. The thermometer or base will read temperatures where it is placed, and the wireless sensor will transfer the reading remotely to another location.
    atribut:
    • Brand: ACURITE
    • Case Material: Plastic
    • Scale Type: Digital
  14. FESTO Solenoid Coil MSFG Series
    Mulai

    Rp519.900

    FESTO Solenoid Coil MSFG Series
    atribut:
    • Type Code: MSFG
    • Maritime Classification: See certificate
    • Mounting Position: Optional
    • Duty cycle: 1
    • Ambient Temperature (°C): -5 to 40
    • Coil Characteristics: 24 V DC: 4.5 W, 42 V AC: 50/60 Hz, pick-up power 9.0 VA, holding power 7.0 VA
    • C Value: 3 l/sbar
    • Degree of Protection: IP65
    • Electrical Connection: 3-pin, Plug Pins With Connection Pattern to FESTO Standard for MSSD-F
    • Material of winding: Copper
    • Maximum Tightening Torque for Socket (N m): 0.4
    • Min. Pick-Up Time: 10
    • Note on Materials: RoHS-compliant
    • Permissible Frequency Fluctuations (%): ±5
    • Permissible Voltage Fluctuations (%): ±10
    • Power Factor (Cos Phi): 0.7
    • Solenoid coil Material: Duroplast, Copper, Steel
    • Switching Position Indicator: No
    • Type of Mounting: Via Knurled Nut
    • b Value: 0.34
  15. Vessel Torx Bit Tamper Proof (Mata Obeng)
    Mulai

    Rp48.900

    Vessel Torx Bit Tamper Proof (Mata Obeng)
    Deskripsi:
    It is a screw dedicated bit for Torx which is often used in automobile-related fieldsThere is a round hole anti-tempering preventation
  16. LaMotte Multi-Parameter Meter
    Mulai

    Rp6.299.900

    LaMotte Multi-Parameter Meter
    atribut:
    • UNSPSC: 41115603
    • Auto Power OFF: Yes
    • Automatic Temperature Compensation: Yes
    • Calibration: 1 point; 2 point; 3 point
    • Display: LCD
    • Displayed Temperature Range (°F): 32 to 149
    • Electric Conductivity Accuracy (%): ±1
    • Electric Conductivity Range (mS/cm): 0 to 199.9; 2.00 to 19.99; 200 to 1999
    • Electric Conductivity Resolution (ppm): 0.1
    • Memory: 25 Readings
    • Number of tests: 25
    • Operating Temperature Range (°C): 32 to 149
    • Operating Temperature Range (°F): 32 to 140
    • Power Source: (4) CR2032 Batteries
    • Probe Compensation: ATC
    • Product Type: EC/TDS/Salt Meter
    • Range: 0 to 199.9uS (Conductivity); 0 to 9999ppm (Salinity); 2.0 to 19.9mS; 200 to 1999uS
    • Salinity Range (ppm): 0 to 9.99
    • Salinity Resolution (ppm): 0.1
    • Sub-Category: Handheld
    • TDS Accuracy (%): ±2
    • TDS Range (ppm): 0 to 99.9; 100 to 999
    • TDS Resolution (ppm): 0.1
    • Temperature Accuracy (°F/°C): ±1.8
    • Temperature Compensation Range (°F): 32 to 149
    • Testing Parameter: Conductivity; Salinity; TDS
    • Waterproof: Yes
    • pH Accuracy: ±0.01
    • pH Resolution: 0.01
  17. IFAN Fitting PPR Female Threaded Socket (Sambungan Pipa PPR)
    Mulai

    Rp36.900

    IFAN Fitting PPR Female Threaded Socket (Sambungan Pipa PPR)
    Deskripsi:
    Female threaded socket  quality PN25, best quality from China.- Manufactured under the guidelines of DIN 8077 and 8078- Certificate of Registration of Trade Marks in the European Union (Uni Eropa)- ISO 9001; ISO 14001; ISO 45001- Safety standard BS EN ISO 15874- China National Health Certificate- Inspection Report by Zhuyi Institute of supervision and testing of product quality- Certificate of conformity
Daftar Harga coil solenoid Terbaru October 2026
ARO Solenoid Coil (Kumparan Solenoida)Rp559.900
FESTO Solenoid Coil MD SeriesRp509.900
KING'S Sepatu Safety Slip On Low Cut (Sepatu Proyek)Rp329.900
FESTO Solenoid Coil VACF SeriesRp279.900
Parker Hydraulic Lucifer Solenoid CoilRp429.900
Vesta Coil Solenoid ValveRp269.900
SPEEDAIRE Solenoid Coil Connector (Konektor Katup Solenoid)Rp579.900
Parker Solenoid Coil Connector (Konektor Katup Solenoid)Rp779.900
Parker Solenoid Valve CoilsRp829.900
DORMEYER Mechanical SolenoidRp939.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait