Beli coaxial cable di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SEIWA Coaxial Cable (Kabel Antena Koaksial)
    Mulai

    Rp319.900

    SEIWA Coaxial Cable (Kabel Antena Koaksial)
    atribut:
    • Insulation Resistance (MΩ/km): 1000 or more
    • Voltage Resistance (V): AC1000 (1 min)
  2. CAROL Coaxial Cable (Kabel Antena)
    Mulai

    Rp4.599.900

    CAROL Coaxial Cable (Kabel Antena)
    Deskripsi:
    RG-6/U coaxial cable is thin, flexible, and easy to bend for wall and ceiling installations. This cable type resists electromagnetic signal interference (EMI) and minimizes static for enhanced signal quality. It is commonly used for cable TV, satellite transmission, and network and Ethernet connections.
    atribut:
    • UNSPSC: 26121606
  3. MONOPRICE Coaxial Cable
    Mulai

    Rp97.900

    MONOPRICE Coaxial Cable
    Deskripsi:
    RG-6/U coaxial cable includes F-type connectors and is shorter than similar cable types. This cable type resists electromagnetic signal interference (EMI) and minimizes static for enhanced signal quality. It is thin, flexible, and easy to bend for wall, ceiling, cable TV, satellite transmission, and network and Ethernet connections.
    atribut:
    • UNSPSC: 26121606
    • Cable Fire Rating: General
    • Coaxial Cable Type: RG-6/UL
    • Conductor Finish: Copper-Clad
    • Conductor Gauge (AWG): 18 AWG
    • Conductor Material: Steel
    • End 1 Connection Type: F-Type Male
    • End 1 Number of Connections: 1
    • End 2 Connection Type: F-Type Male
    • End 2 Number of Connections: 1
    • Fire Rating: Commercial
    • Insulation Material: PE
    • Jacket Material: PVC
    • Maximum Impedance (ohm): 75
    • NEC Article and Type: Not Rated
    • Shielded: Shielded
    • Shielding material: Aluminium-Mylar
    • Total Number of Cables: 1
  4. BELDEN Coaxial Cable (Kabel Antena)
    Mulai

    Rp169.900

    BELDEN Coaxial Cable (Kabel Antena)
    Deskripsi:
    RG-58/U type, 20 AWG solid .033" polyethylene insulation, bare copper braid shield
    atribut:
    • Overall Length (m): 1
  5. RS PRO Coaxial Cable
    Mulai

    Rp1.499.900

    RS PRO Coaxial Cable
    Deskripsi:
    What is a Coaxial Cable?A coaxial cable is a specific type of cable that is made up from copper combined with other metal shield materials and components to block signal interference. They include one physical channel to carry the surrounding signal, usually accompanied with a layer of insulation. RS Pro RG174 Coaxial CableThe RG174A/U Coaxial Cables are traditionally used for interconnecting telecoms industry equipment and data. This interconnection is useful for facilitating the transmission of radio frequency signals.Typical Applications• Wi-Fi pigtails• Power management• Communications and networkingHow do Coaxial Cables work?Coaxial cables work through having concentric layers of electrical conductors and insulating material. The way that they are constructed is what ensures that a signal is enclosed within the cable and prevents any electrical noise from interfering with the signal.
    atribut:
    • Attenuation (dB): 220 /100m @ 3GHz, 42 /100m @ 200MHz, 60 /100m @ 400MHz
    • Characteristic Impedance (ohm): 50
    • Coaxial Type: RG174A/U
    • Conductor Strand Type: Stranded
    • Connector A: Unterminated
    • Connector B: Unterminated
    • Length (m): 20
    • Outer Diameter (mm): 2.79
    • Reel Length (m): 20
    • Sheath Color: Black
    • Terminated/Unterminated: Unterminated
  6. RS PRO Male Coaxial to Female Coaxial Cable
    Mulai

    Rp319.900

    RS PRO Male Coaxial to Female Coaxial Cable
    Deskripsi:
    RS Pro Coaxial CableThe RS Pro RG59U Coaxial Cable has a copper connector that is an excellent material for sound and video signals. The 75 Ohm coax cable has a bigger conductor than the RG6 meaning a better quality signal is given.
    atribut:
    • Characteristic Impedance (ohm): 75
    • Coaxial Type: RG59/U
    • Connector A: Coaxial
    • Connector A - Gender: Male
    • Connector B: Coaxial
    • Connector B - Gender: Female
    • Length (m): 1.5
    • Sheath Color: Grey
    • Terminated/Unterminated: Terminated
  7. VENUS Coaxial Cable Deluxe (Kabel Antena Koaksial)
    Mulai

    Rp869.900

    VENUS Coaxial Cable Deluxe (Kabel Antena Koaksial)
    Deskripsi:
    Kabel antena TV.
    atribut:
    • Conductor (mm): 0.9+/-0.02
    • CCS: 0.16
    • All Foil (mm): 15
    • Jacket (mm): 6.50+/-0.10
    • Overall Length (m): 300
    • Color: Black
    • Impedance (ohm): 75
  8. D'Antenna Antenna Cable (Kabel Coaxial)
    Mulai

    Rp72.900

    D'Antenna Antenna Cable (Kabel Coaxial)
    Deskripsi:
    Cable D ANTENNA D-415 RG58 for antenna rig / car antenna / bracket And HT 4 meters.
  9. BANDO V-Belt SPA Type (Van Belt)
    26%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp65.900

    BANDO V-Belt SPA Type (Van Belt)
    Deskripsi:
    V-belt jenis ini didesain dengan dimensi lebih slim dibandingkan dgn tipe multiple v – belt, sehingga belts power ace ini dapat mencapai efisiensi yang tinggi disebabkan sisa atas belt yang melengkung yang menyebabkan pada saat terjadi bending v – belt pada pulley seluruh permukaan belt akan menyentuh dinding permukaan groove pulley secara sempurna/menempel penuh.
    atribut:
    • Width (mm): 12.5
  10. kabelmetal Power Cable NYA Series (Kabel Listrik)
    Mulai

    Rp53.900

    kabelmetal Power Cable NYA Series (Kabel Listrik)
    Deskripsi:
    Application : For building wire installed in conduit in dry location and interwiring in swich board and control panel. Special Features on Request : - Fire Resistance - Oil Resistance - Flame Retardant Cat. A , B, C Flame Retardant Non Category Heat Resistance - Nylon Coated
  11. APC Back-UPS BX
    Mulai

    Rp2.799.900

    APC Back-UPS BX
    Deskripsi:
    This APC Back-UPS offers power and surge protection for wireless networks, computers, gaming consoles and other electronics in your home or business. The 2200VA tower UPS has 4 total outlets, all of which provide battery backup and surge protection. The UPS has a surge energy rating of 273 Joules. It features Automatic Voltage Regulation to correct voltage dips and surges to proper levels. This UPS has a 2-year warranty and CE product certification.
  12. BELDEN Kabel RG8
    Mulai

    Rp68.900

    BELDEN Kabel RG8
    atribut:
    • Length (m): 305
    • Impedance (ohm): 50
    • Color: Black
    • Dimensions (cm): 46x46x38
  13. Federal Kabel Audio-Video Cable (Speaker Wire)
    Mulai

    Rp399.900

    Federal Kabel Audio-Video Cable (Speaker Wire)
    Deskripsi:
    Mainly used as the electrical connection between loudspeakers and audio amplifiers, where setup requires installations behind a wall or ceiling.
    atribut:
    • Color: Black
  14. BELDEN Kabel UTP (Kabel LAN)
    Mulai

    Rp2.799.900

    BELDEN Kabel UTP (Kabel LAN)
    atribut:
    • No. of Pairs: 4
    • Standardization: TIA568C.2
  15. BELDEN Coaxial Cable
    Mulai

    Rp1.599.900

    BELDEN Coaxial Cable
    atribut:
    • No. of Conductors: 1
    • Shield 1: Aluminium Foil
    • Jacket: PVC
  16. TEST PRODUCTS INTL. Instrumentation Patch Cords
    Mulai

    Rp719.900

Daftar Harga coaxial cable Terbaru October 2026
SEIWA Coaxial Cable (Kabel Antena Koaksial)Rp319.900
RS PRO Coaxial Cable AssemblyRp249.900
CAROL Coaxial Cable (Kabel Antena)Rp4.599.900
MONOPRICE Coaxial CableRp97.900
LS Cable LS Coaxial CableRp589.900
BELDEN Coaxial Cable (Kabel Antena)Rp169.900
RS PRO Coaxial CableRp1.499.900
RS PRO Male Coaxial to Female Coaxial CableRp319.900
VENUS Coaxial Cable Deluxe (Kabel Antena Koaksial)Rp869.900
D'Antenna Antenna Cable (Kabel Coaxial)Rp72.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)